Description
Normally open, single-seated, high pressure valve provides proportional control of hot and/or cold water in unit air conditioners and fan coil units. Replacement devices are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell devices.

Features
  • Small size permits installation where space is limited.
  • Forged brass, straight-through body with end connections threaded for 45 degrees SAE flare fitting nuts.
  • Spring-loaded, self-adjusting, Buna-N "V"-ring packing is replaceable without shutting system down.
  • High-temperature rolling diaphragm actuator (aluminum cover) and high-temperature plastic diaphragm retaining cup with integral air connection for 1/4 in. (6 mm) O.D. plastic tubing.
  • Integral seat and brass plug with removable composition disc provides equal percentage flow.
  • Stainless steel stem, 3/16 in. (5 mm) diameter.
Read more
Specs
Body Pattern:
2-Way
Type:
Unitary Valve
Size:
3/8"
Flow Capacity (Cv):
1
Spring Range:
2 psi to 5 psi
×

Replacement Parts (3)

Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A