Description
Normally-open, single-seated valve provides proportional control of steam or hot or cold water in terminal units. Replacement devices are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell devices.

Features
  • Available in several capacities and spring ranges for various application requirements.
  • Easily replaceable actuator assembly for convenience of service.
  • Compact size for use inside most unit enclosures.
Read more
Specs
Body Pattern:
2-Way
Type:
Unitary Valve
Connection Type:
Threaded
Size:
3/4"
Flow Capacity (Cv):
3.3
Spring Range:
2 psi to 5 psi
Min Temp (F):
35°F
Temperature Range (F):
35°F to 250°F
Max Temp (F):
250°F
Temperature Range (F):
35°F to 250°F
×
HVAC Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A