3/4" Sweat Two-Way Unitary Valve (2.6 Cv) Zoom

3/4" Sweat Two-Way Unitary Valve (2.6 Cv)

SKU:VP531C1042

Brand: Honeywell

Honeywell
Qty Price
$127.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
1

Resources

Specs

Body Pattern: 2-Way
Connection Type: Sweat
Type: Unitary Valve
Size: 3/4"
Flow Capacity (Cv): 2.6 Cv
Spring Range: 2 psi to 5 psi
Min Temp (F): 35°F
Temperature Range (F): 35°F to 250°F
Max Temp (F): 250°F
Temperature Range (F): 35°F to 250°F

Description for Honeywell VP531C1042

Normally-open, single-seated valve provides proportional control of steam or hot or cold water in terminal units. Replacement devices are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell devices.

Features

  • Available in several capacities and spring ranges for various application requirements.
  • Easily replaceable actuator assembly for convenience of service.
  • Compact size for use inside most unit enclosures.

3/4" Sweat Two-Way Unitary Valve (2.6 Cv)

Q&A: Ask the Questions, share answers