1/2", 24 Vac Standing Pilot Gas Valve Zoom
  • 360° View

1/2", 24 Vac Standing Pilot Gas Valve

SKU:VR8200A2124

Brand: Honeywell

Honeywell
Qty Price
$73.95
/ each
$212.85 / box (3 units x $70.95)
In Stock! Ships in 24-48 Hours
(81 Available)
0

Resources

Specs

Fuel Type: Natural Gas
Gas Type: Natural Gas
Body Pattern: Straight-Through
Voltage:
?
24v
24v
Inlet Size: 1/2"
1/2" NPT
Outlet Size: 1/2"
Ignition Type: Standing Pilot
Capacity (BTU): 130000

Description for Honeywell VR8200A2124

24 Vac Dual Standing Pilot Gas Valve with 1/2" x 1/2" inlet\outlet, standard opening and 3.5 in. wc pressure regulator setting

Features

  • Combination gas controls for use in 24 Vac, gas-fired, standing pilot appliances with capacities from 20 to 200 cfh.
  • Controls include manual valve, two automatic operators, servo pressure regulator and pilot adjustment.
  • Compact size.
  • Provide two automatic valves.
  • Solenoid-operated first automatic valve opens on thermostat call for heat; closes when call for heat ends.
  • Diaphragm-operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted.
  • Meet codes requiring dual safety shutoff.
  • Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves.
  • LITE-RITE (OFF-PILOT-ON) lighting sequence.
  • All adjustments, wiring connections and pilot outlet are accessible from top of control.
  • Adjustable servo regulator effectively maintains almost constant gas output pressure under wide fluctuations in gas supply pressure.
  • Compatible with ECO connector.

1/2", 24 Vac Standing Pilot Gas Valve

REVIEW SNAPSHOT®

by PowerReviews
Honeywell1/2", 24 Vac Standing Pilot Gas Valve
 
4.8

(based on 15 reviews)

Ratings Distribution

  • 5 Stars

     

    (12)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (14)

Reviewed by 15 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Valve replacement on furnace,perfect fit.

By Captain

from Denver

Verified Buyer

Comments about 1/2", 24 Vac Standing Pilot Gas Valve:

...exact replacement - thanks.

  • Primary use:
  • Personal
 
5.0

Good Product

By Mike

from Orlando FL

Verified Buyer

Comments about 1/2", 24 Vac Standing Pilot Gas Valve:

Pilot light would not stay light. Replaced gas valve. Original product number was replaced by this one which for all intents and purposes was an exact product match. Installation was easy and quick. Pilot now stays lit. Service and shipping was courteous and fast.

  • Primary use:
  • Personal
 
5.0

Worked for me

By can fix my own (most times)

from Bloomington Il.

Verified Buyer

Comments about 1/2", 24 Vac Standing Pilot Gas Valve:

Tried to get a valve in town...BUT ya have to lave a license to get one...so looked on line found one at Supply House the price was great for factory valve.. came with therm o coupler also...all i needed was there.

  • Primary use:
  • Personal
 
4.0

Great Product...Fast Shipping

By Kenny

from Staten Island, NY

Verified Buyer

Comments about 1/2", 24 Vac Standing Pilot Gas Valve:

Works great...Cant beat their prices!

  • Primary use:
  • Personal
 
5.0

I would buy this product again

By maintec2

from North Andover Ma.

Verified Buyer

Comments about 1/2", 24 Vac Standing Pilot Gas Valve:

Purchased two of these valves and are very
satisfied with the product

  • Primary use:
  • Personal
 
4.0

Perfect match

By pete, with a working furnace

from Chicago, Il

Verified Buyer

Comments about 1/2", 24 Vac Standing Pilot Gas Valve:

product replaces separate gas valve and regulator, eliminated unwieldly regulator relief pipe, connections were simple, instructions easy to follow.
only minor issue is that valve is designed for gas inlet on the right, mine is on the left. dont have easy access to the wire connections.
working as expected

  • Primary use:
  • Personal
 
5.0

good OEM

By dave

from Joliet , MT

Verified Buyer

Comments about 1/2", 24 Vac Standing Pilot Gas Valve:

Equipment works as it should, good installation instructions

  • Primary use:
  • Business
 
4.0

Good Replacement

By Sawdusted

from Cleveland OH

Verified Buyer

Comments about 1/2", 24 Vac Standing Pilot Gas Valve:

The original 10 year old Honeywell gas valve on my boiler became very weak and will not keep the pilot light lit, even after changing thermocouples.

This gas valve came with a new thermocouple and installed in 20 minutes. Easy swap with the old. If only Honeywell mad them last longer than 10 years, and I only use it 4 months a year during the heating season!

Pexsupply was the cheapest place I could find for this product but shipping cost was a little high IMHO, but still less expensive than elsewhere.

  • Primary use:
  • Personal
 
5.0

Replacement

By Kevin

from Lynn mass 01904

Verified Reviewer

Comments about 1/2", 24 Vac Standing Pilot Gas Valve:

My heating system went down and my plumbed use this as a replacement we lost heat for 2 days and when it came back on line this valve seamed much better than the one I had it hold temperature and my house is much warmer than it was its a great product great valve

  • Primary use:
  • Personal
 
5.0

Exact fit

By The Lark

from Pgh. PA.

Verified Buyer

Comments about 1/2", 24 Vac Standing Pilot Gas Valve:

Replacement for old part model ,but was an exact fit. Need large star screw driver to adjust flame.

  • Primary use:
  • Personal

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

7 Questions | 7 Answers
Displaying questions 1-7
  • 1/2", 24 Vac Standing Pilot Gas Valve

    Q:

    Need gas valve replacement,the valve that's on unit now is Honeywell VR8200A 2298 and is working properly but very old. It is on Vaillant boiler model GA 100-12 spvd,serial 820-89. The boiler is rock solid but winter is just around corner. Thank you,Dave.
    Asked on 8/20/2015 by Dave from Westminster,Colorado

    1 answer

    • CUSTOMER CARE

      A:

      yes the VR8200A2124 is the cross reference for the VR8200A2298.

      Answered on 8/21/2015 by Supplyhouse Staff from New York
  • 1/2", 24 Vac Standing Pilot Gas Valve

    Q:

    My old Honeywell combination gas valve # VR8200A 2900. Does the new control valve VR8200A 2124 replace this part? Or do the sell a rebuild kit for the old model?
    Asked on 12/6/2014 by Jim from Waterford Mi.

    1 answer

  • 1/2", 24 Vac Standing Pilot Gas Valve

    Q:

    need to replace a honeywell vr8200c6008 will this work
    Asked on 11/2/2012 by joe from michigan

    1 answer

    • CUSTOMER CARE

      A:

      The listed replacement is part 81660143.

      Answered on 11/2/2012 by PexSupply Staff from NY
  • 1/2", 24 Vac Standing Pilot Gas Valve

    Q:

    MY VALVE #IS VR8200 A2421.ALL I CAN FIND IS VR8200 A2124.WILL THIS WORK?
    Asked on 2/3/2012 by Ron from Sterling Heights Mi

    1 answer

    • CUSTOMER CARE

      A:

      Yes, part VR8200A2124 is the recommended replacement for the obsolete VR8200A2421.

      Answered on 2/6/2012 by PexSupply Staff from NY
  • 1/2", 24 Vac Standing Pilot Gas Valve

    Q:

    is this VR8200A2124 is the replacement part for VR8200A2066?
    Asked on 12/19/2011 by Anonymous from chicago IL

    1 answer

    • CUSTOMER CARE

      A:

      Yes, VR8200A2124 is the manufacturer's recommended replacement for VR8200A2066.

      Answered on 12/20/2011 by PexSupply Staff from NY
  • 1/2", 24 Vac Standing Pilot Gas Valve

    Q:

    Do you have a replacement valve for the vr800a 1012
    Asked on 10/24/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      VR8300A3500 is the manufacturer's recommended replacement for VR800A1012.

      Answered on 10/26/2011 by PexSupply Staff from NY
  • 1/2", 24 Vac Standing Pilot Gas Valve

    Q:

    I need to replace a honeywelll VR8200C6008
    would be an accceptable replacemnt
    Asked on 10/24/2011 by dank from manorville NY

    1 answer

    • CUSTOMER CARE

      A:

      Burnham part 81660143 is the replacement for VR8200C6008.

      Answered on 11/3/2011 by PexSupply Staff from NY
Displaying questions 1-7

Do you have a question about this product?