Standard Dual Intermittent Pilot Gas Valve Zoom
  • 360° View

Standard Dual Intermittent Pilot Gas Valve

SKU:VR8204A2076

Brand: Honeywell

Honeywell
Qty Price
$95.95
/ each
$277.65 / box (3 units x $92.55)
In Stock! Ships in 24-48 Hours
(195 Available)
0

Resources

Specs

Fuel Type: Natural Gas
Gas Type: Natural Gas
Body Pattern: Straight-Through
Voltage:
?
24v
24v
Capacity (BTU): 150000
Inlet Size: 1/2"
1/2" NPT
Outlet Size: 1/2"
Ignition Type: Intermittent Pilot

Description for Honeywell VR8204A2076

Product Overview:

  • Combination gas control for use in 24 Vac, gas-fired, intermittent pilot appliances with capacities from 20 to 200 cfh

Product Features:
  • Controls include manual valve, two automatic operators, servo pressure regulator and pilot adjustment
  • Use with S86F,H; S8600F,H and S8610 Control Modules
  • Compact size
  • Provide two automatic valves
  • Solenoid operated first automatic valve opens on thermostat call for heat; closes when call for heat ends
  • Diaphragm operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted
  • Meets codes requiring dual safety shutoff
  • Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves
  • All adjustments and wiring connections are accessible from top of control
  • ON-OFF lighting sequence

Product Specifications:
  • Description: 24 Vac Dual Intermittent Pilot Gas Valve with 1/2 in. x 1/2 in. inlet/outlet, standard opening and 3.5 in. wc pressure regulator setting
  • Type: Single Stage
  • Ignition Type: Intermittent Pilot
  • Type of Gas: Natural
  • Inlet/Outlet Size (in.): 1/2 in. x 1/2 in.
  • Body Pattern: Straight-through
  • Opening Characteristics (standard, step): Standard
  • Capacity @ 1 in. p.d.: 150,000 BTU/hr; 20,000 BTU/hr minimum
  • Pressure Ratings (psi): 1/2 psi
  • Pressure Ratings (kPa): 3.5 kPa
  • Pressure Regulator Setting (psi): 3.5 in. wc
  • Pressure Regulator Setting (kPa): 0.87 kPa
  • Pilot Gas Outlet: Compression fitting for 1/4 in. OD tubing
  • Pressure Tapping: 1/8 in. NPT with plug
  • Electrical Connections: 1/4 in. quick-connect male terminals
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz
  • Anticipator Setting: 0.5 A
  • Temperature Range (F): 0 F to 175 F
  • Temperature Range (C): -18 C to +79 C
  • Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically
  • Dimensions (in.): 4 5/8 in. high x 4 1/8 in. wide x 2 11/16 in. deep
  • Dimensions (mm): 117 mm high x 104 mm wide x 69 mm deep
  • Includes: Natural to LP Conversion Kit, one 1/2" x 3/8" reducer bushing, one 3/4" straight flange
  • Approvals, American Gas Association IAS: AGA Design Certificate: L2025006
  • Approvals, Canadian Gas Association: CGA Design Certificate: L2025006
  • Approvals, Underwriters Laboratories Inc: UL Component Recognized: MH5323
  • Approvals, Australian Gas Association: Australian Gas Assoc. Design Certificate: 4214; Approved for Delta C Applications

Standard Dual Intermittent Pilot Gas Valve

REVIEW SNAPSHOT®

by PowerReviews
HoneywellStandard Dual Intermittent Pilot Gas Valve
 
4.4

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (7)

Reviewed by 7 customers

Displaying reviews 1-7

Back to top

 
4.0

Good to replace valve- but intermittent

By RP

from Bellevue WA

Verified Buyer

Comments about Standard Dual Intermittent Pilot Gas Valve:

Exactly the same - just upgraded..

  • Primary use:
  • Personal
 
5.0

good company

By john

from uniontown,pa

Verified Buyer

Comments about Standard Dual Intermittent Pilot Gas Valve:

Good company.Fast,efficient shipping and product was as ordered.I would recommend this company to everyone.

  • Primary use:
  • Personal
 
5.0

I would buy again, cheapest I found

By vwbuggyman

from Marion, IN

Verified Buyer

Comments about Standard Dual Intermittent Pilot Gas Valve:

Exact replacement for old one, works great, and very fast shipping.

  • Primary use:
  • Personal
 
4.0

Its what I ordered

By Mr eoe4sure

from whidbey island Wa

Verified Buyer

Comments about Standard Dual Intermittent Pilot Gas Valve:

It was the most reasonable priced on the internet

  • Primary use:
  • Personal
 
3.0

Not needed w/Intermittent Pilot kit

By defpotec

from chesterland ohio

Verified Buyer

Comments about Standard Dual Intermittent Pilot Gas Valve:

Intermittent Pilot Control Conversion Kit
Y8610U4001 comes with a Valve rated for 150000.
We sent the single valve back for a refund.

  • Primary use:
  • Personal
 
5.0

Pex is a great company to do business wi

By junkyard38

from Pinewood Ontario

Verified Buyer

Comments about Standard Dual Intermittent Pilot Gas Valve:

Purchased this gas valve for replacement when the old one stops working.Pex sent me the replacement for the current one in operation. Like all Honeywell products from past business, will work well and preform. Have purchased several items to sit on the shelf until needed, live in a rural area where service is something not like I gave my customers nor do they inventory parts. So all replacement parts for my boiler are on the shelf for that midnight emergency. Thanks Pex for you [...] fair prices.Don Tauer

  • Primary use:
  • Personal
 
5.0

perfect

By Paul From Chicago

from Chicago

Verified Buyer

Comments about Standard Dual Intermittent Pilot Gas Valve:

[...] the price was excellent, and it fit perfectly. My experience was perfect in all 3 aspects of my order. PexSupply will be my first choice in the future.

  • Primary use:
  • Personal

Displaying reviews 1-7

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

12 Questions | 14 Answers
Displaying questions 1-10Previous | Next »
  • Standard Dual Intermittent Pilot Gas Valve

    Q:

    Will this replace a VR8204A 2258 and how do I convert it to propane .
    Asked on 3/22/2015 by David from Vermont

    1 answer

    • CUSTOMER CARE

      A:

      VR8204A2076 is the correct replacement, we do not have instructions for these valves.

      Answered on 3/23/2015 by Supplyhouse Staff from New York
  • Standard Dual Intermittent Pilot Gas Valve

    Q:

    Does this valve replace the VR8204H 1048?
    Asked on 11/18/2013 by Rob

    1 answer

    • CUSTOMER CARE

      A:

      We would recommend Lennox part 41K35, for which Honeywell's part number is VR8204H1048. Honeywell manufactures this part for Lennox

      Answered on 12/17/2013 by PexSupply Staff from NY
  • Standard Dual Intermittent Pilot Gas Valve

    Q:

    Will this gas valve replace VR8204A2126 gas valve?
    Asked on 10/13/2013 by Larry from Marion, IN

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it is listed as the direct replacement to the VR8204A2126.

      Answered on 10/14/2013 by PexSupply Staff from NY
  • Standard Dual Intermittent Pilot Gas Valve

    Q:

    can the VR8204A2076 replace the vr8204H1097 gas valve that I cant find anywhere
    Asked on 10/13/2012 by tyson from United States

    1 answer

    • CUSTOMER CARE

      A:

      The VR8204H1006 is the direct replacement of the vr8204h1097.

      Answered on 10/18/2012 by PexSupply Staff from NY
  • Standard Dual Intermittent Pilot Gas Valve

    Q:

    Will this replace VR8204A2852?
    Asked on 9/24/2012 by Eamon from Chicago

    1 answer

    • CUSTOMER CARE

      A:

      Honeywell lists part VR8245M2530 as the universal replacement for part VR8204A2852.

      Answered on 10/23/2012 by PexSupply Staff from NY
  • Standard Dual Intermittent Pilot Gas Valve

    Q:

    Would this valve replace the VR8204A2803?
    Thank you.
    Asked on 7/9/2012 by Raz

    1 answer

    • CUSTOMER CARE

      A:

      The VR8204A2803 is an active OEM valve and would still be available through the OEM of the system it is on.The VR820A2076 is listed as a functional replacement for the VR8204A2803. A functional replacement will give you the same control capabilities but may have some differences related to how it is installed.

      Answered on 7/10/2012 by PexSupply Staff from NY
  • Standard Dual Intermittent Pilot Gas Valve

    Q:

    hello i have a 1986 tempstar 1000,000 btu furnace and i need a new gas valve. is this part compatible with vr8204a 2050 ? looks like it will work.
    Asked on 3/16/2012 by Anonymous from Bothell Wa.

    2 answers

    • VERIFIED BUYER

      A:

      Do not just go by appearance,assuming it will work.Take the number off of
      the old valve go to the mfg. website and they will give you a cross
      reference replacement model number that will work. It is not unusual that
      they have implemented many changes or modifications, to what you have for a
      defective gas valve.
      Don

      Answered on 3/16/2012 by Another PexSupply Customer
    • CUSTOMER CARE

      A:

      Yes, VR8204A2076 is the recommended replacement for the obsolete VR8204A2050.

      Answered on 3/20/2012 by PexSupply Staff from NY
  • Standard Dual Intermittent Pilot Gas Valve

    Q:

    hello would this valve replace the vr8204m 1042?
    thanks
    Asked on 12/10/2011 by the nurse guy from cen cal

    2 answers

    • CUSTOMER CARE

      A:

      The manufacturer recommends VR8345M4302 to replace VR8204M1042.

      Answered on 12/12/2011 by PexSupply Staff from NY
    • A:

      No the Standard Dual Intermittent Pilot Gas Valve is NOT the recommended replacement for VR8204m 1042. The recommend replacement is S8610U Universal Intermittent Pilot Gas Ignition Control.

      Answered on 12/13/2011 by Anonymous from None
  • Standard Dual Intermittent Pilot Gas Valve

    Q:

    will this replace vr8204a2175
    Asked on 9/21/2011 by Gordo from New Jersey

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it will.

      Answered on 9/22/2011 by PexSupply Staff from NY
  • Standard Dual Intermittent Pilot Gas Valve

    Q:

    please cross reference replacement valve for honeywell VR8204A 1219
    Asked on 9/5/2011 by joe from nj

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, VR8204A2076 would function as a replacement for VR8204A1219. VR8245M2530 or VR8345M4302 would also work.

      Answered on 9/6/2011 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?