Slow Opening Dual Direct Ignition Gas Valve Zoom

Slow Opening Dual Direct Ignition Gas Valve

SKU:VR8205H1003

Brand: Honeywell

Honeywell
Qty Price
$106.95
/ each
$308.85 / box (3 units x $102.95)
In Stock! Ships in 24-48 Hours
(45 Available)
0

Resources

Specs

Fuel Type: Natural Gas
Gas Type: Natural Gas
Body Pattern: Straight-Through
Voltage:
?
24v
24v
Capacity (BTU): 150
000
Inlet Size: 1/2"
1/2" NPT
Outlet Size: 1/2"
Ignition Type: Direct Ignition

Description for Honeywell VR8205H1003

Product Overview:

  • Combination gas controls for use with hot surface/direct spark systems in 24 Vac, gas-fired appliances with capacities from 20 to 200 cfh

Product Features:
  • Controls include manual valve, two automatic operators, and pressure regulator
  • Provide two automatic valves
  • Solenoid operated first automatic valve opens on thermostat call for heat; closes when call for heat ends
  • Diaphragm operated second automatic valve opens under control of the regulator; closes if gas or power supply is interrupted
  • Meets codes requiring dual safety shutoff
  • Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves
  • Adjustments and wiring connections are accessible from top of the control
  • ON-OFF lighting sequence

Product Specifications:
  • Description: 24 Vac Dual Direct Ignition Gas Valve with 1/2 in. x 1/2 in. inlet/outlet, slow opening and 3.5 in. wc pressure regulator setting
  • Type: Single Stage
  • Ignition Type: Direct Ignition
  • Type of Gas: Natural
  • Inlet/Outlet Size (in.): 1/2 in. x 1/2 in.
  • Body Pattern: Straight-through
  • Opening Characteristics: Slow Opening
  • Capacity @ 1 in. p.d.: 150,000 BTU/hr; 20,000 BTU/hr minimum
  • Pressure Ratings (psi): 1/2 psi
  • Pressure Ratings (kPa): 3.5 kPa
  • Pressure Regulator Setting (psi): 3.5 in. wc
  • Pressure Regulator Setting (kPa): 0.87 kPa
  • Pressure Tapping: 1/8 in. NPT with plug
  • Electrical Connections: 1/4 in. quick-connect male terminals
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz
  • Anticipator Setting: 0.5 A
  • Temperature Range (F): 0 F to 175 F
  • Temperature Range (C): -18 C to +79 C
  • Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically
  • Dimensions (in.): 4 15/16 in. high x 4 1/8 in. wide x 2 11/16 in. deep
  • Dimensions (mm): 125 mm high x 104 mm wide x 69 mm deep
  • Approvals, American Gas Association IAS: AGA Design Certified: File No. L2025006
  • Approvals, Canadian Gas Association: CGA Design Certified: File No. L2025006
  • Approvals, Underwriters Laboratories Inc: UL Component Recognized

Slow Opening Dual Direct Ignition Gas Valve

REVIEW SNAPSHOT®

by PowerReviews
HoneywellSlow Opening Dual Direct Ignition Gas Valve
 
4.9

(based on 9 reviews)

Ratings Distribution

  • 5 Stars

     

    (8)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (9)

        Reviewed by 9 customers

        Sort by

        Displaying reviews 1-9

        Back to top

         
        5.0

        Works

        By GWD

        from Vacaville, CA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Slow Opening Dual Direct Ignition Gas Valve:

              Works perfectly with propane conversion kit.

              For the price the kit should come with it.

              • Primary use:
              • Personal
               
              5.0

              Great Price Saved $80.00

              By Terry

              from Yucaipa, California

              Verified Reviewer

              Pros

                Cons

                  Best Uses

                    Comments about Slow Opening Dual Direct Ignition Gas Valve:

                    my furnace has been down for over 3 years now due to financial problems but now on SS disability I had a circuit board replaced twice by a HVAC technician same problem gas shuts off after 6 seconds I asked him to check gas outlet pressure sure enough was at 7.0 W.C. label states 3.5 W.C. he adjusted gas valve regulator I already ordered the valve he said send it back but why was regulator out of adjustment probably age and no gas pipe pipe sedemint drop installed which I will get done before new valve installed lazy and cheap installer in 1999 and he never cleaned intake plenum I would have paid him for the sediment drop and cleaning of intake I never knew about cleaning it util I looked into the filter intake area old brackets laying in there old duct tape old pieces of drywall for safety and also furnace reliability is from 1999 but still looks pretty new inside and out I always would wipe it down every month so now has new circuit board and a new flame sensor new Igniter now a new valve and a good cleaning inside free of dust done by me furnace should last another 15 years I got the gas valve today a original Honeywell replacement just like old one I ordered on Monday promised by Friday and Friday morning delivered to door as promised is a brand new valve not used I still have to install it to write a review on the operation of it which I am sure will work as designed and was only $106.00 HVAC warehouse in Redlands near here wanted $199.00 for same gas valve . I would recommend SupplyHouse.com to anyone who wants a original factory replacement part at wholesale prices!

                    • Primary use:
                    • Personal

                    (1 of 1 customers found this review helpful)

                     
                    5.0

                    Worked perfect. Recommend

                    By Dan

                    from Tyler, Texas

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Slow Opening Dual Direct Ignition Gas Valve:

                          This was the updated gas valve for VR8205H 8016
                          Perfect fit

                          • Primary use:
                          • Personal
                           
                          5.0

                          The Correct Part The First Time

                          By Bob

                          from Stafford, VA

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Slow Opening Dual Direct Ignition Gas Valve:

                                The Gas Valve (with LP Conversion Kit) was a perfect replacement part for our furnace. Having been in construction and home improvements, most of my life and primarily from the civil side, you take a chance ordering replacement mechanical parts without proper technical experience. Ordering from PEX Supply was a very easy procedure and allayed any fears about ordering, re-ordering and re-ordering again. I would recommend PEXSupply.com to anyone of my friends. The price savings was significant.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Perfect fit and prompt delivery

                                By Don

                                from Farmington,NY

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Slow Opening Dual Direct Ignition Gas Valve:

                                      I saved over $150 from the cost of buying retail. Thanks for your prompt responses to my questions/emails to determine that it was indeed the correct part.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      Works Great

                                      By Ed

                                      from Indianapolis, IN

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Slow Opening Dual Direct Ignition Gas Valve:

                                            Furnace would shut down while running, gas valve solved issue, thanks!

                                            • Primary use:
                                            • Personal
                                             
                                            4.0

                                            Got Heat!

                                            By Go Eer's

                                            from Independence, WV

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about Slow Opening Dual Direct Ignition Gas Valve:

                                                  Have a furnace that's about 11 yrs old. When i fired it up, it went through all processes, but wouldn't light. Researched and found that the gas valve was a likely culprit. Searched around and Pex had best price, and since I use LP, they had the conversion kit for it on the same page, which made it nice and easy to order. Received in a few days.....installed, and presto, we have heat again!

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  [...]right part,

                                                  By Marshal Dillon

                                                  from Big Spring, Texas

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about Slow Opening Dual Direct Ignition Gas Valve:

                                                        This valve was used to service my mother's 20 year old Rheem Criterion Central Heater. I also replaced the igniter and the inducer blower. The new valve works perfectly, and I am confident that the heater will perform well for many more years at a huge savings over total replacement.

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        Great product

                                                        By Dan Dan the fireman

                                                        from Portland, Indiana

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about Slow Opening Dual Direct Ignition Gas Valve:

                                                              This product has worked great. no problems at all. and the price was the cheapest that i could find.

                                                              • Primary use:
                                                              • Personal

                                                              Displaying reviews 1-9

                                                              Back to top

                                                              Q&A: Ask the Questions, share answers

                                                              Do you have questions about this product?

                                                              get answers from real customers and in-house experts with AnswerBox.

                                                              5 Questions | 6 Answers
                                                              Displaying questions 1-5
                                                              • Slow Opening Dual Direct Ignition Gas Valve

                                                                Q:

                                                                Will this replace a Honeywell VR8205K 1157?
                                                                Asked on 2/18/2012 by Anonymous

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Lennox part 13H41 is the recommended replacement for the obsolete VR8205K1157.

                                                                  Answered on 2/20/2012 by PexSupply Staff from NY
                                                              • Slow Opening Dual Direct Ignition Gas Valve

                                                                Q:

                                                                Will this replace the gas valve for a Rheem Classic 90 Plus Natural Gas Furnace Model#RGRA-10EZAJS/Serial#EJ5D707F440003812. The current valve is part#VR8205H1003.
                                                                Thanks,
                                                                Don
                                                                Asked on 1/28/2012 by Don from Farmington,NY

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  This valve is also listed as part VR8205H1003, so we see no reason why it wouldn't work.

                                                                  Answered on 1/30/2012 by PexSupply Staff from NY
                                                              • Slow Opening Dual Direct Ignition Gas Valve

                                                                Q:

                                                                Will this valve replace Part number VR8205h 8016 ?
                                                                Asked on 1/19/2012 by Eddie from indianapolis, IN

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Rheem part 60-100394-03 is the recommended replacement for VR8205H8016.

                                                                  Answered on 1/19/2012 by PexSupply Staff from NY
                                                              • Slow Opening Dual Direct Ignition Gas Valve

                                                                Q:

                                                                Is there a 24VAC 50HZ in this model.
                                                                Asked on 1/4/2012 by Rich from Scotts Valley, CA.

                                                                2 answers

                                                                • A:

                                                                  For this particular model, the product page states 24VAC, but at 60HZ.

                                                                  Answered on 1/9/2012 by Anonymous from None
                                                                • CUSTOMER CARE

                                                                  A:

                                                                  No, they are only available in 60 Hz.

                                                                  Answered on 1/5/2012 by PexSupply Staff from NY
                                                              • Slow Opening Dual Direct Ignition Gas Valve

                                                                Q:

                                                                will this replace vr8205h 8016 model and the wire hook up
                                                                Asked on 1/2/2012 by jack

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Rheem part 60-100394-03 is the recommended replacement for the obsolete VR8205H8016.

                                                                  Answered on 1/3/2012 by PexSupply Staff from NY
                                                              Displaying questions 1-5

                                                              Do you have a question about this product?