Standard Dual Standing Pilot Gas Valve - 3/4" x 3/4" Zoom
  • 360° View

Standard Dual Standing Pilot Gas Valve - 3/4" x 3/4"


Brand: Honeywell

Qty Price
/ each
$308.85 / box (3 units x $102.95)
In Stock! Ships in 24-48 Hours
(52 Available)



Fuel Type: Natural Gas
Gas Type: Natural Gas
Body Pattern: Straight-Through with Flange
Capacity (BTU): 200000
Inlet Size: 3/4"
Outlet Size: 3/4"
Ignition Type: Standing Pilot

Description for Honeywell VR8300A4516

24 Vac Dual Standing Pilot Gas Valve with 3/4 in. x 3/4 in. inlet\outlet, standard opening and 3.5 in. wc pressure regulator setting

  • Combination gas control for use in 24 Vac, gas-fired, standing pilot appliances with capacities from 30 to 300 cfh.

  • Controls include manual valve, two automatic operators, servo pressure regulator and pilot adjustment.

  • Compact size.

  • Provide two automatic valves.

  • Solenoid-operated first automatic valve opens on thermostat call for heat; closes when call for heat ends.

  • Diaphragm-operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted.

  • Meet codes requiring dual safety shutoff.

  • Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves.

  • LITE-RITE (OFF-PILOT-ON) lighting sequence.

  • All adjustments, wiring connections and pilot outlet are accessible from top of control.

  • Adjustable servo regulator effectively maintains almost constant gas output pressure under wide fluctuations in gas supply pressure.

  • Compatible with ECO connector.

Product Specifications
    Type: Single Stage
    Ignition Type: Standing Pilot
    Type of Gas: Natural
    Inlet/Outlet Size (in.): 3/4 in. x 3/4 in.
    Body Pattern: Straight through with integral tapping; with flange
    Opening Characteristics (standard, step): Standard
    Capacity @ 1 in. p.d.: 200,000 BTU/hr; 30,000 BTU/hr minimum
    Pressure Ratings: ½ psi, or 3.5 kPa
    Pressure Regulator Setting: 3.5 in. wc (psi), or 0.87 kPa
    Pilot Gas Outlet: Compression fitting for 1/4 in. OD tubing
    Pressure Tapping: 1/8 in. NPT with plug
    Electrical Connections: 1/4 in. quick-connect male terminals
    Electrical Ratings: 24 Vac
    Frequency: 60 Hz
    Anticipator Setting: 0.7 A
    Temperature Range: 0° to 175°F, or -18° to +79°C
    Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically
    Dimensions (in.): 5 3/8 in. high x 4 1/16 in. wide x 2 11/16 in. deep
    Dimensions (mm): 135 mm high x 104 mm wide x 69 mm deep
    Includes: Two 3/4 x 1/2 in. reducer bushing; 393200 ECO adapter; Q340 (36 in.) thermocouple with adapters; 393691 Natural to LP gas conversion kit.
    Approvals, American Gas Association IAS: AGA Design Certified: File No. L2025006.
    Approvals, Canadian Gas Association: CGA Design Certified: File No. L2025006.

Standard Dual Standing Pilot Gas Valve - 3/4" x 3/4"


by PowerReviews
HoneywellStandard Dual Standing Pilot Gas Valve - 3/4" x 3/4"

(based on 2 reviews)

Ratings Distribution

  • 5 Stars



  • 4 Stars



  • 3 Stars



  • 2 Stars



  • 1 Stars



Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top


Making it Easy To Buy

By Lt Bob

from Barrington, RI

Verified Reviewer



      Best Uses

        Comments about Standard Dual Standing Pilot Gas Valve - 3/4" x 3/4":

        I am a retired product development engineer. I normally like to buy products that I can see in stores.
        I am very pleased with the Pex transaction because:
        The product was accurately described.
        The price was competitive.
        The delivery was excellent.
        The web site made it "easy to buy".
        The instructions and accessories were included.
        No problems with the performance of the product.

        • Primary use:
        • Personal

        Heating valve

        By Mark1

        from Spencerport,NY

        Verified Buyer



            Best Uses

              Comments about Standard Dual Standing Pilot Gas Valve - 3/4" x 3/4":

              [...].It fit as described,repaired the problem. and at a low price.Thanks.

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers