Standard PowerPile Millivolt Combination Gas Valve - 3/4" NPT x 3/4" NPT Zoom

Standard PowerPile Millivolt Combination Gas Valve - 3/4" NPT x 3/4" NPT

SKU:VS820A1054

Brand: Honeywell

Honeywell
Qty Price
$199.95
/ each
$569.85 / box (3 units x $189.95)
In Stock! Ships in 24-48 Hours
(86 Available)
0

Resources

Specs

Inlet Size: 3/4"
Outlet Size: 3/4"
Fuel Type: Natural Gas
Gas Type: Natural Gas
Capacity (BTU): 335
000

Description for Honeywell VS820A1054

Product Overview:

  • These gas controls combine a Lite-Rite manual gas cock, safety shutoff Pilotstat assembly, millivoltage automatic valve operator, and optional gas pressure regulator. They require the use of a 750 mv Powerpile generator (thermopile). The generator, heated by the pilot burner flame, provides the electrical energy to operate the combination gas control. A millivoltage thermostat with suitable accessory controls completes the automatic control system for the heating appliance.

Product Features:
  • Includes pilot flow adjustment screw
  • Easy to install, adjust and service; all adjustments and connections are accessible from top of control
  • Add separate energy cutoff (ECO) where codes call for dual safety shutoff
  • Complete safety shutoff on pilot flame failure
  • LITE-RITE (OFF-PILOT-ON) lighting sequence
  • ECO connector for V800 models, Part No. 392451-1

Product Specifications:
  • Description: 3/4 in. NPT x 3/4 in. NPT PowerPile Millivolt Combination Gas Valve with 3.5 in. wc adjustable pressure regulator setting
  • Application: Self-powered automatic control - Use with 750 mV pilot generator
  • Type of Gas: Natural
  • Pressure Regulator: Standard
  • Electrical Ratings: 750 mV
  • Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically
  • Body Pattern: Straight-through - multi-tapped with 1/2 in. right and left outlets plugged, except as noted
  • Pressure Tapping: 1/8 in. npt with plug
  • Pilot Gas Outlet: Compression fitting for 1/4 in. OD tubing
  • Inlet/Outlet Size (in.): 3/4 in. NPT x 3/4 in. NPT with 1/2 in. NPT side outlets
  • Pressure Regulator Setting (psi): 3.5 in. wc Reg. Set/3-5" Adj. Range
  • Pressure Regulator Setting (kPa): 0.87 kPa
  • Pressure Ratings (psi): 1/2 psi
  • Pressure Ratings (kPa): 3.5 kPa
  • Electrical Connections: Terminal block has 3 combination screw and 1/4 in. quick connect terminals
  • Temperature Range (F): 32 F to 175 F
  • Temperature Range (C): 0 C to 79 C
  • Dimensions (in.): 4 3/4 in. high x 4 1/16 in. wide x 3 3/16 in. deep
  • Dimensions (mm): 121 mm high x 103 mm wide x 81 mm deep
  • Approvals, Underwriters Laboratories Inc: UL Component Recognized
  • Approvals, American Gas Association: AGA Design Certified: File no. L2025003
  • Approvals, Canadian Gas Association: CGA Design Certified: File no. L2025003
  • Includes: One 1/2" x 3/8" reducer bushing, two 3/4" x 1/2" reducer bushings

Standard PowerPile Millivolt Combination Gas Valve - 3/4" NPT x 3/4" NPT

REVIEW SNAPSHOT®

by PowerReviews
HoneywellStandard PowerPile Millivolt Combination Gas Valve - 3/4" NPT x 3/4" NPT
 
4.9

(based on 10 reviews)

Ratings Distribution

  • 5 Stars

     

    (9)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (8)

        Reviewed by 10 customers

        Sort by

        Displaying reviews 1-10

        Back to top

         
        5.0

        As good as the original.

        By Bob

        from Long Island, NY

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Standard PowerPile Millivolt Combination Gas Valve - 3/4" NPT x 3/4" NPT:

              The original furnace gas valve was 40 years old and no longer available. This new unit was form and function identical and installed easily. The furnace is back.

              • Primary use:
              • Personal
               
              5.0

              Save Money

              By Dennis

              from Edison, New Jersey

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Standard PowerPile Millivolt Combination Gas Valve - 3/4" NPT x 3/4" NPT:

                    Used this Valve on my pool Heater. Got me another 3 weeks of Pool for the year.

                    • Primary use:
                    • Personal
                     
                    5.0

                    gas valve

                    By Dennis

                    from Chesterland, Ohio

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Standard PowerPile Millivolt Combination Gas Valve - 3/4" NPT x 3/4" NPT:

                          The service and support was above average. I would recommmend Pex to anyone. They expedited my gas valve and made sure I would have it shipped the same day.

                          What a pleasant surprise to actually have a company actually delivery what was promised.

                          • Primary use:
                          • Personal
                           
                          4.0

                          great save for a boiler circa 1920!

                          By fritz

                          from oc,nj

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Standard PowerPile Millivolt Combination Gas Valve - 3/4" NPT x 3/4" NPT:

                                saved us after hurricane Sandy, we have heat!

                                • Primary use:
                                • Personal
                                 
                                5.0

                                No problems

                                By Chris from Rhode Island

                                from Rhode Island, USA

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Standard PowerPile Millivolt Combination Gas Valve - 3/4" NPT x 3/4" NPT:

                                      Problem free item. Item came with everything needed for proper installation.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      Power Pile Millivolt Gas Valve

                                      By Favell

                                      from Riverside, CA.

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Standard PowerPile Millivolt Combination Gas Valve - 3/4" NPT x 3/4" NPT:

                                            Specifications given were highly detailed so I found the right product. Exactly as advertized. Least expensive on the NET. Works perfect out of the box. Delivered in 4 days. This is a Website I will keep in my favorties.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            My 24 hour wholesale house.

                                            By Shea MBA

                                            from Warren, Mi.

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about Standard PowerPile Millivolt Combination Gas Valve - 3/4" NPT x 3/4" NPT:

                                                  Can search for items all day and night long, even on holidays.
                                                  Excellent, and very fast shipping, at a fair cost.

                                                  • Primary use:
                                                  • Business
                                                   
                                                  5.0

                                                  dependable quality, will last for 20 yrs

                                                  By joe

                                                  from boston

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about Standard PowerPile Millivolt Combination Gas Valve - 3/4" NPT x 3/4" NPT:

                                                        fast service.

                                                        • Primary use:
                                                        • Business
                                                         
                                                        5.0

                                                        SAVED LOT OF MONEY BUYING FROM PEXSUPPLY

                                                        By LEE

                                                        from BRICK, NJ

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about Standard PowerPile Millivolt Combination Gas Valve - 3/4" NPT x 3/4" NPT:

                                                              MY GAS VALVE WENT BAD AND I WANTED TO REPLACE IT WITH THE SAME HONEYWELL VALVE. I WENT TO MY LOCAL PLUMBING SUPPLY STORE AND THEY WANTED [$] FOR THIS EXACT VALVE. I PAID HALF OF THAT AT PEXSUPPLY [...]. THANKS AGAIN

                                                              • Primary use:
                                                              • Personal
                                                               
                                                              5.0

                                                              It was exactly as described, fit perfect

                                                              By The Fixer

                                                              from Greenville,Pa

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about Standard PowerPile Millivolt Combination Gas Valve - 3/4" NPT x 3/4" NPT:

                                                                    My furnace didn't work , now it does what more could I say

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    Get answers from real customers and in-house experts with AnswerBox.

                                                                    1 Question | 1 Answer
                                                                    Displaying question 1
                                                                    • Standard PowerPile Millivolt Combination Gas Valve - 3/4" NPT x 3/4" NPT

                                                                      Q:

                                                                      I need to replace a fireplace Honeywell Gas Control Valve. Its for a OLD Majestic Fireplace. The BTU rating on the fireplace is 19,000. Is this valve adjustable to that spec?
                                                                      Asked on 6/21/2013 by Michael from Pgh, Pa

                                                                      1 answer

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I don't think that these valves are adjustable at all. At least on my
                                                                        boiler, the rate of flow is controlled by an adjustable diaphragm that is
                                                                        "downstream" and part of the burner. When I've replaced the valve, I've
                                                                        never had to perform any adjustment.
                                                                        I think that the installation booklet for the valve can be found on the
                                                                        internet, so if there's an adjustment, it will describe it there.
                                                                        By the way. Before you change the valve, you should thoroughly check out
                                                                        the power pile and the circuit from the power pile to whatever electric
                                                                        controller there is and the valve, itself.
                                                                        I had a series of what I thought was valve problems that I eventually traced
                                                                        to an intermittent connection between the valve and the thermostat.

                                                                        Answered on 6/21/2013 by Anonymous
                                                                    Displaying question 1

                                                                    Do you have a question about this product?