Standard PowerPile Millivolt Combination Gas Valve - 3/4" NPT x 3/4" NPT Zoom
  • 360° View

Standard PowerPile Millivolt Combination Gas Valve - 3/4" NPT x 3/4" NPT

SKU:VS820A1336

Brand: Honeywell

Honeywell
Qty Price
$225.95
/ each
$650.85 / box (3 units x $216.95)
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Inlet Size: 3/4"
Outlet Size: 3/4"
Fuel Type: Propane
Gas Type: Liquid Propane
Capacity (BTU): 335000

Description for Honeywell VS820A1336

Product Overview:

  • These gas controls combine a Lite-Rite manual gas cock, safety shutoff Pilotstat assembly, millivoltage automatic valve operator, and optional gas pressure regulator. They require the use of a 750 mv Powerpile generator (thermopile). The generator, heated by the pilot burner flame, provides the electrical energy to operate the combination gas control. A millivoltage thermostat with suitable accessory controls completes the automatic control system for the heating appliance.

Product Features:
  • Includes pilot flow adjustment screw
  • Easy to install, adjust and service; all adjustments and connections are accessible from top of control
  • Add separate energy cutoff (ECO) where codes call for dual safety shutoff
  • Complete safety shutoff on pilot flame failure
  • LITE-RITE (OFF-PILOT-ON) lighting sequence
  • ECO connector for V800 models, Part No. 392451-1

Product Specifications:
  • Description: 3/4 in. NPT x 3/4 in. NPT PowerPile Millivolt Combination Gas Valve with 10.0 in. wc adjustable pressure regulator setting
  • Application: Self-powered automatic control - Use with 750 mV pilot generator
  • Type of Gas: LP
  • Pressure Regulator: Standard
  • Electrical Ratings: 750 mV
  • Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically
  • Body Pattern: Straight-through - multi-tapped with 1/2 in. right and left outlets plugged, except as noted
  • Pressure Tapping: 1/8 in. npt with plug
  • Pilot Gas Outlet: Compression fitting for 1/4 in. OD tubing
  • Inlet/Outlet Size (in.): 3/4 in. NPT x 3/4 in. NPT with 1/2 in. NPT side outlets
  • Pressure Regulator Setting (psi): 10.0 in. wc Reg. Set/8-12" Adj. Range
  • Pressure Regulator Setting (kPa): 2.49 kPa
  • Pressure Ratings (psi): 1/2 psi
  • Pressure Ratings (kPa): 3.5 kPa
  • Electrical Connections: Terminal block has 3 combination screw and 1/4 in. quick connect terminals
  • Temperature Range (F): 32 F to 175 F
  • Temperature Range (C): 0 C to 79 C
  • Dimensions (in.): 4 3/4 in. high x 4 1/16 in. wide x 3 3/16 in. deep
  • Dimensions (mm): 121 mm high x 103 mm wide x 81 mm deep
  • Approvals, Underwriters Laboratories Inc: UL Component Recognized
  • Approvals, American Gas Association: AGA Design Certified: File no. L2025003
  • Approvals, Canadian Gas Association: CGA Design Certified: File no. L2025003
  • Includes: One 3/4" x 1/2" reducer bushing, one 1/2" x 3/8" reducer bushing

Standard PowerPile Millivolt Combination Gas Valve - 3/4" NPT x 3/4" NPT

REVIEW SNAPSHOT®

by PowerReviews
HoneywellStandard PowerPile Millivolt Combination Gas Valve - 3/4" NPT x 3/4" NPT
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(2 of 2 customers found this review helpful)

 
5.0

Worked just fine in my Hayward h-150

By The pool Man

from Montrose. Pennsylvania

Verified Buyer

Comments about Standard PowerPile Millivolt Combination Gas Valve - 3/4" NPT x 3/4" NPT:

Just what Ineeded for my Hayward H 150 milivolt propane pool heater.
Best price I could find with fast shipping !

  • Primary use:
  • Personal

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers