Combination Universal Millivolt Gas Valve Zoom

Combination Universal Millivolt Gas Valve

SKU:VS820M1309

Brand: Honeywell

Honeywell
Qty Price
$176.95
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
0

Specs

Inlet Size: 3/4"
Outlet Size: 3/4"
Inlet Type: NPT
Outlet Type: NPT
Capacity (BTU): 335
000
Min Temp (F): -40°F
Max Temp (F): 175°F

Description for Honeywell VS820M1309

Combination Universal Millivolt Gas Valve

  • 3/4" NPT. x3/4" NPT. 3.5" in. wc adjustable pressure regulator setting
  • Includes LP kit and reducer bushings
  • 335,000 BTU

  • Combination Universal Millivolt Gas Valve

    Q&A: Ask the Questions, share answers