Two-position actuator for VU53 N.C. valve bodies, 230V 50/60Hz Zoom

Two-position actuator for VU53 N.C. valve bodies, 230V 50/60Hz

SKU:VU443A1115

Brand: Honeywell

Honeywell
Qty Price
$52.55
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Product Type: Actuator
Electric Connection: 18 Inch leads
Actuator Type: Two Position
Voltage:
?
230v
Internal Aux Switch: 0
Voltage:
?
230 VAC
Fail Safe Mode: Spring Return

Description for Honeywell VU443A1115

The VU443 Fan Coil Valve Actuators are used in conjunction with the VU52, VU53 and VU54 valves for controlling the flow of hot or chilled water in commercial HVAC equipment such as fan coil units, terminal reheat coils and convectors. These valves are humidity resistant and are suitable for use in condensing, non-corrosive environments.

Specifications

  • Compact construction for easy installation.
  • Fits under the cover of most baseboard convectors with actuator fitted to valve body.
  • One-button, quick release. Secure 3-point, metal latch to valve body.
  • Spring return operation.
  • Stainless steel case and aluminum cover. Rust-proof nickel-plated motors available.
  • Line or low voltage, rust-resistant motors.
  • Manual opener for installation and valve operation on power failure.
  • Valve returns to automatic position when power is restored.
  • Actuator may be reinstalled or serviced without draining the system or disassembling the valve.
  • Slotted conduit hole for faster wiring.


Features
  • Actuator Type: Valve
  • Application Type: HVAC
  • Fail Safe Mode: Spring Return
  • Control Signal: Two position
  • Control Signal: SPST
  • Medium Temperature (F): 200 F
  • Manual operation: Lever
  • Stroke (in.): 22 Deg.
  • Maximum Differential Pressure Ratings (Close-off) (psi): Depends on Cv rating of valve
  • Frequency: 60 Hz
  • Spring Return Timing (Nominal (sec)): 4 Seconds
  • Timing, Maximum Driving @ 60 Hz (sec): 15 Seconds
  • Dimensions: 2-3/8 in. high, 3-1/2 in. wide, 2-3/8 in. wide
  • Power Consumption: 6 Watts
  • Electrical Connection: Leads
  • Temperature Range, Ambient (F): 34 F to 125 F ambient at 200 F Fluid
  • Comments: For controlling the flow of hot or chilled water in commercial HVAC equipment such as fan coil units, terminal reheat coils and convectors
  • Used with: 2-way NC VU valve body (VU53)

Two-position actuator for VU53 N.C. valve bodies, 230V 50/60Hz

Q&A: Ask the Questions, share answers