Two-position actuator for VU52 N.O. and VU54 valve bodies, 120V 60Hz Zoom

Two-position actuator for VU52 N.O. and VU54 valve bodies, 120V 60Hz

SKU:VU444A1007

Brand: Honeywell

Honeywell
Qty Price
$46.95
/ each
$179.80 / box (4 units x $44.95)
In Stock! Ships in 24-48 Hours
(21 Available)
0

Resources

Specs

Product Type: Actuator
Electric Connection: 6 Inches
Actuator Type: Two Position
Voltage:
?
120v
Internal Aux Switch: 0
Fail Safe Mode: Spring Return

Description for Honeywell VU444A1007

The VU444 Fan Coil Valve Actuators are used in conjunction with the VU52, VU53 and VU54 valves for controlling the flow of hot or chilled water in commercial HVAC equipment such as fan coil units, terminal reheat coils and convectors. These valves are humidity resistant and are suitable for use in condensing, non-corrosive environments.

Specifications

  • Compact construction for easy installation.
  • Fits under the cover of most baseboard convectors with actuator fitted to valve body.
  • One-button, quick release. Secure 3-point, metal latch to valve body.
  • Spring return operation.
  • Stainless steel case and aluminum cover. Rust-proof nickel-plated motors available.
  • Line or low voltage, rust-resistant motors.
  • Manual opener for installation and valve operation on power failure.
  • Valve returns to automatic position when power is restored.
  • Actuator may be reinstalled or serviced without draining the system or disassembling the valve.
  • Slotted conduit hole for faster wiring.


Features
  • Actuator Type: Valve
  • Application Type: HVAC
  • Fail Safe Mode: Spring Return
  • Control Signal: Two position
  • Control Signal: SPST
  • Medium Temperature (F): 200 F
  • Manual operation: Lever
  • Stroke (in.): 45 Deg.
  • Maximum Differential Pressure Ratings (Close-off) (psi): Depends on Cv rating of valve
  • Frequency: 60 Hz
  • Spring Return Timing (Nominal (sec)): 6 Seconds
  • Timing, Maximum Driving @ 60 Hz (sec): 15 Seconds
  • Dimensions: 2-3/8 in. high, 3-1/2 in. wide, 2-3/8 in. wide
  • Power Consumption: 6 Watts
  • Electrical Connection: Leads
  • Temperature Range, Ambient (F): 34 F to 125 F ambient at 200 F Fluid
  • Comments: For controlling the flow of hot or chilled water in commercial HVAC equipment such as fan coil units, terminal reheat coils and convectors
  • Used with: 2-way NO (VU52) or 3-way VU valve body (VU54)

Two-position actuator for VU52 N.O. and VU54 valve bodies, 120V 60Hz

REVIEW SNAPSHOT®

by PowerReviews
HoneywellTwo-position actuator for VU52 N.O. and VU54 valve bodies, 120V 60Hz
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Two-position Actuator VU54 valve 120v

By MAF

from Hallandale Beach, Florida

Verified Buyer

Comments about Two-position actuator for VU52 N.O. and VU54 valve bodies, 120V 60Hz:

Very easy to replace, it work perfect

 
4.0

Exact Replacement - Hard to find Locally

By Shade Tree Mechanic

from Sandy Hook, CT

Verified Buyer

Comments about Two-position actuator for VU52 N.O. and VU54 valve bodies, 120V 60Hz:

This two-position valve actuator was extremely hard to find locally, most shops don't list them, very uncommon. That being said, this was a direct fit, exact replacement for what I had. The old one came off and the new one snapped in no problems and has worked flawlessly since! Very pleased to date.

 
5.0

exactly what I wanted

By Chet S

from Delta,Ohio

Verified Buyer

Comments about Two-position actuator for VU52 N.O. and VU54 valve bodies, 120V 60Hz:

It was as advertised

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
Displaying question 1

Do you have a question about this product?