Fan Coil Valve Actuator (24 V, 3 Way, 6" Leads) Zoom

Fan Coil Valve Actuator (24 V, 3 Way, 6" Leads)


Brand: Honeywell

Qty Price
/ each
$249.40 / box (4 units x $62.35)
In Stock! Ships in 24-48 Hours
(88 Available)



Actuator Type: Valve
Product Type: Actuator
Fail Safe Mode: Spring Return

Description for Honeywell VU844A1060


The VU844 Fan Coil Valve Actuators are used in conjunction with the VU52, VU53 and VU54 valves for controlling the flow of hot or chilled water in commercial HVAC equipment such as fan coil units, terminal reheat coils and convectors. These valves are humidity resistant and are suitable for use in condensing, non-corrosive environments.


  • Compact construction for easy installation
  • Fits under the cover of most baseboard convectors with actuator fitted to valve body
  • One-button, quick release. Secure 3-point, metal latch to valve body
  • Spring return operation
  • Stainless steel case and aluminum cover. Rust-proof nickel-plated motors available.
  • Line or low voltage, rust-resistant motors
  • Manual opener for installation and valve operation on power failure
  • Valve returns to automatic position when power is restored
  • Actuator may be reinstalled or serviced without draining the system or disassembling the valve
  • Slotted conduit hole for faster wiring
  • VU444, VU844 actuators fit all 3-way VU54 valve bodies from 1/2" to 3/4"

Fan Coil Valve Actuator (24 V, 3 Way, 6" Leads)

Q&A: Ask the Questions, share answers