W7081 Limit Controller Zoom

W7081 Limit Controller

SKU:W7081A1015

Brand: Honeywell

Honeywell
Qty Price
$769.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Application: Packaged RTU

Description for Honeywell W7081A1015

Used with W7080A Load Analyzer to provide cold deck low limit, hot deck high limit, and economizer/mixed air low limit functions.

Features

  • Limits the maximum and minimum temperatures of the hot and cold deck and of the mixed air by supplying modified demand signals to the W7080A Load Analyzer and to the economizer.
  • The positive limits stabilize deck temperatures under light load conditions providing greater comfort and reducing energy usage.
  • Has jumper selectable set points for each of its 3 functions.
  • Compact to fit easily in HVAC system control panel.
  • Mounts with 4 No. 8 screws (not provided) through holes in base


Specifications
  • Description: Limit Controller
  • Applications: Packaged RTU, Furnace, Split System
  • Application Size: Small (<20 I/O Points)
  • Control System
  • Compatible With: W7080 Load analyzer
  • Power Consumption: 0.29 VA maximum
  • Electrical Connections: 1/4 in. quick-connect male terminals
  • Operating Temperature Range (F): -40 F to +150 F
  • Dimensions: 6 1/4 in. high x 4 1/8 in. wide x 2 5/16 in. deep
  • Shipping Temperature: -40 F to +150 F

W7081 Limit Controller

Q&A: Ask the Questions, share answers