Economizer Logic w/ DCV & Commissioning Zoom

Economizer Logic w/ DCV & Commissioning

SKU:W7220A1000

Brand: Honeywell

Honeywell
Qty Price
$179.95
/ each
$345.90 / box (2 units x $172.95)
In Stock! Ships in 24-48 Hours
(18 Available)
0

Resources

Specs

Product Type: Logic Module
Voltage:
?
24v
Frequency: 50-60 Hz
Operating Temp Range: -40°F to 150°F
Operating Humidity: 5 to 95% RH
non-condensing
Accessory For: C7232
Series 72 Actuators

Description for Honeywell W7220A1000

An economizer control for rooftop HVAC units with series 72 (2-10VDC) actuators for damper control. Occupied/unoccupied mode, exhaust fan mode. Demand Control ventilation when used with 2-10VDC CO-2 sensor.

Economizer Logic w/ DCV & Commissioning

REVIEW SNAPSHOT®

by PowerReviews
HoneywellEconomizer Logic w/ DCV & Commissioning
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Great Controller

By engineer

from minneapolis

Verified Buyer

Comments about Economizer Logic w/ DCV & Commissioning:

Great price. We replaced our old analog economizer controller with the W7220 to have direct control of mixed air temperature, outside air temp control, and low temp freeze protection. This is for a RTU that is used for a computer room with a large variation in heat load (0.5 to 5.0 tons, depending on load). We economize in winter due to the extremely low OA temps.

 
5.0

really easy to setup and use

By David l

from washington

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Economizer Logic w/ DCV & Commissioning:

        used to retrofit 10 york 10.5 ton economizer units at fast food restaurants chain with ald honeywell analog econimizers

        • Was this a gift?:
        • No

        Displaying reviews 1-2

        Back to top

        Q&A: Ask the Questions, share answers