Economizer Logic Module (works with M7415 Damper Actuators) Zoom

Economizer Logic Module (works with M7415 Damper Actuators)

SKU:W7459A1001

Brand: Honeywell

Honeywell
W7459A1001 has been discontinued.
Suggested Alternative:
SKU: W7499A1003
Brand: Honeywell
1

Specs

Product Type: Logic Module
Accessory For: M7415 Damper Actuators

Description for Honeywell W7459A1001

W7459 Solid State Economizer Logic Module are used with M7415 and M8405 Dedicated Economizer Actuators to proportion outdoor and return air dampers in economizer systems.

Features

  • Attaches to one side of actuator for proportional control of damper.
  • Combines solid state changeover control, minimum damper position potentiometer and compressor staging relays.
  • Use one sensor in outdoor air for single sensor control; use two sensors, one in return air and one in outdoor air, for differential control.


Specifications
  • Economizer Logic Module (works with M7415 Damper Actuators)
  • Output: Output for M7415
  • Input: Enthalpy Sensor: C7400A
  • Input: Discharge Air Temperature sensor: C7150 or C7046
  • Input: Y1 and Y2 from thermostat
  • Used with Sensors: C7660, C7046, C7150, C7400A
  • Voltage: 24 Vac
  • Frequency: 50, 60 Hz
  • Contact Ratings: 1.5 A Run @ 24 Vac
  • Contact Ratings 3.5 A Run @ 24 Vac
  • Operating Temp. Range: -40 F to +125 F
  • Operating Humidity Range5 to 95% RH, non-condensing
  • Dimensions: 4-1/16 in. high x 2-13/16 in. wide x 1-1/4 in. deep
  • Comments: Optional remote minimum position potentiometer.
  • Used with: M7415 Damper Actuator

Economizer Logic Module (works with M7415 Damper Actuators)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons