Economizer Logic Module (works with M7415 Damper Actuators) Zoom

Economizer Logic Module (works with M7415 Damper Actuators)

SKU:W7459A1035

Brand: Honeywell

Honeywell
W7459A1035 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Product Type: Logic Module
Frequency: 50 Hz
Accessory For: M7415 Damper Actuators
Frequency: 60 Hz
Temperature Range (F): -40° to 125°F
Operating Humidity: 5 to 95% RH
non-condensing
Height: 4-1/16"
Width: 2-13/16"
Depth (Inches): 1-1/4"
Voltage:
?
24v

Description for Honeywell W7459A1035

W7459 Solid State Economizer Logic Module is used with M7415 and M8405 Dedicated Economizer Actuators to proportion outdoor and return air dampers in economizer systems.

Features:

  • Attaches to one side of actuator for proportional control of damper.
  • Combines solid state changeover control, minimum damper position potentiometer and compressor staging relays.
  • Use one sensor in outdoor air for single sensor control; use two sensors, one in return air and one in outdoor air, for differential control.

    Specifications:
    • Economizer Logic Module (works with M7415 Damper Actuators)
    • Output for M7415
    • Input: Y1 and Y2 from thermostat
    • Use with Sensor: C7660, C7046, C7150, & C7400A
    • Contact Ratings: 1.5 A Run @ 24 Vac; 3.5 A Inrush @ 24 Vac
    • Comments: With resistor jumper to allow operation with a temperature activated switch to limit minimum position to 50% max. open. Optional remote minimum position potentiometer
    • Used with: M7415 Damper Actuator
  • Economizer Logic Module (works with M7415 Damper Actuators)

    Q&A: Ask the Questions, share answers