W7459A1001 Economizer Logic Module with M7415A1006 Damper Actuator Zoom

W7459A1001 Economizer Logic Module with M7415A1006 Damper Actuator

SKU:W7499A1003

Brand: Honeywell

Honeywell
W7499A1003 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Specs

Product Type: Logic Module
Accessory For: M7415 Damper Actuators

Description for Honeywell W7499A1003

W7459 Solid State Economizer Logic Module with M7415 Actuator to proportion outdoor and return air dampers in economizer systems.

Features

  • Combines solid state changeover control, minimum damper position potentiometer and compressor staging relays.
  • Use one sensor in outdoor air for single sensor control; use two sensors, one in return air and one in outdoor air, for differential control.


Specifications
  • W7459A1001 Economizer Logic Module with M7415A1006 Damper Actuator
  • Used with Sensors: C7660, C7046, C7150, C7400A, May add a second C7400 sensor for differential control
  • Voltage: 24 Vac
  • Frequency: 50, 60 Hz
  • Contact Ratings: 1.5 A Run @ 24 Vac
  • Contact Ratings 3.5 A Run @ 24 Vac
  • Operating Temp. Range: -40 F to +125 F
  • Operating Humidity Range5 to 95% RH, non-condensing
  • Dimensions: 4-1/16 in. high x 2-13/16 in. wide x 1-1/4 in. deep
  • Kit includes W7459A1001 Economizer Logic Module and M7415A1006 Damper Actuator

W7459A1001 Economizer Logic Module with M7415A1006 Damper Actuator

Q&A: Ask the Questions, share answers