Description
Product Overview:
  • The W8703 Damper Interface Module (DIMP expands by three zones the capacity of the W8835 EnviraZone control panel)

Product Features:
  • Use with up to three thermostats and a W8835 EnviraZone Control Panel
  • Use one or two W8703 to expand W8835 to 6 or 9 zones

Product Specifications:
  • Application: Damper Interface Module
  • Network Zoning: Yes
  • Number of Zones: Up to 3 zones when used with communicating thermostats and EnviraCom Zone Control Panel
  • Individual Zone Fan Control: Yes
  • LEDs: Yes
  • Communications: Networked
  • Used With: Networked Zoning System
Read more
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A