AquaReset Wireless Outdoor Reset Module

AquaReset Wireless Outdoor Reset Module

SKU:W8735ER1000

Brand: Honeywell

Honeywell
Qty Price
$115.76
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Max Temp (F): 150°F
Min Temp (F): -30°F
Mount: Wall
Voltage:
?
24v
Operating Humidity: 0% to 95% (non-condensing)
Accessory For: L7224 Series
L7248 Series

Description for Honeywell W8735ER1000

The W8735S Outdoor Reset and Domestic Hot Water Controls, enable boiler temperature reset, based on outdoor temperature and domestic hot water override. Kits include, OTC and DHW modules, outdoor and pipe sensors. EnviraCOM enabled. For L7224/L2748.

Connects with a Honeywell outdoor reset enabled control and C7089R RedLINK wireless outdoor sens to enable outdoor reset.

AquaReset Wireless Outdoor Reset Module

Q&A: Ask the Questions, share answers