Outdoor Reset Module for L7224/L7248 Series 2 (Includes Outdoor Sensor) Zoom

Outdoor Reset Module for L7224/L7248 Series 2 (Includes Outdoor Sensor)

SKU:W8735S1000

Brand: Honeywell

Honeywell
Qty Price
$162.95
/ each
In Stock! Ships in 24-48 Hours
(10 Available)
1

Resources

Specs

Application: Accessory
Accessory For: L7224 Series
L7248 Series
Voltage:
?
24v
Frequency: 60 Hz
Mount: Wall
Operating Humidity: 0% to 95% (non-condensing)
Max Ambient Temp (°F): 150 F
Min Ambient Temp (°F): -30 F

Description for Honeywell W8735S1000

Features:

  • Electrical Ratings: 24Vac, 60Hz
  • Dimensions (in.): 2.410 in. high x 3.385 in. wide x .920 in deep
  • Mounting: Wall Mounted in any orientation
  • Operating Humidity Range (% RH): 0 to 95% RH, non-condensing
  • Maximum Ambient Temperature (F): 150 F
  • Maximum Ambient Temperature (C): 66 C
  • Minimum Ambient Temperature (F): -30 F
  • Minimum Ambient Temperature (C): -9 C
  • Includes: C7089U1006 Outdoor Sensor

Outdoor Reset Module for L7224/L7248 Series 2 (Includes Outdoor Sensor)

REVIEW SNAPSHOT®

by PowerReviews
HoneywellOutdoor Reset Module for L7224/L7248 Series 2 (Includes Outdoor Sensor)
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (3)

        Reviewed by 3 customers

        Sort by

        Displaying reviews 1-3

        Back to top

         
        5.0

        aquastats used with the add-ons

        By HOT WATER USER

        from PA. EAST COAST USA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Outdoor Reset Module for L7224/L7248 Series 2 (Includes Outdoor Sensor):

              NOTE:THESE 3 PRODUCTS CAN BE PURCHASED IN A KIT ALL AT ONCE!!!YOU WILL SAVE $$$... the electronic aquastat is a nice item and is fully adjustable for every situation!!! but may need to be set 10-degrees higher than your old aquastat to maintain the same heat range...the outdoor reset kit works great!!!but you will not have any hot water for the shower if you do not use the DOMESTIC HOT WATER KIT!!! YOUR HEATER WILL BE OPERATING AT A LOWER TEMP-RANGE WHEN THE OUTDOOR KIT IS ACTIVE!!! SO YOU WILL NEED THE HEATER TO RETURN TO THE FULL-TEMP RANGE WHEN YOU START RUNNING THE SHOWER!!! THAT IS WHAT THE DOMESTIC HOT WATER KIT IS NEEDED FOR!!! WARNING- DO NOT SET THE RESET-OUTDOOR TEMP LOWER THAN 45-DEGREES...IT WILL TAKE TO-LONG FOR YOUR HEATER TO RECOVER FROM A LOWER BOILER TEMPERATURE!!! THESE NEW HEATER CONTROLS ARE GREAT BUT REQUIRE SOME READING TO UNDERSTAND EXACTLY HOW THEY WILL WORK!!!

              • Primary use:
              • Personal
               
              5.0

              Good Price Works Well

              By T Mason

              from Grove City, PA

              Verified Reviewer

              Pros

                Cons

                  Best Uses

                    Comments about Outdoor Reset Module for L7224/L7248 Series 2 (Includes Outdoor Sensor):

                    I purchased this module for the "Warm Weather Shutdown" feature. I did not want the boiler to be heating the water when the thermostat did not call for heat. This device solved that problem. Keep in mind it can only be used with an electronic Aquastat, such as the one at the link below.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Saves Energy

                    By Joe

                    from Rock Hill, NY

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Outdoor Reset Module for L7224/L7248 Series 2 (Includes Outdoor Sensor):

                          Great device which works with my L7248 control to adjust boiler water temperature based on outside air temperature. Lower water temperature means $ savings

                          • Primary use:
                          • Personal

                          Displaying reviews 1-3

                          Back to top

                          Q&A: Ask the Questions, share answers

                          Do you have questions about this product?

                          get answers from real customers and in-house experts with AnswerBox.

                          2 Questions | 5 Answers
                          Displaying questions 1-2
                          • Outdoor Reset Module for L7224/L7248 Series 2 (Includes Outdoor Sensor)

                            Q:

                            is this product compatible with the l7248a,c,l aquastat?
                            Asked on 5/17/2012 by george

                            3 answers

                            • CUSTOMER CARE

                              A:

                              According to the manufacturer, the L7224A,C ; L7248A,C,L models are compatible with the outdoor reset module and the domestic hot water module.

                              Answered on 6/11/2012 by PexSupply Staff from NY
                            • VERIFIED BUYER

                              A:

                              look at the terminal strip on the aquastat for the terminals marked 123 for enviracom connections. if they are present, you are good to go.

                              Answered on 5/17/2012 by Anonymous
                            • VERIFIED BUYER

                              A:

                              According to the installation instruction it will work with L7224/48. I
                              have a L7224U, my suggestion is look for an installation manual online for
                              the L7248and see if it lists the rest in the accessories list.

                              Answered on 5/18/2012 by Anonymous
                          • Outdoor Reset Module for L7224/L7248 Series 2 (Includes Outdoor Sensor)

                            Q:

                            I have an older boiler which when left on in warm weather will continue to heat the water in the boiler even when there is no call for heat from the thermostat. I have installed the L7224U1002 Electronic Aquastat. If I install this module will it enable me to have the burner stay off in warm weather?
                            Asked on 4/21/2012 by T Mason from Grove City, PA

                            2 answers

                            • VERIFIED BUYER

                              A:

                              Yes, that is one of the functions of the outdoor reset device. However, it must be installed with the correct aqua-stat. It works very well to save money.
                              -Scott

                              Answered on 4/21/2012 by Another PexSupply Customer
                            • VERIFIED BUYER

                              A:

                              Yes, you can. Just install the outdoor temp reset module and read through the programming on page 5 to set the warm weather shutdown to the outdoor temp you would like it to shutdown. Or, if your boiler can do a cold start mode, then set the low limit to OFF.

                              Answered on 4/22/2012 by Another PexSupply Customer
                          Displaying questions 1-2

                          Do you have a question about this product?