Domestic Hot Water Module for L7224/L7248 Series 2 (Includes Water Pipe Temperature Sensor)

Domestic Hot Water Module for L7224/L7248 Series 2 (Includes Water Pipe Temperature Sensor)

SKU:W8735S1008

Brand: Honeywell

Honeywell
Qty Price
$65.95
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Application: Accessory
Domestic Hot Water Module
Accessory For: L7224 Series
L7248 Series
Mount: Wall
Operating Humidity: 0% to 95% (non-condensing)
Max Ambient Temp (°F): 150 F
Min Ambient Temp (°F): -30 F

Description for Honeywell W8735S1008

Features:

  • Dimensions (in.): 2.410 in. high x 3.385 in. wide x .920 in deep
  • Mounting: Wall Mounted in any orientation
  • Operating Humidity Range (% RH):0 to 95% RH, non-condensing
  • Maximum Ambient Temperature (F): 150 F
  • Maximum Ambient Temperature (C): 66 C
  • Minimum Ambient Temperature (F): -30 F
  • Minimum Ambient Temperature (C): -9 C
  • Includes Water Pipe Temperature Sensor

Domestic Hot Water Module for L7224/L7248 Series 2 (Includes Water Pipe Temperature Sensor)

Q&A: Ask the Questions, share answers