Enviracom Alarm Module

Enviracom Alarm Module

SKU:W8735S3000

Brand: Honeywell

Honeywell
Qty Price
$16.95
/ each
In Stock! Ships in 24-48 Hours
(28 Available)
0

Resources

Specs

Voltage:
?
24v
Hertz: 60
Temperature Range (F): -30° to 150°F
Humidity Range: 0 to 95% RH (Non Condensing)
Mount: Wall
Height: 2.41"
Width: 3.385"
Depth (Inches): 0.92"

Description for Honeywell W8735S3000

The EnviraCOM enabled W8735S3000 Alarm Module, when connected to the R7284 Oil Primary, L7224/L7248/ L7103 Aquastat, and/or other EnviraCOM enabled, alarm generating controls will close dry contacts to indicate a critical alarm event.

Features:

  • Works with any alarm generating EnviraCOM enabled control
  • Local LED alarm present indication
  • Local LED communication active indication
  • Screw terminals
  • Simple, low-voltage, 5-wire installation (3 EnviraCOM, 2 relay dry contacts)
  • EnviraCOM enabled

Enviracom Alarm Module

Q&A: Ask the Questions, share answers