Setup/Setback module for W973 Zoom

Setup/Setback module for W973

SKU:W974B1006

Brand: Honeywell

Honeywell
Qty Price
$393.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Specs

Product Type: Setup/Setback Module
Accessory For: W973 Logic Panel

Description for Honeywell W974B1006

Used with W973 Logic Panel to provide cooling shutdown and selectable heating setback to conserve energy during building unoccupied periods. Cooling shutdown closes outdoor damper, locks out mechanical cooling and stops fan.

Features

  • Cooling shutdown closes the outdoor air damper and prevents cooling equipment operation.
  • Heating setback is field selectable for 5, 8, 12 or 15 degrees F (2.8, 4.4, 6.7, or 8.3 degrees C).
  • Convenient, male quick-connect terminals facilitate wiring.
  • Compact to fit easily within air conditioning equipment control panels.
  • Mount in any position on a flat surface.


Specifications
  • Setup/Setback module for W973
  • Application: Module
  • Application Size: Small (<20 I/O Points
  • Control System: W973 single zone
  • Compatible with: W973 Logic Panel
  • Dimensions: 5-5/16 in high x 4-1/8 in wide x 3 in deep
  • Comments: Used with W973 Logic Panel to conserve energy during unoccupied periods

Setup/Setback module for W973

Q&A: Ask the Questions, share answers