Fresh Air Ventilation System Zoom

Fresh Air Ventilation System

SKU:Y8150A1009

Brand: Honeywell

Honeywell
Y8150A1009 has been discontinued.
Direct Replacement:
SKU: Y8150A1017
Brand: Honeywell
0

Resources

Specs

Accessory For: Residential and Light Commercial HVAC Systems
Product Type: Ventilation System
Application: Air Quality
Voltage:
?
24v
Air Flow Capacity (CFM): 50-160

Description for Honeywell Y8150A1009

Product Overview:

  • The Y8150 Fresh Air Ventilation System provides fresh air to a home. The control operates a fresh air intake damper and, when necessary, activates the main HVAC blower to efficiently meet ASHRAE ventilation rates.

Product Features:
  • Designed to help meet local ventilation codes and standards, including ASHRAE 62.2-2003 standard, Ventilation and Acceptable Indoor Air Quality in Low-Rise Residential Buildings
  • Microcontroller optimizes the air delivery schedule to make efficient use of normal HVAC run times
  • Easy-to-use input dials allow customized ventilation for each installation
  • Test mode that includes immediate feedback to installer to confirm that air delivery requirements of selected ventilation standard are being met
  • Economical supply-only ventilation; works with forced air system
  • Can be used with other equipment, such as an HRV/ ERV, for balanced ventilation

Product Specifications:
  • Application: Fresh Air Ventilation System
  • Airflow Capacity (external static pressure): 50 to 160 cfm
  • Current Draw, Nominal (minimum speed): 0.6 A
  • Electrical Ratings: 24 Vac
  • Characteristics: Includes W8150A Fresh Air Ventilation Control, EARD6 normally closed 6 inch damper, AT120B 120Vac/24Vac 20VA transformer, mounting hardware for control, homeowner information label

Fresh Air Ventilation System

REVIEW SNAPSHOT®

by PowerReviews
HoneywellFresh Air Ventilation System
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

I've installed 20 fo these units

By Ted

from East Greenbush, NY

Verified Buyer

Comments about Fresh Air Ventilation System:

Ihis product works great in eliminating condensation on window interiors and thereby stopping formation of mold on todays airtight buildings. It provides fresh air intake by using the furnace fan.

 
5.0

Works great

By Kevco

from palos heights il

Verified Buyer

Comments about Fresh Air Ventilation System:

Great product to bring in outside air to forced air system

 
5.0

IAQ and Fresh Air Ventilation System

By Tolya

from Bedminster, NJ

Verified Buyer

Comments about Fresh Air Ventilation System:

Motorized dumper was attached to return by 7" duct
outside fresh air intake. HVAC was new high efficient with VisionPro IAQ thermostat from Honeywell. The ventilation conducted by main fan of the HVAC unit. This is the simple and most economic way to introduce the IAQ to your home in my view.
The dumper can work with thermostat or independently.
Very intelegent the operational board. Perfect smooth hardware. It is good idea to have weather
station to monitor temperature and humidity outside

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers