Description
Intermittent Pilot Retrofit Kits save energy by converting atmospheric standing pilot systems to intermittent pilot. Typical applications are gas-fired atmospheric furnaces, boilers and heating appliances. (For 150,000 BTU units)

Specifications
  • Description: Provide electronic control of intermittent pilot ignition systems used on gas fired furnaces, boilers, and other heating appliances.
  • System Type: Intermittent Pilot
  • Ignition Sequence: Continuous retry, after trial for ignition, pilot gas shuts off for 5 minutes, then another trial for pilot ignition takes place
  • Typical Gas Control: VR8204
  • Type of Gas: Natural or LP
  • Flame Sense: Single Rod or Two Rods
  • Ignition Source: Internal high voltage spark generator
  • Prepurge: 0 or 30 seconds
  • Ignition trials to lockout: continuous retry
  • Lockout Timing: 15 or 90 seconds

Features
  • Y8610U kits are for use with natural or LP gas: provides 100 percent pilot gas shutoff if pilot fails to light; after 6-minute delay, trial for ignition is repeated.
  • Ignition trail/delay sequence is repeated until the appliance lights or call for heat is removed.
  • Includes gas valve, ignition module, pilot burner hardware, ignition cable, and wiring harness

Read more
Manuals (2)
Specs
Voltage:
24 VAC
Ambient Temperature:
-40°F to 165°F
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

32 Product Reviews

Product Q&A