Intermittent Pilot Control Conversion Kit (for 270,000 BTU Units) Zoom

Intermittent Pilot Control Conversion Kit (for 270,000 BTU Units)

SKU:Y8610U6006

Brand: Honeywell

Honeywell
Qty Price
$226.95
/ each
$433.90 / box (2 units x $216.95)
In Stock! Ships in 24-48 Hours
(55 Available)
0

Description for Honeywell Y8610U6006

Complete kits converting conventional standing pilot system to intermittent pilot system. For use with 24 Vac gas-fired atmospheric furnaces, boiler and heating appliances. (For 270,000 BTU units)

Features

  • Y8610U kits are for use with natural or LP gas: provides 100 percent pilot gas shutoff if pilot fails to light; after 6-minute delay, trial for ignition is repeated.
  • Ignition trail/delay sequence is repeated until the appliance lights or call for heat is removed.


Specifications
  • Description: Provide electronic control of intermittent pilot ignition systems used on gas fired furnaces, boilers, and other heating appliances.
  • System Type: Intermittent Pilot
  • Ignition Sequence: Continuous retry, after trial for ignition, pilot gas shuts off for 5 minutes, then another trial for pilot ignition takes place
  • Typical Gas Control: VR8204, VR8304
  • Type of Gas: Natural or LP
  • Flame Sense: Single Rod or Two Rods
  • Ignition Source: Internal high voltage spark generator
  • Prepurge: 0 or 30 seconds
  • Ignition trials to lockout: continuous retry
  • Lockout Timing: 15 or 90 seconds
  • Includes: VR8304M3558 (1/2 x 3/4; 3.5" setting; 270kBtu/hr at 1 in. p.d.)

Intermittent Pilot Control Conversion Kit (for 270,000 BTU Units)

Q&A: Ask the Questions, share answers