EnviraZone System Saver Kit, 2 or 3 Zone (3H/2C auto Changeover), 24v Zoom

EnviraZone System Saver Kit, 2 or 3 Zone (3H/2C auto Changeover), 24v

SKU:Y8835A1028

Brand: Honeywell

Honeywell
Y8835A1028 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Specs

Application: Heat Pump
Multi Stage (Heat/Cool)
Programmability: Programmable
7 Day
Stages:
?
3 Heat/2 Cool
Mount: Horizontal
Options: Auto Changeover
Fan Control
Large Display
Comes with Sensor
User Interface: Touchscreen
Voltage:
?
24v

Description for Honeywell Y8835A1028

Networked zoning kits are one-box solutions that contain a W8835 Panel, VisionPRO or FocusPRO Communicating Thermostats, C7835 Discharge Air Temperature Sensor, AT140 Transformer, C7089U Outdoor Temperature Sensor, and 50022037-001 Outdoor Temperature Interface Module.

Specifications

  • Setup/Setback module for W973
  • Application: Zoning
  • Network Zoning: Yes
  • Application Size: 3 zone kit with 3 VisionPRO IAQ thermostats
  • Heat Pump Compatible: Yes
  • Stages: 3 Heat/2 Cool
  • Auto Changeover: Yes
  • Voltage: 24v
  • Discharge Air Temperature Compatible: Yes
  • Emergency Heat Switch: No
  • Resettable Fuse: Yes
  • Individual Zone Fan Control: Yes
  • LEDS: Yes
  • Includes: W8835A Zone Control Panel, 3-VisionPRO IAQ Thermostats, AT140 Transformer, C7835 Discharge Air Temperature Sensor, C7089U Outdoor Temperature Sensor, and 50022037-001 Outdoor Temperature Interface Module

EnviraZone System Saver Kit, 2 or 3 Zone (3H/2C auto Changeover), 24v

Q&A: Ask the Questions, share answers