Description
Networked zoning kits are one-box solutions that contain a W8835 Panel, VisionPRO or FocusPRO Communicating Thermostats, C7835 Discharge Air Temperature Sensor, AT140 Transformer, C7089U Outdoor Temperature Sensor, and 50022037-001 Outdoor Temperature Interface Module.

Specifications
  • Setup/Setback module for W973
  • Application: Zoning
  • Network Zoning: Yes
  • Application Size: 3 zone kit with 1 VisionPRO IAQ and 2 FocusPRO communicating thermostats
  • Heat Pump Compatible: Yes
  • Stages: 3 Heat/2 Cool
  • Auto Changeover: Yes
  • Voltage: 24v
  • Discharge Air Temperature Compatible: Yes
  • Emergency Heat Switch: No
  • Resettable Fuse: Yes
  • Individual Zone Fan Control: Yes
  • LEDS: Yes
  • Includes: W8835A Zone Control Panel, 1-VisionPRO IAQ Thermostat, 2-FocusPRO Communicating Theromstats, AT140 Transformer, C7835 Discharge Air Temperature Sensor, C7089U Outdoor Temperature Sensor, and 50022037-001 Outdoor Temperature Interface Module
Read more
Specs
Application:
Heat Pump
Multi Stage (Heat/Cool)
Programmability:
Programmable
7 Day
Stages:
3 Heat/2 Cool
Mount:
Horizontal
Options:
Auto Changeover
Fan Control
Comes with Sensor
Large Display
User Interface:
Touchscreen
Voltage:
24v
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

1 Product Reviews

Product Q&A