TrueZone HZ432 Wireless Kit w/ Two FocusPRO Thermostats Zoom

TrueZone HZ432 Wireless Kit w/ Two FocusPRO Thermostats

SKU:YHZ432R1108

Brand: Honeywell

Honeywell
YHZ432R1108 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Specs

Application: Zoning
Zones:
?
4
Network Zoning: No
Stages:
?
3 Heat/2 Cool
Heat Pump Compatible: Yes
Auto Changeover: Yes
Voltage:
?
24v
Discharge Air Temp Compatible: Yes
Emergency Heat Switch: Yes
Resettable Fuse: Yes
Individual Zone Fan Control: Yes
LEDs: Yes
Width (Inches): 8"
Depth (Inches): 1.86"
Height (Inches): 13.42
Wiring: 18 Gauge Solid
Hertz: 50
60
Temperature Range (F): -40°-165°F

Description for Honeywell YHZ432R1108

NOTE: Image not reflective of actual product

Overview

TrueZONE® HZ432 Panel for conventional, heat pump or dual fuel applications expandable up to 32 zones (3H/2C)

Features:

  • Intuitive Installer setup. Easy-to-follow, digital display uses real language to guide installer through four easy steps.
  • Standard Checkout Procedure
  • Robust Push Terminals
  • Common-Sense LEDs
  • Clean, Professional Installation
  • Variable-Speed Fan Control
  • Discharge Air Temperature Staging
  • Advanced Dual-Fuel Operation
  • Use with TAZ-4 Add-A-Zone to expand to 32 zones
  • RedLINK enabled for up to 4 wireless zones when used with THM4000R1000 Wireless Adapter
Includes: Zone panel, two programmable wireless FocusPRO thermostats (TH6320R1004), wireless adapter module, portable comfort control, wireless outdoor air temperature sensor, transformer, and discharge air temperature sensor

TrueZone HZ432 Wireless Kit w/ Two FocusPRO Thermostats

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons