Daytona
Description
Please note this item can only be used with a TrueZONE panel

Features
  • Allows you to easily add to a TrueZONE system without running new wires.
  • Powered by RedLINK reliability
  • No interference with other wireless devices in the home
  • Choose from programmable or non-programmable kits. Kit Includes: Wireless Adapter
  • Allows for wireless zoning when used with HZ432 or HZ322 TrueZONE panels (sold separately)
  • Adapter receives communication from all wireless devices. Wireless FocusPRO« Thermostat
  • Same great features of the FocusPRO« thermostats - now wireless
  • Installs in minutes
  • Displays outdoor temperature and humidity (outdoor sensor sold separately)
  • 1 year battery life
  • 2 month low battery warning
Read more
Specs
Application:
Multi Stage (Heat/Cool)
Heat Pump
Stages:
2 Heat/2 Cool
3 Heat/2 Cool Heat Pump
Programmability:
Non-Programmable
User Interface:
Push Button
Mount:
Horizontal
Options:
Fan Control
Auto Changeover
Power Method:
Battery
Changeover:
Manual
Auto
Temperature Range (F):
40°-99°F
Voltage:
24v
Low voltage
Wiring:
C
Y1
W1
W2
Rh
R
Y2
Rc
G
Color:
White
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
5 Videos

    Product Reviews

    Product Q&A