Wireless Zoning Adapter Kit, Non-Programmable Zoom

Wireless Zoning Adapter Kit, Non-Programmable

SKU:YTH5320R1025

Brand: Honeywell

Honeywell
Qty Price
$132.64
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Application: Heat Pump
Multi Stage (Heat/Cool)
Stages:
?
3 Heat/2 Cool Heat Pump
2 Heat/2 Cool
Programmability: Non-Programmable
User Interface: Push Button
Mount: Horizontal
Options: Auto Changeover
Fan Control
Power Method: Battery
Changeover: Manual
Auto
Temperature Range (F): 40°-99°F
Voltage:
?
Low voltage
Wiring: Y1
W1
W2
Rh
R
Y2
Rc
G
C
Color: White

Description for Honeywell YTH5320R1025

Wireless Zoning Adapter Kit allows you to easily add to a TrueZONE system without running new wires.

Features

  • Powered by RedLINK reliability
  • No interference with other wireless devices in the home
  • Choose from programmable or non-programmable kits. Kit Includes: Wireless Adapter
  • Allows for wireless zoning when used with HZ432 or HZ322 TrueZONE panels (sold separately)
  • Adapter receives communication from all wireless devices. Wireless FocusPRO« Thermostat
  • Same great features of the FocusPRO« thermostats - now wireless
  • Installs in minutes
  • Displays outdoor temperature and humidity (outdoor sensor sold separately)
  • 1 year battery life
  • 2 month low battery warning

Wireless Zoning Adapter Kit, Non-Programmable

Q&A: Ask the Questions, share answers