Wireless Zoning Adapter Kit, Programmable Zoom

Wireless Zoning Adapter Kit, Programmable

SKU:YTH6320R1023

Brand: Honeywell

Honeywell
Qty Price
$147.40
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Application: Multi Stage (Heat/Cool)
Heat Pump
Stages:
?
3 Heat/2 Cool Heat Pump
2 Heat/2 Cool
Programmability: Programmable
5-1-1 Day
User Interface: Push Button
Mount: Horizontal
Options: Auto Changeover
Wireless
Works with Sensor
Fan Control
Power Method: Battery
Changeover: Manual
Auto
Temperature Range (F): 40°-99°F
Voltage:
?
Low voltage
Amperage:
?
0.6-1
Wattage:
?
10.8 to 30
Wiring: W2-Aux/E
RAS
W-O/B
L
C
G
Y
Rc
Y2
R
Rh
Color: White

Description for Honeywell YTH6320R1023

The Wireless Zoning Adapter Kit allows you to easily add to a TrueZONE system without running new wires.

Features

  • Powered by RedLINK reliability
  • No interference with other wireless devices in the home
  • Choose from programmable or non-programmable kits. Kit Includes: Wireless Adapter
  • Allows for wireless zoning when used with HZ432 or HZ322 TrueZONE panels (sold separately)
  • Adapter receives communication from all wireless devices. Wireless FocusPRO« Thermostat
  • Same great features of the FocusPRO« thermostats - now wireless
  • Installs in minutes
  • Displays outdoor temperature and humidity (outdoor sensor sold separately)
  • 1 year battery life
  • 2 month low battery warning

Wireless Zoning Adapter Kit, Programmable

REVIEW SNAPSHOT®

by PowerReviews
HoneywellWireless Zoning Adapter Kit, Programmable
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Great product

By dtep

from Edmond, OK

Verified Buyer

Comments about Wireless Zoning Adapter Kit, Programmable:

Wanted to zone my house but didn't want to run wires to two new thermostats. This was a perfect solution. Works better than I expected.

 
5.0

good product

By joe

from pennsylvania

Verified Buyer

Comments about Wireless Zoning Adapter Kit, Programmable:

installed with hz322 honeywell panel works great
4 wires turn it on in the board settings and just push button to link thermostat

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

5 Questions | 8 Answers
Displaying questions 1-5
  • Wireless Zoning Adapter Kit, Programmable

    Q:

    Do I need a TrueZone panel if I already have a Taco SR503 three zone switching relay. or can I connect and EIM to the Taco SR503?
    Asked on 11/20/2014 by Wade from Seattle, WA

    1 answer

    • CUSTOMER CARE

      A:

      the EIM will work w a Taco zone panel.

      Answered on 11/26/2014 by Supplyhouse Staff from New York
  • Wireless Zoning Adapter Kit, Programmable

    Q:

    Is there a clicking noise (like regular wired thermostats) from the thermostat when it activates a stage?
    I assume not (since there are no wires), but need to know for sure as this thermostat shall be installed in bedrooms and we are very sensitive to any noise.

    Thank you.
    Asked on 6/4/2013 by katjes from NJ

    3 answers

    • A:

      No click, it was one of the main reasons they designed this t-stat.

      Answered on 1/3/2014 by Whitehouse from Phx. Az.
    • VERIFIED BUYER

      A:

      We have used several of the wireless thermostats and never had an issue with clicking noise. Just be certain the customer knows how to check for low battery and replace it when needed.
      Sent on the Sprint® Now Network from my BlackBerry®

      Answered on 6/4/2013 by Anonymous
    • VERIFIED BUYER

      A:

      No, it doesn't make any noise. I've installed one of these in my bedroom,
      and one in one of my children's' rooms. I've never heard any noise coming
      from these, at all. I'm familiar with the click you're describing, as I
      also have a wired thermo in another zone.
      This is a stealthy little thermo. It doesn't even beep when you get the
      occasional "battery low" alarm.

      Answered on 6/4/2013 by Anonymous
  • Wireless Zoning Adapter Kit, Programmable

    Q:

    is the thermostat a zone? if i have no other zones, do i still need a TRUE ZONE panel?
    Asked on 10/3/2011 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      Every zone requires an individual thermostat. There is no need for a TrueZONE panel if you only have one zone.

      Answered on 10/14/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      if you only have one thermostat then you have a single zone house
      there is no need for a true zone panel unless you wish to break
      your house up into multiple zones

      Answered on 12/31/2011 by joe from pennsylvania
  • Wireless Zoning Adapter Kit, Programmable

    Q:

    Can this system be used to control multiple heating and air conditioning units ideally what I would like to do is control 4 heating and air conditioning units from one location with one thermostat if possible if not 4 thermostats from one location thanks Rick
    Asked on 3/14/2011 by Rick from Pennsylvania

    1 answer

    • CUSTOMER CARE

      A:

      This kit is designed to be used with Honeywell's forced air zoning panels such as the HZ432. The YTH6320R1023 allows you to easily add to a TrueZONE system without running new wires. It is not designed for the application you are speaking of.

      Answered on 3/18/2011 by PexSupply Staff from NY
  • Wireless Zoning Adapter Kit, Programmable

    Q:

    Will this kit work with a Lenox Harmony III 4 zone system
    Asked on 9/25/2010 by Michael from Texas

    1 answer

    • CUSTOMER CARE

      A:

      We are not familiar with the Lennox system. Please confirm with an installer that the wiring will be compatible.

      Answered on 9/28/2010 by PexSupply Staff from NY
Displaying questions 1-5

Do you have a question about this product?