FocusPRO Programmable Thermostat Heat Pump Kit - Up to (3H/2C) Heat Pump/ (2H/2C) Conventional Zoom

FocusPRO Programmable Thermostat Heat Pump Kit - Up to (3H/2C) Heat Pump/ (2H/2C) Conventional

SKU:YTH6320R1114

Brand: Honeywell

Honeywell
Qty Price
$225.95
/ each
$433.90 / box (2 units x $216.95)
In Stock! Ships in 24-48 Hours
(13 Available)
0

Resources

Specs

Application: Heat Pump
Multi Stage (Heat/Cool)
Stages:
?
2 Heat/2 Cool
3 Heat/2 Cool Heat Pump
Programmability: 5-2 Day
5-1-1 Day
Programmable
Mount: Horizontal
Power Method: Battery
Hardwired
Voltage:
?
Low voltage
Wiring: C
G
L
R
Rc
W(O/B)
W2(AUX/E)
Y
Y2
Frequency: 50 Hz
60 Hz
Changeover: Auto/Manual Selectable
Voltage:
?
24v
750mV

Description for Honeywell YTH6320R1114

FocusPRO Programmable Thermostat Heat Pump Kit - Up to (3H/2C) Heat Pump/ (2H/2C) Conventional Features:

  • Installs in minutes
  • REDLINK Wireless Technology- reliability with no interference with other wireless devices in the home
  • Can display outdoor temperature & humidity
  • 1 year battery life with 2 month low battery warning
  • Dual Fuel enabled -requires C7089R1013 wireless outdoor sensor (sold separately)
  • Equipment Interface Module (EIM): All HVAC equipment is wired to the module which receives communication from the wireless devices
  • Return Air Sensor: Works with the EIM to maintain safe indoor temperatures if power is lost at the wireless thermostat (Maintains 62F for heating & 82F for cooling)
  • Includes: C7735A1000 Return Air Sensor
  • THM5320R1000 Equipment Interface Module
  • TH6320R1004 Wireless FocusPRO 5-1-1 Programmable Thermostat
  • THM6000R1002 RedLINK Internet Gateway
  • FocusPRO Programmable Thermostat Heat Pump Kit - Up to (3H/2C) Heat Pump/ (2H/2C) Conventional

    REVIEW SNAPSHOT®

    by PowerReviews
    HoneywellFocusPRO Programmable Thermostat Heat Pump Kit - Up to (3H/2C) Heat Pump/ (2H/2C) Conventional
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    Nice deal, fast shipping

    By jeff

    from phila, pa

    Verified Buyer

    Comments about FocusPRO Programmable Thermostat Heat Pump Kit - Up to (3H/2C) Heat Pump/ (2H/2C) Conventional:

    I purchased from supplyhouse.com before and im pleased with the service....

    Displaying review 1

    Back to top

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    3 Questions | 3 Answers
    Displaying questions 1-3
    • FocusPRO Programmable Thermostat Heat Pump Kit - Up to (3H/2C) Heat Pump/ (2H/2C) Conventional

      Q:

      Is there a zwave version of this unit? I have a house that has 3 of these but the customer wants to add the thermostats to his home automation system for remote control.

      Thx,

      Mark
      Asked on 2/25/2015 by Sparkie from Virginia Beach

      1 answer

      • CUSTOMER CARE

        A:

        not that i know of

        Answered on 2/27/2015 by Supplyhouse Staff from New York
    • FocusPRO Programmable Thermostat Heat Pump Kit - Up to (3H/2C) Heat Pump/ (2H/2C) Conventional

      Q:

      Can this thermostat be programmed for the individual days of the week. We are looking for wireless/programmable thermostats for a small church with two heating systems. We need to program heat/cool for services on either Sunday morning or in the off season Saturday evening plus a service on Wednesday morning. We have two Venstars installed now which work just fine until some one comes in to clean a tries to get more heat or cooling.
      Asked on 10/26/2013 by Cash from Iowa

      1 answer

      • CUSTOMER CARE

        A:

        The thermostat included with this package is 5-1-1 programmable, meaning one schedule can be set up for the 5 weekdays, and then an individual schedule can be programmed for Saturday and Sunday. 7 day programmability would allow for each day to be scheduled independently.

        Answered on 10/28/2013 by PexSupply Staff from NY
    • FocusPRO Programmable Thermostat Heat Pump Kit - Up to (3H/2C) Heat Pump/ (2H/2C) Conventional

      Q:

      will this model handle dual fuel?
      Asked on 8/6/2012 by James from United States

      1 answer

      • CUSTOMER CARE

        A:

        Current production of the YTH6320R1114 is compatible with dual fuel heat pump applications.

        Answered on 8/14/2012 by PexSupply Staff from NY
    Displaying questions 1-3

    Do you have a question about this product?