Wireless FocusPro RedLink Enabled Programmable Thermostat Kit Zoom

Wireless FocusPro RedLink Enabled Programmable Thermostat Kit

SKU:YTH6320R1122

Brand: Honeywell

Honeywell
Qty Price
$237.49
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: Heat Pump
Multi Stage (Heat/Cool)
Stages:
?
2 Heat/2 Cool
3 Heat/2 Cool Heat Pump
Programmability: Programmable
User Interface: Push Button
Mount: Horizontal
Options: Wireless
Works with Sensor
Fan Control
Auto Changeover
Comes with Sensor
Power Method: Battery
Changeover: Auto
Manual
Electrical Rating: 18-30 VAC 50/60Hz
Amperage:
?
0.6-1
Wattage:
?
10.8 to 30
Wiring: W2-Aux/E
RAS
W-O/B
L
C
G
Y
Rc
Y2
R
Rh
Color: White

Description for Honeywell YTH6320R1122

The Wireless FocusPRO RedLink enabled thermostat kit is everything you need to relocate thermostat or upgrade equipment without running new wires. Includes Wireless Outdoor Sensor to display outdoor temperature and humidity on all devices.

Features:

  • Wireless, installs in minutes. Displays outdoor temperature and humidity with 1 year battery life (2 month low battery warning).
  • Dual fuel enabled
  • Equipment interface module - all HVAC equipment is wired to the module. Module receives communication from the wireless devices
  • Return air sensor - works with the equipment interface module to maintain safe indoor temperatures if power is lost at the wireless thermostat
  • Maintains 62 F for heating and 82 F for cooling
  • RedLink wireless technology - powered by RedLink reliability. No interference with other wireless decides in the home

Wireless FocusPro RedLink Enabled Programmable Thermostat Kit

REVIEW SNAPSHOT®

by PowerReviews
HoneywellWireless FocusPro RedLink Enabled Programmable Thermostat Kit
 
4.7

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 6 customers

Sort by

Displaying reviews 1-6

Back to top

 
4.0

Good Product

By Dan-O

from Belleville, IL

Verified Buyer

Comments about Wireless FocusPro RedLink Enabled Programmable Thermostat Kit:

Quick Shipping. Installed it myself. The directions were straight forward, if you have basically wiring knowledge, this should go quickly. The wireless thermostat was relocated to the main room and temp control is now much more accurate. It is also very nice to be able to control the temp n the house on my smart phone from wherever I am at. I highly reccomend this product!

 
5.0

A good product.

By AC/DC Security installer

from Morrisville, Vermont

Verified Buyer

Comments about Wireless FocusPro RedLink Enabled Programmable Thermostat Kit:

As an installing contractor I find this product works great for those locations that don't have the wiring needed at the thermostat location to install remote control Thermostats.

Dennis
AC/DC Security

 
5.0

It was all that I hoped for

By DJ

from Central Illinois

Verified Buyer

Comments about Wireless FocusPro RedLink Enabled Programmable Thermostat Kit:

It installed flawlessly, it has worked flawlessly, it was shipped on time, it was the best competitive price and I am happy with this purchase experience.

 
5.0

Great product and service

By Steve

from Upper NY

Verified Buyer

Comments about Wireless FocusPro RedLink Enabled Programmable Thermostat Kit:

I bought the wireless FocusPro Internet enabled thermostat kit because my infant son's room was the coldest room in the house. Our thermostat is in the living room so we had to play with raising and lowering temps guessing what the effect would be on his room. Went too hot then too cold.

A lesser concern was that with the thermo in the LR, we couldn't use our gas fireplace as the temp on the thermo would skyrocket and keep the furnace from kicking in (making the rest of the house freezing).

We got the kit, in short order from Pex, and I set about installing it. Honeywell does recommend professional install and I am no where close to even being an amateur but I read the instructions and match red to red, green to green etc. seemed easy enough to me. I shut the power to the furnace off and gave it a go. Powered up first crack.

Now our son's room is comfortable. We can use the fp in comfort. And the outside thermometer is quite handy (we live in an area that falls between 3 reporting areas on the Weather Network so their 'current' temp never feels right) so we like knowing what the temp is at our house - not near the airport or downtown.

 
4.0

Great Package

By Jeff

from Narragansett, RI - Delray Beach, FL

Verified Buyer

Comments about Wireless FocusPro RedLink Enabled Programmable Thermostat Kit:

I selected this package to manage the heat/cool of a year round weekend beach house. The house has radiant heat throughout and the heat recovery time from 50-68 deg can be 8 hours in the cooler months. Without the remote control feature I had to keep the thermostat at 65 deg all the time wasting energy. Now I can raise the thermostat 8 hours or more before my arrival from my phone, laptop, iPad or any network connected computer.
It's a great package, easy to install and set up. Worked the first time right out of the box. And the price from PexSupply was great.
The package comes with a duct sensor that serves as a backup in the event anything stops working e.g., wireless connection between thermostat and controller or thermostat battery dies. In a hot water system you can mount the sensor any non conspicious place in the room.
Things I would change if it were in my power:
1. Improve the thermostat display - tough to see - you have to view in just the right angle.
2. Note you cannot program the thermostat remotely, just raise or lower the temp or put it in hold. Also the remote application doesn't indicate if the thermostat is 'calling' for heat or cool. So it doesn't instill a lot of confidence that it's working.
3. Warning - if you anticipate adding additional wireless zones to your heat/cool system this is not the right system. You need the Honeywell zone controller + the wireless adapter. This is a single zone only controller.
4. Would be nice if Honeywell would redesign the duct sensor so the probe could be folded into an asthetically pleasing package to mount in the room for hot water systems.
5. When the thermostat is in 'Auto' it displays only heat or cool setting, which ever one you set last. To view or change the other you must put it in that mode - heat or cool. I find this confusing.

 
5.0

EXcelent Product

By Yanaky

from Miami, FL

Verified Buyer

Comments about Wireless FocusPro RedLink Enabled Programmable Thermostat Kit:

Very easy to instal and to use.
Will buy another unit

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Wireless FocusPro RedLink Enabled Programmable Thermostat Kit

    Q:

    Does the system work on its own wireless network or on the house wifi- phone connection when connected through gateway?
    Asked on 7/15/2014 by Tikismom from VA

    1 answer

    • CUSTOMER CARE

      A:

      The internet gateway itself must be integrated with a home's Wi-Fi system, but RedLINK wireless signals are not internet-based. RedLINK signals link the thermostat to the internet gateway and any other RedLINK sensors or devices in the system.

      Answered on 7/16/2014 by SupplyHouse Staff from NY
  • Wireless FocusPro RedLink Enabled Programmable Thermostat Kit

    Q:

    What is included in this package? Is the Internet connection included as pictured?
    Asked on 10/15/2012 by Cml

    1 answer

    • CUSTOMER CARE

      A:

      This package includes the internet gateway in addition to a thermostat, equipment interface module, wireless outdoor sensor, and return air sensor.

      Answered on 10/26/2012 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?