Prestige SD Comfort System Kit Zoom

Prestige SD Comfort System Kit

SKU:YTHX9321R1000

Brand: Honeywell

Honeywell
YTHX9321R1000 has been discontinued.
Direct Replacement:
SKU: YTHX9321R5061
Brand: Honeywell
0

Resources

Specs

Application: Heat Pump
Multi Stage (Heat/Cool)
Stages:
?
2 Heat/2 Cool
3 Heat/2 Cool Heat Pump
Programmability: 7 Day
Programmable
User Interface: Touchscreen
Mount: Horizontal
Options: Fan Control
Works with Sensor
Large Display
Auto Changeover
Comes with Sensor
Power Method: Hardwired
Changeover: Auto
Manual
Temperature Range (F): 40°-99°F
Voltage:
?
Low voltage
Wiring: L
C
K
HUM
DHM
G
R
Y2
Y
Rc
Color: Arctic White

Description for Honeywell YTHX9321R1000

Overview

  • Kit includes Portable Comfort Control, Wireless Outdoor Sensor and Prestige SD Thermostat
  • Standard Definition Touchscreen Display
  • RedLINK Enabled
  • 7 Day Program
  • Up to 3H/2C Heat Pump
  • Up to 2H/2C Stages
  • Hum and Dehum control
  • 24VAC Hardwired only

Features
  • Password protection, large, easy-to-read backlit display shows current indoor temperature and humidity, temperature setting, date and time on the home screen. Also displays outdoor temperature and humidity on home screen (if wireless outdoor sensor is installed)
  • Adjustable backlight level allows thermostat to be on full brightness at all times or dim to the brightness level of choice when the thermostat is not being used
  • Interview-Based Programming wizard to easily and confidently schedule thermostat temperatures and times
  • USB Port allows downloading of installer settings to quickly and consistently perform setup of thermostats in similar applications
  • USB Port also allows easy setup of dealer logo and contact information on thermostat screen
  • Real-Time Clock keeps time during power failure; automatically updates for daylight saving time
  • Precise Temperature Control (+/- 1°F) for reliable and consistent temperature.
  • Multiple HOLD options allows modification of schedule as needed
  • Change Reminders to inform it is time to replace Air Filter, humidifier pad, ultraviolet bulb or batteries in connected devices
  • RedLINK Enabled to communicate with compatible wireless devices

Prestige SD Comfort System Kit

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Prestige SD Comfort System Kit

    Q:

    Does the thermostat work with Smartphone technology direct or does it have to interface to an Internet router within the occupancy?
    Asked on 1/12/2012 by Inspector from Beach Haven, New Jersey

    1 answer

    • CUSTOMER CARE

      A:

      The thermostat connects to the Internet Gateway (part THM6000R1002), which connects to the router.

      Answered on 1/12/2012 by PexSupply Staff from NY
  • Prestige SD Comfort System Kit

    Q:

    will this stat work with iphone
    Asked on 5/16/2011 by rich from new york

    1 answer

Displaying questions 1-2

Do you have a question about this product?