Prestige SD Thermostat Kit Zoom

Prestige SD Thermostat Kit

SKU:YTHX9321R1011

Brand: Honeywell

Honeywell
YTHX9321R1011 has been discontinued.
Direct Replacement:
SKU: YTHX9321R5079
Brand: Honeywell
3

Specs

Application: Heat Pump
Multi Stage (Heat/Cool)
Stages:
?
2 Heat/2 Cool
3 Heat/2 Cool Heat Pump
Programmability: Programmable
7 Day
User Interface: Touchscreen
Mount: Horizontal
Options: Large Display
Works with Sensor
Fan Control
Auto Changeover
Comes with Sensor
Power Method: Hardwired
Changeover: Auto
Manual
Temperature Range (F): 40°-99°F
Voltage:
?
Low voltage
Wiring: Rc
L
C
W2-AUX/E
K
HUM
DHM
G
R
Y
Y2
Color: Arctic White

Description for Honeywell YTHX9321R1011

Overview

  • Kit includes Wireless Outdoor Sensor and Prestige SD Thermostat
  • Standard Definition Touchscreen Display
  • RedLINK Enabled
  • 7 Day Program
  • Up to 3H/2C Heat Pump
  • Up to 2H/2C Stages
  • Hum and Dehum control
  • 24VAC Hardwired only

Features
  • Password protection, large, easy-to-read backlit display shows current indoor temperature and humidity, temperature setting, date and time on the home screen. Also displays outdoor temperature and humidity on home screen (if wireless outdoor sensor is installed)
  • Adjustable backlight level allows thermostat to be on full brightness at all times or dim to the brightness level of choice when the thermostat is not being used
  • Interview-Based Programming wizard to easily and confidently schedule thermostat temperatures and times
  • USB Port allows downloading of installer settings to quickly and consistently perform setup of thermostats in similar applications
  • USB Port also allows easy setup of dealer logo and contact information on thermostat screen
  • Real-Time Clock keeps time during power failure; automatically updates for daylight saving time
  • Precise Temperature Control (+/- 1°F) for reliable and consistent temperature
  • Multiple HOLD options allows modification of schedule as needed
  • Change Reminders to inform it is time to replace Air Filter, humidifier pad, ultraviolet bulb or batteries in connected devices
  • RedLINK Enabled to communicate with compatible wireless devices

Prestige SD Thermostat Kit

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons