Prestige 2.0 HD Comfort Thermostat Kit w/ Portable Comfort Control Zoom

Prestige 2.0 HD Comfort Thermostat Kit w/ Portable Comfort Control

SKU:YTHX9321R5061

Brand: Honeywell

Honeywell
Qty Price
$384.95
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Application: Multi Stage (Heat/Cool)
Heat Pump
Stages:
?
2 Heat/2 Cool
3 Heat/2 Cool Heat Pump
Programmability: 7 Day
Programmable
User Interface: Touchscreen
Mount: Horizontal
Options: Works with Sensor
Power Method: Hardwired
Changeover: Auto
Manual
Temperature Range (F): 40°F to 90°F (Heat)
50°F to 99°F (Cool)
Operating Temp Range: 32°-120°F
Operating Humidity: 0% to 90% RH (non-condensing)
Voltage:
?
Low voltage
Wiring: Y
U1
A-L/A
W-O/B
W2-AUX/E
K
C
R
Y2
G
Rc
U2
Color: Arctic White

Description for Honeywell YTHX9321R5061

The Prestige® 2.0 thermostat is a high definition color touch screen thermostat, 7 day programmable, configurable for residential and light commercial, up to 3 heat / 2 cool heat pump and up to 2 heat / 2 cool conventional, controls humidification, dehumidification, or ventilation, works with RedLINK accessories including the RedLINK Internet Gateway, Portable Comfort Control, Wireless Outdoor Sensor and Wireless Indoor Sensor.

Features:

  • Large, easy-to-read backlit full color display shows current indoor temperature and humidity, temperature setting, date and time on the home screen. Also displays outdoor temperature and humidity on home screen (if wireless outdoor sensor is installed)
  • Adjustable backlight level allows thermostat to be on full brightness at all times or dim to the brightness level of choice when the thermostat is not being used
  • Interview-Based Programming wizard to easily and confidently schedule thermostat temperatures and times
  • USB Port allows downloading of installer settings to quickly and consistently perform setup of thermostats in similar applications
  • USB Port also allows easy setup of dealer logo and contact information on thermostat screen
  • Real-Time Clock keeps time during power failure; automatically updates for daylight saving time
  • Precise Temperature Control (±1 F) for reliable and consistent temperature
  • Multiple HOLD options allows modification of schedule as needed
  • Change Reminders to inform it is time to replace Air Filter, humidifier pad, ultraviolet bulb or batteries in connected devices
  • RedLINK Enabled to communicate with compatible wireless devices
  • Kit Includes Portable Comfort Control, Wireless Outdoor Sensor and Prestige HD Thermostat

Prestige 2.0 HD Comfort Thermostat Kit w/ Portable Comfort Control

REVIEW SNAPSHOT®

by PowerReviews
HoneywellPrestige 2.0 HD Comfort Thermostat Kit w/ Portable Comfort Control
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Easy to install, love the remote

By Ivan

from S. California

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Prestige 2.0 HD Comfort Thermostat Kit w/ Portable Comfort Control:

        Easy to install in our simple 1-heater/1-cooler system, but instructions are there to put in more complex houses. Wireless connection of remote and sensor was a snap. Looks better than our old thermostat

        • Was this a gift?:
        • No
         
        5.0

        Great Product

        By Go Ducks

        from Charlotte, NC

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Prestige 2.0 HD Comfort Thermostat Kit w/ Portable Comfort Control:

              Bought this due to the remote thermostat feature. This is the second one I've put in the house, we like the convenience of taking the remotes to the rooms we are in. The only inst issue is that the instructions do not tell you that the four digit code on the product is the installer code that you need to enter in order to synch the remote and the outdoor sensor up to the wall unit.

              • Was this a gift?:
              • No
               
              5.0

              Does it all

              By TRL

              from COlumbia MD

              Verified Buyer

              Comments about Prestige 2.0 HD Comfort Thermostat Kit w/ Portable Comfort Control:

              Extremely versatile

              Displaying reviews 1-3

              Back to top

              Q&A: Ask the Questions, share answers