Prestige HD Comfort Thermostat Kit Zoom

Prestige HD Comfort Thermostat Kit

SKU:YTHX9321R5079

Brand: Honeywell

Honeywell
Qty Price
$295.70
/ each
In Stock! Ships in 24-48 Hours
(22 Available)
3

Specs

Application: Heat Pump
Multi Stage (Heat/Cool)
Stages:
?
2 Heat/2 Cool
3 Heat/2 Cool Heat Pump
Programmability: 7 Day
Programmable
User Interface: Touchscreen
Mount: Horizontal
Options: Large Display
Works with Sensor
Fan Control
Auto Changeover
Comes with Sensor
Power Method: Hardwired
Changeover: Manual
Auto
Temperature Range (F): 40°-99°F
Operating Temp Range: 32°-120°F
Operating Humidity: 5 to 90% RH
non-condensing
Voltage:
?
Low voltage
Wiring: U1
A-L/A
W-O/B
W2-AUX/E
Y
Rc
C
Y2
R
U2
K
G
Color: Arctic White
Height: 3-9/16"
Width (Inches): 5-13/16"
Depth (Inches): 1-1/2"

Description for Honeywell YTHX9321R5079

The Prestige® 2.0 thermostat is a high definition color touch screen thermostat, 7 day programmable, configurable for residential and light commercial, up to 3 heat / 2 cool heat pump and up to 2 heat / 2 cool conventional, controls humidification, dehumidification, or ventilation, works with RedLINK accessories including the RedLINK Internet Gateway, Portable Comfort Control, Wireless Outdoor Sensor and Wireless Indoor Sensor.

Features:

  • Large, easy-to-read backlit full color display shows current indoor temperature and humidity, temperature setting, date and time on the home screen. Also displays outdoor temperature and humidity on home screen (if wireless outdoor sensor is installed)
  • Adjustable backlight level allows thermostat to be on full brightness at all times or dim to the brightness level of choice when the thermostat is not being used
  • Interview-Based Programming wizard to easily and confidently schedule thermostat temperatures and times
  • USB Port allows downloading of installer settings to quickly and consistently perform setup of thermostats in similar applications
  • USB Port also allows easy setup of dealer logo and contact information on thermostat screen
  • Real-Time Clock keeps time during power failure; automatically updates for daylight saving time
  • Precise Temperature Control (±1 F) for reliable and consistent temperature
  • Multiple HOLD options allows modification of schedule as needed
  • Change Reminders to inform it is time to replace Air Filter, humidifier pad, ultraviolet bulb or batteries in connected devices
  • RedLINK Enabled to communicate with compatible wireless devices

Prestige HD Comfort Thermostat Kit

REVIEW SNAPSHOT®

by PowerReviews
HoneywellPrestige HD Comfort Thermostat Kit
 
4.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

75%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

(0 of 4 customers found this review helpful)

 
1.0

too complicated for AC man to install !

By Ken

from NJ

Verified Buyer

Comments about Prestige HD Comfort Thermostat Kit:

Both unit are still siting on my dining room table while the AC man tries to get technical instructions to install the units.

 
5.0

Prestige HD Comfort Thermostat Kit

By Steve

from Calgary, AB

Verified Buyer

Comments about Prestige HD Comfort Thermostat Kit:

I love this Thermostat it controls the humidity & very convenient to have the outdoor tempature. The wiring of thr thermostat is a bit confusing however worth the time & effort.

 
5.0

Excellent thermostat for steam heating

By Steam heat Boston

from Boston, MA

Verified Buyer

Comments about Prestige HD Comfort Thermostat Kit:

This was fairly easy to install and it really is an excellent thermostat for steam systems. When you take into account that you can add up to 6 additional wireless indoor thermostats for temperature averaging, this is the winner hands down for steam systems. The cycles can be set to 1 per hour and what you've got is the perfect solution. I use one indoor thermostat for temperature averaging and I enjoy having the outdoor temp and humidity displayed at all times as well (so no need for that external weather station). The interface is fantastic and rightfully voted the easiest to use, but you can get as many advanced features as you need to get it to work with your system. I highly recommend this.

 
5.0

So far so good

By RG

from Hillsboro, Oregon

Verified Buyer

Comments about Prestige HD Comfort Thermostat Kit:

It's only been installed for a short time, but it's doing great. It's real easy to install, and the program lead you step by step. One of the nice things about it is in my location it also serves as a night light.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

5 Questions | 5 Answers
Displaying questions 1-5
  • Prestige HD Comfort Thermostat Kit

    Q:

    Does it have auto system H/C?
    Asked on 10/21/2012 by lady bling from Enterprise AL

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this thermostat has the auto-changeover function.

      Answered on 11/20/2012 by PexSupply Staff from NY
  • Prestige HD Comfort Thermostat Kit

    Q:

    What does the kit include? Thanks.
    Asked on 7/10/2012 by Jon the Homeowner

    1 answer

    • CUSTOMER CARE

      A:

      The YTHX9321R5079 package consists of: THX9321R5030 high def thermostat and the C7089R1013 wireless outdoor sensor.

      Answered on 7/11/2012 by PexSupply Staff from NY
  • Prestige HD Comfort Thermostat Kit

    Q:

    Is it accessible to control thru an iPhone?
    Asked on 6/9/2012 by Studmuffin

    1 answer

    • CUSTOMER CARE

      A:

      Yes, but you also need Honeywell's Internet Gateway (part THM6000R1002) and the proper iPhone app.

      Answered on 6/12/2012 by PexSupply Staff from NY
  • Prestige HD Comfort Thermostat Kit

    Q:

    Is this thermostat compatible with forced air furnaces
    Asked on 1/17/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, as long as it's not more than a 2-stage furnace.

      Answered on 1/18/2012 by PexSupply Staff from NY
  • Prestige HD Comfort Thermostat Kit

    Q:

    what color is the face plate on the prestige thermastat. I am looking for an off-white/beige color.
    Asked on 1/8/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The face plate is standard white. It's not really off-white or beige.

      Answered on 1/10/2012 by PexSupply Staff from NY
Displaying questions 1-5

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons