Prestige IAQ Comfort System Kit (Includes Thermostat, EIM, 2 Duct Sensors & Wireless outdoor sensor) Zoom

Prestige IAQ Comfort System Kit (Includes Thermostat, EIM, 2 Duct Sensors & Wireless outdoor sensor)

SKU:YTHX9421R5069

Brand: Honeywell

Honeywell
YTHX9421R5069 has been discontinued.
Direct Replacement:
SKU: YTHX9421R5101WW
Brand: Honeywell
1

Specs

Application: Heat Pump
Multi Stage (Heat/Cool)
Stages:
?
4 Heat/3 Cool Heat Pump
3 Heat/2 Cool
Programmability: Programmable
7 Day
User Interface: Touchscreen
Features: Ventilation Control
Humidification & Dehumidifcation Control
RedLINK Enabled
Power Method: Hardwired
Changeover: Manual
Auto
Operating Temp Range: 32°-120°F
Temperature Range (F): 40°-99°F
Voltage:
?
18/30 VAC
Mount: Horizontal
Color: Arctic White
Options: Auto Changeover
Comes with Sensor
Fan Control
Large Display
Comes with Sensor

Description for Honeywell YTHX9421R5069

Overview

    Kit Includes:
    • Prestige IAQ Thermostat (THX9421R5013 )
    • Equipment Interface Module (THM5421R1013 )
    • 2 C7735A1000 Duct Sensors
    • RedLINK Enabled
    • 7 Day Program
    • Up to 4H/3C Heat Pump
    • Up to 3H/2C Conventional
    • Controls Humidification, Dehumidification and Ventilation
    • Wireless outdoor sensor
    Features
    • Large, easy-to-read full color display shows current indoor temperature and humidity, temperature setting, date and time on the home screen. Also displays outdoor temperature and humidity on home screen (if wireless outdoor sensor is installed)
    • Controls multistage equipment, humidification, dehumidification and ventilation all with only 2 wires at the thermostat location
    • Customizable Service Reminders allows the contractor to have automated messages direct homeowners to a screen with the contractor's full-color company logo, phone number and website
    • Change Reminders to inform it is time to replace air filter, humidifier pad or ultraviolet bulb or batteries in RedLINK connected devices
    • Adjustable backlight level allows thermostat to be on full brightness at all times or dim to the brightness level of choice when the thermostat is not being used
    • Interview-Based Programming wizard to easily and confidently schedule thermostat temperature and times
    • USB Port allows downloading of installer settings to quickly and consistently perform setup of thermostats in similar applications
    • USB Port allows easy setup of dealer logo and contact information on thermostat screen
    • Real-Time Clock keeps time during power failure; automatically updates for daylight saving time
    • Precise Temperature Control (± 1°F) for reliable and consistent temperature
    • Multiple HOLD options allows modification of schedule as needed
    • RedLINK Enabled to communicate with compatible wireless devices

Prestige IAQ Comfort System Kit (Includes Thermostat, EIM, 2 Duct Sensors & Wireless outdoor sensor)

REVIEW SNAPSHOT®

by PowerReviews
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

"I would buy this product again "

By Art

from Mount Prospect,IL

Verified Buyer

Great product ,recomend it to all

 
5.0

Great product

By Walt the solver

from East Fishkill, NY

Verified Buyer

I started using this instead of Prolifix thermostats much easier to use and setup. I now control more than 25 of these for the client that I service

 
5.0

Novice Installer

By Made in Mississippi

from Jackson, MS

Verified Buyer

Honeywell instructions aren't perfect but I was able to get everything installed without a hitch. Worked perfectly and with Red Link technology I have control over the thermostat anywhere. Apps for phone and IPad worked without any problems.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 9 Answers
Displaying questions 1-3
  • Q:

    I have a home with two thermostats controlling two H/C systems. I'd like to use the remote indoor sensors, one sensor on unit one and three sensors on unit two. Is this possible or will I run into interference issues? Or would both thermostats see all sensors and I would select the ones I would like to use per thermostat?

    Also, can I use on of the sensors for my humidity reading or is humidity a separate sensor, ie. dedicated for humidity control?

    Thanks.
    Asked on 8/15/2012 by gmg733 from Missouri

    1 answer

    • CUSTOMER CARE

      A:

      The wireless indoor remote sensor can be used in any number from 1 to 6 sensors per thermostat. If you have two systems you can certainly use the sensors in the amounts you describe.



      What should be done is the sensors for each system should be setup each system individually. So the system that the customers wants three (3) sensors on should be completed the signals locked in and then move to the single sensor for the other system. If the signals are locked in as mentioned then there should be no interference between the sensors. The sensors also need to be setup in the installer setup.



      The C7189R1004 also senses the relative humidity and should display on the stat under the humidification settings.

      Answered on 8/22/2012 by PexSupply Staff from NY
  • Q:

    Desire to use 3 each Prestige IAQ 2.0 thermostats and 3 each Equipment Interface Modules to operate three heat pump/dual fuel furnace systems/units for 3 different zones of house. Will only one outside air temperature sensor be adequate or will I need a sensor dedicated to each system's thermostat/module, ie 3 total sensors on the outside?
    Asked on 4/21/2012 by GCS from Madison Georgia

    1 answer

    • CUSTOMER CARE

      A:

      The C7089R1013 wireless outdoor sensor works with an unlimited number of RedLINK thermostats/devices in its signal range. You would only need one sensor to handle the three thermostats.

      Answered on 5/4/2012 by PexSupply Staff from NY
  • Q:

    what revision is this t.stat 1.0 or 2.0
    Asked on 3/15/2012 by tim from chesapeake,va

    7 answers

    • VERIFIED BUYER

      A:

      The three thermostats I bought 60 days ago are version 1.4.8 after they automatically updated the firmware last month.

      Answered on 3/15/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Hello
      My unit shows the following via the equipment status screen...
      Software Revision: 2.64.0
      Configuration revision: 4.000
      Communication revision: 12.19.00

      Answered on 3/15/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      The version is 2.0 and includes support for the RedLINK gateway

      Answered on 3/15/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      It's 2.0, supports RedLink Gateway.

      Answered on 3/15/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      I asked that same question, its a 2.0, but for some reason its not listed
      as a 2.0. I have it with the internet gateway and its the best thing since
      sliced bread!

      Answered on 3/15/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      It say's 2.0 on the box. hope this helps

      Answered on 3/15/2012 by Another PexSupply Customer
    • CUSTOMER CARE

      A:

      This is the Prestige 2.0.

      Answered on 3/16/2012 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons