Prestige IAQ Kit with RedLINK (Includes White Thermostat, EIM, Wireless Outdoor Sensor & 2 Duct Sensors) Zoom

Prestige IAQ Kit with RedLINK (Includes White Thermostat, EIM, Wireless Outdoor Sensor & 2 Duct Sensors)

SKU:YTHX9421R5101WW

Brand: Honeywell

Honeywell
Qty Price
$264.99
/ each
In Stock! Ships in 24-48 Hours
(41 Available)
0

Resources

Specs

Color: White
Application: Multi Stage (Heat/Cool)
Heat Pump
Stages:
?
3 Heat/2 Cool
4 Heat/2 Cool Heat Pump
Programmability: Programmable
7 Day
User Interface: Touchscreen
Features: RedLINK Enabled
Humidification & Dehumidifcation Control
Ventilation Control
Power Method: Hardwired
Changeover: Manual
Auto
Voltage:
?
24 Vac
Humidity Control: Yes
Wireless: Yes
Mount: Horizontal
Options: Keypad Lockout
Auto Changeover
Comes with Sensor
Fan Control
Large Display
Application: Internet control of RedLINK thermostats
Warranty: 5-Year Warranty
Humidity Control: Yes
Wireless: Yes
Voltage:
?
24v

Description for Honeywell YTHX9421R5101WW

Overview

    Redesigned Prestige 2-wire IAQ kit with RedLINK technology. For Residential or commercial use.
      • Kit Includes:
        • White Prestige IAQ Thermostat (THX9421R5021WW)
        • Equipment Interface Module (THM5421R1021)
        • Wireless Outdoor Sensor (C7089R1013)
        • 2 Duct Sensors
      • RedLINK Enabled
      • 7 Day Program
      • Up to 4H/2C Heat Pump
      • Up to 3H/2C Conventional
      • Controls Humidification, Dehumidification and Ventilation
      Features
      • Easy to program and use
      • Customizable high-definition, full-color display which is smaller and sleeker - 60% smaller footprint
      • High-gloss acrylic frame in four color combinations
      • Get email alerts for things like poor system efficiency or water leaks
      • On-screen or email reminders for filter replacement, seasonal maintenance and more
      • Answer a few questions and the system will self-program
      • Prestige also learns how long it takes to heat or cool your home; simply set the time and desired temperature and the system will run only long enough to reach desired level
      • Remote monitoring - Easily control multiple buildings from a PC, tablet or smartphone
      • Self-monitoring diagnostics - Sends alerts for needed maintenance and service issues
      • Total solution - Integrates occupancy sensors, lighting controls and other HVAC/IAQ systems
      • Building code compliant - Meets all commercial building codes, including Title 24
      • Temperature set point limits and keypad lock out lets you manage energy usage for maximum savings
      • 365-day scheduling - Program up to 25 custom events
      • Save energy in infrequently used rooms
      • Adjustable ramp rates
      • Retrofit existing controls - Replace inefficient HVAC controls with RedLINK wireless management system
      • Includes diagnostics and alerts - Quickly identify HVAC system issues
      • User interaction, alert, and temperature performance logs - To aid diagnostics and speed service calls
      • Low installed system cost with no monitoring fees
      • Honeywell's Total Connect Comfort service lets you manage your system remotely with a computer, tablet or smartphone
      • RedLINK wireless accessories such as sensors and remotes help you easily optimize comfort throughout your home
      • RedLINK Internet Gateway with Total Connect Comfort Services Once installed by your heating and cooling professional, go online to register your account and customize your system and alert settings. Free apps available for Apple and Android devices.

Prestige IAQ Kit with RedLINK (Includes White Thermostat, EIM, Wireless Outdoor Sensor & 2 Duct Sensors)

REVIEW SNAPSHOT®

by PowerReviews
HoneywellWhite Prestige IAQ Kit with RedLINK (Includes Thermostat, EIM, Wireless Outdoor Sensor & 2 Duct Sensors)
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

I have bought this thermostat again

By Uncle Yo

from Towanda, PA

Verified Buyer

Comments about White Prestige IAQ Kit with RedLINK (Includes Thermostat, EIM, Wireless Outdoor Sensor & 2 Duct Sensors):

I have used this thermostat in my home and in 3 commercial operations and 5 home settings. The stat is easily programmed and hooks up wirelessly to the accessories. I can turn my heat down when I'm away and when I'm on my way back, I can turn it back to normal, all from my smart phone.

 
5.0

Honeywell Prestige IAQ Kit

By wvpayne

from Berryville, VA

Verified Buyer

Comments about White Prestige IAQ Kit with RedLINK (Includes Thermostat, EIM, Wireless Outdoor Sensor & 2 Duct Sensors):

I have installed two of these kits in two-speed, air source heat pump systems. The setup allows you to minimize the use of the auxiliary heat (electric strip heat) which kills your heating efficiency. Many thermostats have a timeout function that will automatically engage auxiliary heat after a set time even when the heat pump is bringing the indoor temperature up. This Prestige has the timeout function, but it can be disabled easily and allows you to set a max temperature difference before the auxiliary heat is engaged. I use a 3F to 5F temperature difference before electric auxiliary heat is engaged. You can also use the Universal output pins to control systems that dehumidify by lowering the indoor blower speed and need a 24VAC signal to drop low (turn off) to signal dehumidification is needed. This is just a great thermostat, and it looks great. Plus if you add a Redlink wifi interface you can connect the Tstat to your home network.

(3 of 3 customers found this review helpful)

 
5.0

Beats trendy high-tech thermostats...

By Eric F

from New Hampshire

Verified Buyer

Comments about White Prestige IAQ Kit with RedLINK (Includes Thermostat, EIM, Wireless Outdoor Sensor & 2 Duct Sensors):

I've used and recommended Honeywell's programmable thermostats for the past 25 years or so, and this system continues with that reputation. This isn't just a whiz-bang gadget; it's a well-engineered package that lives up to its claims.

Accurate control over humidification & dehumidification in a single package with the thermostat is an excellent feature. Humidification can be set to run when the fan is circulating air, not just with heat, which can improve comfort. Additional sensors, both indoor and outdoor, gives the microprocessor control much better data to use to run the system more efficiently. The RedLink wireless system works outside the band used by most consumer devices, so it doesn't suffer from interference like WiFi does.

Important note - The manual indicates that it's possible to run the central A/C compressor with the system fan at a slower speed for dehumidification. While possible, not all systems can or should be run this way, and not all systems support it in their wiring without modification. Most of the time you'll probably save yourself headaches by setting up dehumidification in simple "overcooling" mode at full fan speed.

If you have a room or area that doesn't heat or cool as well as the rest of the house, (typically due to an over-long or odd duct run) use an additional indoor sensor to help the system average the temperature and humidity. It works remarkably well -- better than I ever expected. Honeywell says you can use multiple indoor sensors in averaging mode to ensure more even temperatures throughout the living space.

If your system includes a fresh-air ventilator, or if you are considering adding one later, this system will adapt easily.

Fan run modes (auto, full-on, or intermittent circulate) can be scheduled. When combined with the humidification control, you can set up the system to maintain comfort far better.

Installation and setup is not difficult, but it needs to be done carefully and neatly, which takes time to do right. This system has an Equipment Interface Module -- you are splicing the control board in between the HVAC system's board and the new thermostat controller. This is a lot more wiring than the average DIY person may understand or is comfortable with. Setting up the delta-T diagnostics with the duct sensors requires understanding the basic math involved. It's not difficult -- but it requires attention to details that a DIY install wouldn't require. That's why this is always recommended as a pro install. On the other hand, if you have a good grasp on everything taught in the "old days" of high school shop class, you'll understand it right off.

Programming the controls to get maximum efficiency and comfort will take a little time. Start with basic settings and work out from there to get the best out of the system. For instance, you may want to set an extended run time for the fan after the heat call ends for additional recapture into the living space. I found in my system that the run time can be extended by one-and-a half to two minutes after the burner shuts down before there is any noticeable drop in temperature at the registers. The microprocessor in the control head will "learn" the overshoot caused by the extended run and adjust the heat cycle more efficiently over time. Note that extended fan run time can be set independently for heat and cool operation. Cycles per hour limits may also be set independently for heat and cool operation, which can aid in compensating for oversized systems and prevent short-cycling. Again, the microprocessor control will take this into account when it runs the system and adapt to a more efficient cycle profile.

(1 of 2 customers found this review helpful)

 
5.0

THE BEST

By PWA

from PALATINE, IL

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about White Prestige IAQ Kit with RedLINK (Includes Thermostat, EIM, Wireless Outdoor Sensor & 2 Duct Sensors):

        HONEYWELL SAYS PRO ONLY. IF YOU COULD PROGRAM A VCR YOU COULD PROGRAM THIS T-STAT. DOWNLOAD IPHONE APP. CONTROL TEMP WHEN OUT OF TOWN AND WANT HOUSE WARM OR COOL WHEN YOU RETURN. APP ALSO ACTS AS SECURITY FEATURE. IF TEMPS ARE AS PROGRAMED YOU KNOW KNOW THERE ARE NO EQUIPMENT OR ELECTRICAL ISSUES. NO HOMECOMING SURPRISES.

        • Was this a gift?:
        • No

        Displaying reviews 1-4

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        Get answers from real customers and in-house experts with AnswerBox.

        8 Questions | 9 Answers
        Displaying questions 1-8
        • White Prestige IAQ Kit with RedLINK (Includes Thermostat, EIM, Wireless Outdoor Sensor & 2 Duct Sensors)

          Q:

          How are warranty issues with this product handled?
          Asked on 3/25/2015 by JDM from Philadelphia, PA

          1 answer

          • CUSTOMER CARE

            A:

            first thru Honeywell's tech to verify that the unit(s) are defective and then through us, we process the return and replacement.

            Answered on 3/27/2015 by Supplyhouse Staff from New York
        • White Prestige IAQ Kit with RedLINK (Includes Thermostat, EIM, Wireless Outdoor Sensor & 2 Duct Sensors)

          Q:

          Is the Honeywell Prestige Thermostat generally comptiable with any 2 wire 'communicating' HVAC product or will it only work with specific brands of Equipment.

          I am interested in using it with an Amana Comfortnet comptible furnance and a old school Heat Pump. Will the Honeywell work, or do I need to stick with Comfortnet/Amana branded Thermostats?
          Asked on 3/16/2015 by Jim from PA

          1 answer

          • CUSTOMER CARE

            A:

            when paired w the EIM it will work w any system that uses 24V controls.

            Answered on 3/17/2015 by Supplyhouse Staff from New York
        • White Prestige IAQ Kit with RedLINK (Includes Thermostat, EIM, Wireless Outdoor Sensor & 2 Duct Sensors)

          Q:

          I want to use this thermostat to control a Honeywell whole house humidifier that is red link enabled. What other components will I need to do this?
          Asked on 1/15/2015 by Tech guy from Chattanooga, tn

          1 answer

          • CUSTOMER CARE

            A:

            usually nothing else, but it depends on what other accessories you have

            Answered on 1/21/2015 by Supplyhouse Staff from New York
        • White Prestige IAQ Kit with RedLINK (Includes Thermostat, EIM, Wireless Outdoor Sensor & 2 Duct Sensors)

          Q:

          I want to use this thermostat to control a Honeywell whole house humidifier that is red link enabled. What other components will I need to do this?
          Asked on 1/15/2015 by Tech guy from Chattanooga, tn

          1 answer

          • CUSTOMER CARE

            A:

            if that is all you are controlling nothing

            Answered on 1/16/2015 by Supplyhouse Staff from New York
        • White Prestige IAQ Kit with RedLINK (Includes Thermostat, EIM, Wireless Outdoor Sensor & 2 Duct Sensors)

          Q:

          Is this a wifi controllable thermostat?
          Asked on 10/22/2014 by Daniel from Chicago

          1 answer

          • CUSTOMER CARE

            A:

            This unit requires the Redlink internet Gateway, part THM6000R1002 for internet connectivity.

            Answered on 10/22/2014 by SupplyHouse Staff from NY
        • White Prestige IAQ Kit with RedLINK (Includes Thermostat, EIM, Wireless Outdoor Sensor & 2 Duct Sensors)

          Q:

          Can I use the outdoor sensor to control a baseboard heating unit and what would I need to set it up? Thanks -KC
          Asked on 8/6/2014 by KC from Killington, VT

          1 answer

        • White Prestige IAQ Kit with RedLINK (Includes Thermostat, EIM, Wireless Outdoor Sensor & 2 Duct Sensors)

          Q:

          Is this thermostat compatible with a modulating furnace?
          Asked on 4/14/2014 by Mamula

          1 answer

          • CUSTOMER CARE

            A:

            Yes, this thermostat can be used with such a furnace.

            Answered on 4/18/2014 by Supplyhouse.com Staff from New York
        • White Prestige IAQ Kit with RedLINK (Includes Thermostat, EIM, Wireless Outdoor Sensor & 2 Duct Sensors)

          Q:

          I am installing 4 of these thermostats. Do I need 4 Wireless Outdoor Sensors (C7089R1013), or will one of them connect to all 4 of the thermostats?
          Asked on 4/25/2013 by mike

          2 answers

          • A:

            The one outdoor sensor will relay outdoor temp and humidity info to the EIM. The EIM will then send temp and humidity readings to all the thermostats.

            Answered on 12/4/2014 by Mechanic57 from New Jersey
          • CUSTOMER CARE

            A:

            You only need one sensor. Each C7089R1013 sensor works with an unlimited number of RedLINK thermostats within its RedLINK signal range.

            Answered on 5/2/2013 by PexSupply Staff from NY
        Displaying questions 1-8

        Do you have a question about this product?