EConnect Wireless Programmable/Non-Programmable Line Volt Thermostat Kit Zoom

EConnect Wireless Programmable/Non-Programmable Line Volt Thermostat Kit

SKU:YTL9160AR1000

Brand: Honeywell

Honeywell
Qty Price
$145.95
/ each
$422.55 / box (3 units x $140.85)
In Stock! Ships in 24-48 Hours
(40 Available)
0

Resources

Specs

Application: Electric Heat (Line Voltage)
Baseboard Heater
Convector or Fan-Forced Heater
Voltage:
?
120v
240v
Programmability: 5-2 Day
7 Day
Power Method: Thermostat: Battery
EIM: Hardwired
Mount: Vertical
Frequency: 50 Hz
60 Hz
Temperature Range (F): 32° to 122°F
Sensor Element: Thermistor
Switch: SPST

Description for Honeywell YTL9160AR1000

Overview:

Everything you need to relocate thermostat or upgrade equipment without running new wires.

Features:

  • WIRELESS FOCUSPRO THERMOSTAT: Same great features of the FocusPRO® thermostat - now wireless. Installs in minutes. Can display outdoor temperature and humidity. 1 year battery life. 2 month low battery warning. Dual Fuel enabled -requires C7089R1013 wireless outdoor sensor (sold separately).
  • EQUIPMENT INTERFACE MODULE (EIM): All HVAC equipment is wired to the module. Module receives communication from the wireless devices.
  • RETURN AIR SENSOR: Works with the Equipment Interface Module to maintain safe indoor temperatures if power is lost at the wireless thermostat. Maintains 62 F for heating and 82 F for cooling.
  • REDLINK WIRELESS TECHNOLOGY: Powered by RedLINK reliability. No interference with other wireless devices in the home.

Includes: Wireless EConnect 7-Day / 5-2 Programmable Thermostat and Electrical Heat Equipment Interface Module Specifications
  • Watts (120V): 1500W Maximum, 50W Minimum
  • Amps (120V): 12.5 Maximum, 0.4 Minimum
  • Watts (240V): 3000W Maximum, 100W Minimum
  • Amps (240V): 12.5 Maximum, 0.4 Minimum Minimum Load: 0.4 A (resistive only) 100 W @ 240 Vac, 50 W @ 120 Vac;

EConnect Wireless Programmable/Non-Programmable Line Volt Thermostat Kit

REVIEW SNAPSHOT®

by PowerReviews
HoneywellEConnect Wireless Programmable/Non-Programmable Line Volt Thermostat Kit
 
4.6

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 8 customers

Sort by

Displaying reviews 1-8

Back to top

 
5.0

Great product!

By Bobbin House Studio

from Minneapolis, MN

Verified Buyer

Comments about EConnect Wireless Programmable/Non-Programmable Line Volt Thermostat Kit:

We needed to provide supplemental electric heat to a fully tiled bathroom on the second floor. This wireless thermostat eliminated the need to drill holes through expensive tile wallsor otherwise access the walls for wiring. We used velcro tape to stick the Tstat to the wall. The contact switch and receiver are mounted in the basement near the circuit panel. Despite the distance through two floors, the unit works flawlessly. We will likely buy more because the Tstat itself is so intuitive to use and it has limits one can set so our guests can still adjust the temperature, but not abuse this priviledge (we operate a B&B in our home).

 
5.0

Great product!

By Blazin Bob

from Caseville, MI.

Verified Buyer

Comments about EConnect Wireless Programmable/Non-Programmable Line Volt Thermostat Kit:

I use 4 of these EIM's and Thermostats on my 220V electric baseboard heating system up north. It is fantastic! I can now view the temperature in any room simultaneously. I can also adjust the temperature in any room independently because they are different zones with different thermostats.
I do all of this from my cell phone 130 miles away.

 
5.0

Honeywell Wireless Electric Thermostat

By Jason

from Northern Wisconsin

Verified Buyer

Comments about EConnect Wireless Programmable/Non-Programmable Line Volt Thermostat Kit:

This product is amazing. I would highly recommend to anyone with a cabin or vacation home who wants to regulate the temp from a different location. It is easy to program and easy to use. Love it. It also will save us money because we can monitor and regulate the heat more. Also, I love the fact that it will notify me if the power goes out and we have a loss of heat in the cabin.
Jason

(1 of 1 customers found this review helpful)

 
5.0

Done in minutes

By Reid Allen

from South Lake Tahoe, CA

Verified Buyer

Comments about EConnect Wireless Programmable/Non-Programmable Line Volt Thermostat Kit:

Used this item to update the heating of our cabin which we are only at on the weekends. Controller installed in minutes and without any issues. Works well and we can now set a low temp while we are gone and rely on the anti-freeze (55deg F) setting. Next step is connecting to the redlink.

 
5.0

works great

By BenOVeer

from Syracuse, NY

Verified Buyer

Comments about EConnect Wireless Programmable/Non-Programmable Line Volt Thermostat Kit:

Honeywell always work great, this works very well, hook up two baseboard heats, controls them very good

 
5.0

awesome

By home

from Wyoming

Verified Buyer

Comments about EConnect Wireless Programmable/Non-Programmable Line Volt Thermostat Kit:

They are awesome,digitals controls I know will save us money. It would be nice if the controls could be done on a individual daily basis.

 
4.0

Web controlled High Voltage Thermostat

By Don

from Ocean Shores, WA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about EConnect Wireless Programmable/Non-Programmable Line Volt Thermostat Kit:

        I looked and looked for a solution to remotely control the thermostats to my King forced air wall heaters. Multiple rooms each with its own wall mounted thermostat, some rooms with multiple heaters on the one thermostat. While you can't use this Honeywell product directly on the forced air heaters, I found that by installing high voltage contactors on the heating circuits at the breaker panel, I could use this Honeywell product as a relay to turn the contactors on and off.

        I leave the room thermostats set to the normal temperature, then use the Honeywell to app to remotely turn the heat on and off in the whole house when I leave or before I arrive. I still get freeze protection by leaving the Honeywell thermostat in the house, set to 50.

        Might not be the perfect or only solution but it's the only one I could find and works pretty well once it's set up.

        • Was this a gift?:
        • No

        (1 of 1 customers found this review helpful)

         
        3.0

        LCD thermostat display issues

        By urnojfk

        from St Paul, MN

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about EConnect Wireless Programmable/Non-Programmable Line Volt Thermostat Kit:

              I was very excited to find this product as it's exactly what I need to control a baseboard heater with a dial thermostat that's not easily accessed.

              Wiring it up was fairly easy and the directions provided were quite good and detailed. Everything is color coded and there are little sticky strips to keep the solenoid and send/receive antenna in place when you connect it to the baseboard heater.

              However, once I had it all wired up, I was ready to pair the remote solenoid with the LCD thermostat. However, the LCD thermostat panel has a defect and upper half of every digit on the panel is missing. Really hard to walk through the set up steps and to fully operate it when you are guessing what the digit is actually displaying. I did get the whole system to work, but have contacted Honeywell and they have requested that I pull the whole thing apart and send it all back to them for warranty assistance - quite a pain (those sticky strips were quite strong and it was hard to pull the solenoid and antenna off of the baseboard heater). It's all boxed up and ready to go to Honeywell. Hope the replacement works better and is QA'd before sent out to customers.

              Really, really like the design and would recommend to a friend.

              • Was this a gift?:
              • No

              Displaying reviews 1-8

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              Get answers from real customers and in-house experts with AnswerBox.

              7 Questions | 7 Answers
              Displaying questions 1-7
              • EConnect Wireless Programmable/Non-Programmable Line Volt Thermostat Kit

                Q:

                I am trying to figure out what I need to make this work with my electric heating setup. I have baseboard electric heaters that are all connected to one zone with a line voltage comfort zone-style thermostat. Can I replace the existing thermostat with one of these and put a receiver unit in each baseboard?
                Asked on 8/24/2015 by Jesse S from Edwards, CO

                1 answer

                • CUSTOMER CARE

                  A:

                  Yes you can as long as they are all within the maximum wattage and voltage specifications.

                  Answered on 8/25/2015 by Supplyhouse Staff from New York
              • EConnect Wireless Programmable/Non-Programmable Line Volt Thermostat Kit

                Q:

                Can I use it with chiled water fancoil unit in ac mode ?
                It has to turn on and off a fan to maintain 72F ?
                If not what type will work with hot and chiled water in the pipes in different season.
                Thanks
                Asked on 3/30/2015 by Frank from New York

                1 answer

                • CUSTOMER CARE

                  A:

                  No, this thermostat kit is for a line voltage system for heating, not for AC at all. We would need to know all the control specifications to find the right thermostat. Please contact customer service at 1-888-757-4774.

                  Answered on 3/31/2015 by Supplyhouse Staff from New York
              • EConnect Wireless Programmable/Non-Programmable Line Volt Thermostat Kit

                Q:

                I wanted to confirm that thermostat model # YTL9160AR1000has the capability to operate from an internet connection so I may program it from another location?
                Asked on 3/15/2015 by Jim from Pennsylvania

                1 answer

                • VERIFIED BUYER

                  A:

                  Not it does not connect to the Internet or any network for that matter. It does use its own wireless network to connect to the units at the heaters themselves. It does all work fantastic however 3 years and going strong.
                  Sent from my iPhone

                  Answered on 3/15/2015 by Anonymous
              • EConnect Wireless Programmable/Non-Programmable Line Volt Thermostat Kit

                Q:

                I'm using a rth6580wf for my hot water baseboard system, i can control it from 70 miles away through my modem and my computer by internet mytotalcomfortconnect.com.

                Can this line voltage eConect thermostat be controlled by modem and computer through mytotalcomfortconnect.com if i use the RedLink
                Asked on 12/24/2014 by peter from United States

                1 answer

                • CUSTOMER CARE

                  A:

                  yes

                  Answered on 12/26/2014 by Supplyhouse Staff from New York
              • EConnect Wireless Programmable/Non-Programmable Line Volt Thermostat Kit

                Q:

                Can this unit work with two 46" Hydronic Electric Baseboard Heaters (120 Volt - 1000 Watts?
                Asked on 12/20/2014 by Brian Miller from West Babylon, NY

                1 answer

                • CUSTOMER CARE

                  A:

                  no it will exceed the max wattage

                  Answered on 12/22/2014 by Supplyhouse Staff from New York
              • EConnect Wireless Programmable/Non-Programmable Line Volt Thermostat Kit

                Q:

                Can (1) of the above wireless programmable thermostat kits be programmed to run (2) 240vac baseboard heaters (INDEPENTLY) by adding an additional module/sensor kit? Thanks
                Asked on 11/10/2014 by Bruce from Rochester, NY

                1 answer

                • CUSTOMER CARE

                  A:

                  no it can not.

                  Answered on 11/13/2014 by Supplyhouse Staff from New York
              • EConnect Wireless Programmable/Non-Programmable Line Volt Thermostat Kit

                Q:

                Will this work with a hydronic pump based 120V system?
                Asked on 11/3/2014 by Danny from SF

                1 answer

                • CUSTOMER CARE

                  A:

                  yes it will

                  Answered on 11/5/2014 by Supplyhouse Staff from New York
              Displaying questions 1-7

              Do you have a question about this product?