20 in. x 8 in. Rectangular Parallel Blade Damper Zoom

20 in. x 8 in. Rectangular Parallel Blade Damper

SKU:ZD20X8

Brand: Honeywell

Honeywell
Qty Price
$143.95
/ each
In Stock! Ships in 24-48 Hours
(14 Available)
0

Resources

Specs

Size: 20"
20" x 8"
8"
Application: Air Quality
Voltage:
?
24v
Features: Adjustable Range Stops
Motor: Spring Return
Motor Side: 8"
Shape: Rectangular
Wires to Motor: 2

Description for Honeywell ZD20X8

Overview
The ZD is a power close and spring open damper. It has a 24-volt motor used to control circulating air in heating, cooling and ventilating systems. It is used when a normally-open damper is required. The ZD is typically used with the TrueZONE systems and other electronic zoning systems.
Features

  • Kevlar gearing reduces wear, more than doubling damper life.
  • Adjustable range stops.
  • Mechanical visual position indicator for damper status.
  • Solid construction using extruded aluminum frame and blades.
  • Parallel blade design for low leakage performance.
  • Quieter operation with fewer blades.
  • Simple, easy-to-wire, two-wire installation.
  • Reliable, strong, 24-volt spring-return motor.
  • Fail-safe, normally open operation.
  • Compatible with conventional and networked zoning.
  • Ordering Instructions: Order ZD (dimension 1) x (dimension 2). (Motor is always mounted on dimension 2 side.) For example, ZD10x8 is a 10 in. x 8 in. damper with the motor on the 8 in. side; but a ZD8x10 is a 8 in. x 10 in. damper that has the motor on the 10 in. side.
  • Damper can be installed in any orientation (mounting side can be on either the bottom or the side of the duct).

20 in. x 8 in. Rectangular Parallel Blade Damper

REVIEW SNAPSHOT®

by PowerReviews
Honeywell12 in. x 12 in. Square Parallel Blade Damper
 
4.8

(based on 20 reviews)

Ratings Distribution

  • 5 Stars

     

    (17)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (2)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

94%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

I have three of these ZD dampers

Purchased two from Pex to complete the replacement of the old Honeywell dampers on my 3 zone system (from 1978). The old dampers were leaky around the motors. These dampers have a nice...Read complete review

Purchased two from Pex to complete the replacement of the old Honeywell dampers on my 3 zone system (from 1978). The old dampers were leaky around the motors. These dampers have a nice tight seal and smooth, quiet operation.

VS

Most Liked Negative Review

 

8x14 damper

Actuator shaft arrived bent and it causes the damper motor to rock. I will eventually need to figure out a fix. I was in a jam with the heat and needed to use what...Read complete review

Actuator shaft arrived bent and it causes the damper motor to rock. I will eventually need to figure out a fix. I was in a jam with the heat and needed to use what was delivered.

Reviewed by 20 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Well built damper at a decent price

By Borchert

from Utah

Verified Buyer

Comments about 8 in. x 20 in. Rectangular Parallel Blade Damper:

Well built product. The install was very simple. Instructions were easy to follow and the price was reasonable.

 
5.0

works great. fast delivery.

By muk

from Georgia

Verified Buyer

Comments about 24 in. x 10 in. Rectangular Parallel Blade Damper:

Replaced power open power closed damper with this product. Much more reliable than old damper.

 
5.0

Make sure you have proper measurements

By BrianHelp

from West Babylon, NY (Long Island)

Verified Buyer

Comments about 14 in. x 16 in. Rectangular Parallel Blade Damper:

this product works really well with Honeywell control systems. The only bad thing about this item is determining the direction it should go into the vent, and verifying the clearance for the control motor. I wish I purchased the 16 x 14 instead because I didn't have enough clearance for the motor. Which means i had to take the motor mount off carefully, put it in the vent, and then re-attach it. This is not a big deal as long as you have an "Allen" wrench that will fit the screw to losen it.

(1 of 1 customers found this review helpful)

 
3.0

Acuator rod bent both units

By Paul the Plumber

from Franklin Square, LI

Verified Reviewer

Comments about 8 in. x 24 in. Rectangular Parallel Blade Damper:

Actuator shaft arrived bent on both units and it causes the damper motors to move a bit when opening and closing. I hope this doesn't cause problems down the line.

 
5.0

Perfect match, fit and condition

By Chris

from Indiana

Verified Buyer

Comments about 8 in. x 20 in. Rectangular Parallel Blade Damper:

Item arrived quickly and nicely packaged. Fit A/C unit perfectly. Excellent quality. Thank you!

 
5.0

Very good product

By Jim

from Cape Cod

Verified Buyer

Comments about 10 in. x 20 in. Rectangular Parallel Blade Damper:

Interfaced into supply duct with ease, adjustment of dampers is a good feature.

 
5.0

Great product.

By Sparky

from Cleveland,Ohio

Verified Buyer

Comments about 8 in. x 20 in. Rectangular Parallel Blade Damper:

Damper and actuator work great. Better design than previous. No more bands to break.

 
3.0

8x14 damper

By Luther

from Boston, Ma

Verified Buyer

Comments about 8 in. x 14 in. Rectangular Parallel Blade Damper:

Actuator shaft arrived bent and it causes the damper motor to rock. I will eventually need to figure out a fix. I was in a jam with the heat and needed to use what was delivered.

 
5.0

good quality

By Vic

from WAshington, DC

Verified Buyer

Comments about 10 in. x 12 in. Rectangular Parallel Blade Damper:

Works great, easy install, good quality!

 
5.0

Good quality product

By Furnace Man

from Columbus, Ohio

Verified Buyer

Comments about 8 in. x 16 in. Rectangular Parallel Blade Damper:

Great product.
Great parts that are strong.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

7 Questions | 11 Answers
Displaying questions 1-7
  • 12 in. x 12 in. Square Parallel Blade Damper

    Q:

    I am looking to power a 12x12 and a 10x20 and the zoning board. Will the 40 VA transformer be enough to power all of these? Thanks
    Asked on 2/14/2015 by John

    1 answer

    • CUSTOMER CARE

      A:

      you would need to figure out the draw from both dampers and the panel to figure out if 40VA is enough power. We have no way of confirming that.

      Answered on 3/9/2015 by Supplyhouse Staff from New York
  • 12 in. x 14 in. Rectangular Parallel Blade Damper

    Q:

    Hi, can you tell me the Damping Torque Rating of the damper?
    Thanks very much!
    Asked on 12/3/2014 by David from United States

    1 answer

    • CUSTOMER CARE

      A:

      Minimum 71 in.-oz. (500 milli-newton meters) output torque available when motor is energized and
      device is at the spring return initial start position.

      Answered on 12/5/2014 by Supplyhouse Staff from New York
  • 6 in. x 14 in. Rectangular Parallel Blade Damper

    Q:

    What is the dimension of the damper in the direction of airflow?
    Asked on 11/8/2014 by Thomas from United States

    1 answer

    • CUSTOMER CARE

      A:

      it is made to fit in a 6X14 duct. air flow shouldnt matter.

      Answered on 11/10/2014 by Supplyhouse Staff from New York
  • 10 in. x 16 in. Rectangular Parallel Blade Damper

    Q:

    are the dimensions of the damper inside or outside measurements
    Asked on 3/23/2014 by Don from Asheville, NC

    2 answers

    • VERIFIED BUYER

      A:

       That is the dimension of the ductwork in which you make the installation.

      Answered on 3/23/2014 by Anonymous
    • VERIFIED BUYER

      A:

      The measurements are for the inside diameter.  Cut a 10 x 16 hole in you duct, slide the damper in and screw the damper flange down.
      Sent from Yahoo Mail on Android

      Answered on 3/23/2014 by Anonymous
  • 24 in. x 24 in. Square Parallel Blade Damper

    Q:

    I am looking for a damper to supply air for an indoor generator that will spring open with loss of power and will be latched out until the generator shuts down and then will power shut.
    Asked on 4/23/2012 by Malcolm from Yakima Wa

    4 answers

    • VERIFIED BUYER

      A:

      The generator can run without the damper open for several seconds. Therefore, I suggest that you power the damper opening motor from the generator A/C output (between the generator and the output circuit breaker). The damper would spring-return closed when the generator shutdown and the output circuit breaker opened.
      JRL

      Answered on 4/23/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      I believe you could connect a 12V relay (from a doorbell, for example) to
      be powered by the generator, then wire the 12V terminals of the transformer
      to open a normally-closed/power-open damper.
      That way, when the generator is on, it powers the relay, which powers the
      damper motor, and opens the damper flaps. When the generator kicks off,
      the transformer loses power, and the damper springs closed.
      Sent from my iPhone

      Answered on 4/23/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Hi Malcom,
      In my experience the 24 volt motor with the dampers from PexSupply can be configured either to open or close the damper under power. (With round it is a matter of switching the motor from one side to the other and I think it is the same with square or rectangular.) So if you configured it so that it closed under power, and just connected the 24volt transformer to the power whose loss you are concerned with, the damper would stay closed until that power dropped, at which point the spring would open it. Then it would close again when that power came back on.
      Now what would be tricky is if the generator kicked in and supplied power to the circuit your damper transformer was connected to, the damper would close again. So obviously you would have to isolate that circuit so that it only had power from the mains, and not from the generator.
      Hope that helps.
      Dan

      Answered on 4/23/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      This should work for that application.
      Rich Hubli
      VP of Operations, KSE

      Answered on 4/23/2012 by Another PexSupply Customer
  • 6 in. x 6 in. Square Parallel Blade Damper

    Q:

    should this unit be on 24hrs 7days a week? we have three of them on our 7 storie building, we have 245 units in the building
    Asked on 12/29/2010 by Gem from Corvallis Oregon

    1 answer

    • CUSTOMER CARE

      A:

      No, this unit should not run 24/7. It should only operate on a call for heat or when it is satisfied.

      Answered on 1/6/2011 by PexSupply Staff from NY
  • 10 in. x 8 in. Rectangular Parallel Blade Damper

    Q:

    HOW TO INSTALL THIS DAMPER MODEL.
    Asked on 9/2/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This damper can be installed in any orientation (mounting side can be on either the bottom or the side of the duct). The full installation directions can be found on page 3 of this product data sheet: http://s3.pexsupply.com/manuals/1284579592059/39198_PROD_FILE.pdf

      Answered on 9/17/2010 by PexSupply Staff from NY
Displaying questions 1-7

Do you have a question about this product?