1-1/2" Boiler Header with 1" Outlets (4 Branches) Zoom

1-1/2" Boiler Header with 1" Outlets (4 Branches)

SKU:1-1/2X1HEADER-4

Brand: Matco-Norca

Matco-Norca
Qty Price
$42.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)

Specs

Number of Outlets: 4
Supply Size: 1-1/2"
Loop Size: 1"
Type: Boiler Header
Application: Heating

Description for Matco-Norca 1-1/2X1HEADER-4

1-1/2" Boiler Header with 1" Outlets (4 Branches)

1-1/2" Boiler Header with 1" Outlets (4 Branches)

REVIEW SNAPSHOT®

by PowerReviews
Matco-Norca1-1/4" Boiler Header with 1" Outlets (5 Branches)
 
4.8

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Business (3)

        Reviewed by 5 customers

        Sort by

        Displaying reviews 1-5

        Back to top

         
        4.0

        Great Price

        By Izzy

        from Stroudsburg, PA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1-1/4" Boiler Header with 3/4" Outlets (3 Branches):

              Needed to expand my Hydronics system to add more zones. This was a great solution for a great price.

              • Primary use:
              • Personal
               
              5.0

              SAVE TIME

              By TUDDS

              from VAN BUREN, MAINE

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1-1/4" Boiler Header with 3/4" Outlets (4 Branches):

                    SAVE THE HEADACHE OF ASSEMBLY WITH BLACK IRON AND/OR COPPER WITH THESE.

                    • Primary use:
                    • Business
                     
                    5.0

                    Nice item, great time saver

                    By Scotty

                    from Central Pa

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1-1/4" Boiler Header with 3/4" Outlets (4 Branches):

                          Plumbing up a new coal boiler and decided on this item so as to supply and return each register, worked great.

                          • Primary use:
                          • Personal
                           
                          5.0

                          GREAT MANIFOLD WORKED GOOD !

                          By DICK HEATING

                          from HANSON MA

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1-1/4" Boiler Header with 1" Outlets (5 Branches):

                                PEX SUPPLY CO. ALWAYS GETS MY PARTS ON TIME!

                                • Primary use:
                                • Business
                                 
                                5.0

                                fast and economical

                                By btc

                                from yorktown newyork

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 1-1/2" Boiler Header with 1" Outlets (3 Branches):

                                      these are a great way to set up your heating system by saving time and money. the less fittings used the faster the job gets done. I use these on all my boilers. A header like this eliminates the need for multiple tees and nipples.

                                      • Primary use:
                                      • Business

                                      Displaying reviews 1-5

                                      Back to top

                                      Q&A: Ask the Questions, share answers

                                      Do you have questions about this product?

                                      get answers from real customers and in-house experts with AnswerBox.

                                      5 Questions | 8 Answers
                                      Displaying questions 1-5
                                      • 1-1/4" Boiler Header with 1" Outlets (2 Branches)

                                        Q:

                                        what is overall length?
                                        Asked on 10/6/2013 by ted from syracuse

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          The unit is 1' long.

                                          Answered on 10/7/2013 by PexSupply Staff from NY
                                      • 1-1/4" Boiler Header with 1" Outlets (5 Branches)

                                        Q:

                                        Male threaded ends, but what dimensions?
                                        Asked on 8/1/2012 by Flagbearer from Northern Michigan

                                        4 answers

                                        • VERIFIED BUYER

                                          A:

                                          As the description states...
                                          The ends of the header are 1 1/4 inch with the 5 branches all being 1 inch.
                                          Circuit passes from one end of the header(1 1/4") to the other end(1
                                          1/4") with zones being drawn off (usually with circulators) from any of the
                                          branches(1"). You better not have each branch demanding at the same time
                                          as that could draw off more than the main can supply.

                                          Answered on 8/1/2012 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          It's 3" from the ends to the first respective tap then 6" in the centers so an 1 1/4" x1" with 4 taps would be 24" long.

                                          Answered on 8/1/2012 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          1" NPT outlets, 1 1/4" NPT on the ends.

                                          Answered on 8/2/2012 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          One and a quater pipe thread and one inch pipe thread.
                                          on the three one inch you want to use a one inch ball valve

                                          Answered on 8/3/2012 by Anonymous
                                      • 1-1/4" Boiler Header with 3/4" Outlets (5 Branches)

                                        Q:

                                        What are the dimensions on this part?
                                        Asked on 12/2/2011 by Jake the Snake from Little Rock, Arkansas

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          This unit (1-1/4X3/4HEADER-5) is 30" long. There are 5" in between the branches and the spacing is 5" on center.

                                          Answered on 12/2/2011 by PexSupply Staff from NY
                                      • 1-1/2" Boiler Header with 3/4" Outlets (6 Branches)

                                        Q:

                                        what is the spacing between the outlets?

                                        I'm assuming its threaded ends? 3/4" and 1 1/2".
                                        thanks
                                        Asked on 11/29/2010 by Anonymous

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          The spacing is 6" on center and the ends are threaded.

                                          Answered on 12/1/2010 by PexSupply Staff from NY
                                      • 1-1/4" Boiler Header with 1" Outlets (3 Branches)

                                        Q:

                                        What are these things made out of, and what are the connections? Iron pipe with MPT?
                                        Asked on 11/16/2010 by Anonymous

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          This unit is black pipe and has male threaded connections.

                                          Answered on 11/17/2010 by PexSupply Staff from NY
                                      Displaying questions 1-5

                                      Do you have a question about this product? 

                                      SupplyHouse.com Logo

                                      Join Our Mailing List - Sign up and receive special offers and coupons