1/2" PEX x 1/2" PEX Brass Compression Coupling Zoom

1/2" PEX x 1/2" PEX Brass Compression Coupling

SKU:450PX03

Brand: Matco-Norca

Matco-Norca
450PX03 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Specs

Size: 1/2" x 1/2"
Material: Brass
PEX Size: 1/2"
Application: Heating
Max Pressure (PSI): 200
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F877
ASTM F1960
NSF
Tubing Compatibility: PEX
Fitting System Compatibility: PEX Compression
Max Temp (F): 200°F

Description for Matco-Norca 450PX03

1/2" PEX x 1/2" PEX Brass Compression Coupling

REVIEW SNAPSHOT®

by PowerReviews
Matco-Norca1/2" PEX x 1/2" PEX Brass Compression Coupling
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Best quality and best price

By Nella

from Lambertville,NJ

Verified Buyer

Comments about 1/2" PEX x 1/2" PEX Brass Compression Coupling:

It is a pleasure dealing with Pex supply. They are prompt and the quality of their products is great. Combine that with reasonable pricing and you have a wonderful store to deal with.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • 1/2" PEX x 1/2" PEX Brass Compression Coupling

    Q:

    Can this fitting be used to connect from existing 1/2 copper to Pex?
    Asked on 10/21/2011 by Tim

    1 answer

    • CUSTOMER CARE

      A:

      No. We would recommend that you use SharkBite part U008 instead.

      Answered on 11/3/2011 by PexSupply Staff from NY
  • 1/2" PEX x 1/2" PEX Brass Compression Coupling

    Q:

    Can I use this coupling to join 2 sections of Pex-AL-Pex?
    Asked on 9/27/2011 by Knomad from VT

    1 answer

    • CUSTOMER CARE

      A:

      No, this coupling is designed for use with standard PEX tubing (not PEX-AL-PEX).

      Answered on 9/27/2011 by PexSupply Staff from NY
  • 1/2" PEX x 1/2" PEX Brass Compression Coupling

    Q:

    Can I use this to repair leaks on hePEX plus tubing or should I use the coupling with the ring.
    Asked on 9/11/2011 by Dan from Ottawa, Ontario

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you can use this.

      Answered on 9/16/2011 by PexSupply Staff from NY
  • 1/2" PEX x 1/2" PEX Brass Compression Coupling

    Q:

    I am trying to find out if these type compression fittings can be used in pex water lines running to toilets and vanity faucets? I am trying to prevent having to use pex crimp rings and crimper tool. I have all the sheetrock pulled out of my master bathroom and have had a plumber come in to do some work for my remodel. He removed all my copper water lines and replaced them with pex. He used pex crimp rings on all the connections he put together. I have been left with an unfinished job and five pex lines with only plugs at the ends, which he said was to check for leaks. However, after checking, he left the plugs installed. I need to install shut off valves in all the lines and then add water supply lines to connect to my toilet and double sink vanity faucets. I don't have a pex crimping tool and was hoping that I could use some type of compression fittings. Are there such compression fittings for this pex water tubing?
    Asked on 9/27/2010 by Scott from Dothan, AL

    1 answer

Displaying questions 1-4

Do you have a question about this product?