HydroPEX Clamp Starter Kit Zoom

HydroPEX Clamp Starter Kit

SKU:CLAMPACK

Brand: HydroPEX

HydroPEX
Qty Price
$329.95
/ each
In Stock! Ships in 24-48 Hours
(57 Available)
0

Specs

Type: Clamp
Fitting System Compatibility: Crimp/Clamp
Tubing Compatibility: PEX
PEX Size: 1/2"
3/4"
Tubing Type: Non-Oxygen Barrier
Length: 200 ft. (1/2")
200 ft. (3/4")

Description for HydroPEX CLAMPACK

This HydroPEX starter kit is great for a DIY or professional looking to get started with PEX Plumbing or the HydroPEX Clamp System specifically.
This kit contains the following products:

  • HDCLAMPTOOL - Heavy Duty PEX Ratchet Clamp & Cutting Tool (1): Works with the HydroPEX Clamps and HydroPEX fittings to make PEX Connections. This tool can be used for 3/8", 1/2", 5/8", 3/4", and 1" PEX clamps, fittings, and tubing.
  • HCL0500 - 1/2" Stainless Steel Clamps (1 bag of 100): These clamps are for use with the HydroPEX or Watts clamping tool. They are designed for use with the HydroPEX barbed fittings, formerly known as SSC fittings.
  • HCL0750 - 3/4" Stainless Steel Clamps (1 bag of 50): See HCL0500 (above) for description.
  • H000500LF - 1/2" PEX x 1/2" PEX Brass Elbows (25): These may be used with the stainless steel clamping system or the copper crimp ring system.
  • H000750LF - 3/4" PEX x 3/4" PEX Brass Elbows (25): See H000500LF (above) for description.
  • H010500LF - 1/2" PEX x 1/2" PEX Brass Couplings (25): Makes PEX to PEX connections for PEX Tubing. May be used with the stainless steel clamping system or the copper crimp ring system.
  • H010750LF - 3/4" PEX x 3/4" PEX Brass Couplings (25): See H010500LF (above) for description.
  • 050-100-B - 1/2" Blue Rifeng Tubing 100 ft.coil (1): Rifeng PEX pipe is produced with crosslinked polyethylene. Crosslinking is obtained through a chemical process that increases the bonds between macromolecules to form a more complex structure than the normal polyethylene.
  • 050-100-R - 1/2" Red Rifeng Tubing 100 ft. coil (1): See 050-100-B (above) for description.
  • 075-100-B - 3/4" Blue Rifeng Tubing 100 ft. coil (1): See 050-100-B (above) for description.
  • 075-100-R - 3/4" Red Rifeng Tubing 100 ft. coil (1): See 050-100-B (above) for description.
  • E6081128 - Tube Cutter, (plastic) up to 1" PEX

HydroPEX Clamp Starter Kit

REVIEW SNAPSHOT®

by PowerReviews
HydroPEX Clamp Starter Kit
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

A Complete Package for the DIY'er !!!!

By DIYcauseIcant

from Evansville,Indiana

Verified Reviewer

Comments about HydroPEX Clamp Starter Kit:

It all looks like alot, but you get used to it(DIY'er). It is an excellent idea for a "starter kit". Order more Clamps(1/2"/3/4"). You have a BIG job(1000-2500sq.ft), you'll need extra parts. Plan WELL, then extra order WITH the Starter Kit. S/H sends you ALOT to "start" ya.

(10 of 10 customers found this review helpful)

 
4.0

PEX - What a wonderful thing!

By 1920 Colonial

from Gardner, MA

Verified Buyer

Comments about HydroPEX Clamp Starter Kit:

PEX is a wonderful, easy way to do plumbing. I am the owner of a 1920's Colonial doing what I can to save money. I would recommed PEX to anyone. The starter kit had a lot of good stuff in it. A quality clamp tool and a variety of parts. I probably would purchase the parts seperately if I had to do it again however. The method I decided to use was the home-run method which uses very few elbows and connectors etc. I have a lot of brass that I may never use. Decide how you are going to do it first and then decide what to buy. Whatever you buy, buy it from these guys they are great.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

11 Questions | 13 Answers
Displaying questions 1-10Previous | Next »
  • HydroPEX Clamp Starter Kit

    Q:

    I have been told to use 3/8 Pex for low demand like sinks and toilets and 1/2" for showers, washer etc. wher can I find out which application requires which Pex size.
    Asked on 12/31/2014 by Tim from Salt Lake City

    1 answer

    • CUSTOMER CARE

      A:

      According to Viega, 3/8" tubing is sufficient for fixtures requiring a flow rate of up to 2.5 GPM, while 1/2" is suitable for fixtures requiring up to 4GPM.

      Answered on 1/16/2015 by SupplyHouse Staff from NY
  • HydroPEX Clamp Starter Kit

    Q:

    Is the pex pipe sold in the kit the type "A" pex..?
    Asked on 9/27/2014 by Dan from United States

    1 answer

    • CUSTOMER CARE

      A:

      No, the Riefeng tubing coil included in this kit is "B" grade PEX tubing.

      Answered on 9/29/2014 by SupplyHouse Staff from NY
  • HydroPEX Clamp Starter Kit

    Q:

    is the PEX material approved by de construction codes?
    Asked on 9/9/2012 by rosario from fort worth texas

    2 answers

    • VERIFIED BUYER

      A:

      It's dependent upon your locality, but in general, yes.  Best to talk to a local plumber or local coding agency.  There are different grades of PEX out there, but most likely your locality will adhere to some version of the IBC for its PEX standard:
      http://www.icc-es.org/criteria/pdf_files/ac122.pdf

      Answered on 9/9/2012 by Anonymous
    • CUSTOMER CARE

      A:

      PEX tubing for plumbing is approved in all 50 states and just about every major municipality. It is approved in the Dallas/Fort Worth area as far as we know, but we'd recommend that you confirm this with a local code official.

      Answered on 9/11/2012 by PexSupply Staff from NY
  • HydroPEX Clamp Starter Kit

    Q:

    What prerssure can 1/2 and 3/4 PEX handle?
    Asked on 6/6/2012 by Mark from Valley Springs CA

    1 answer

    • CUSTOMER CARE

      A:

      Most PEX tubing is rated up 80 psi at 200°F fluid temperatures and it can handle increased pressure at lower temperatures.

      Answered on 6/7/2012 by PexSupply Staff from NY
  • HydroPEX Clamp Starter Kit

    Q:

    what is the difference between pex crimp and hydro pex crimp?
    Asked on 3/2/2012 by bill

    1 answer

    • CUSTOMER CARE

      A:

      They are the same and they are interchangeable. HydroPEX is just one brand of PEX crimp fittings.

      Answered on 3/5/2012 by PexSupply Staff from NY
  • HydroPEX Clamp Starter Kit

    Q:

    Can I run PEX the same way my existing copper is run in my crawl space? I would like to avoid the manifold system altogether.
    Asked on 2/25/2012 by Mike from Nashville TN

    1 answer

    • CUSTOMER CARE

      A:

      You can run PEX lines in a similar fashion to copper. Although centrally located 'home-run' style manifolds are popular for domestic water PEX plumbing, they are by no means a necessity.

      Answered on 2/27/2012 by PexSupply Staff from NY
  • HydroPEX Clamp Starter Kit

    Q:

    Can you bury PEX directly in the ground and should it be sleeved or protected when roughing in a concrete foundation?
    Asked on 11/9/2011 by Luke B from New Braunfels, TX

    1 answer

    • CUSTOMER CARE

      A:

      PEX can be buried directly in the ground. It is a good idea to sleeve PEX at any penetrations from concrete slabs, as linear expansion can cause wear on the tubing in these spots.

      Answered on 11/9/2011 by PexSupply Staff from NY
  • HydroPEX Clamp Starter Kit

    Q:

    Can you retrofit to old galvanized piping, and do they make fittings for this?
    Asked on 7/2/2011 by Uncle Buck from Modesto, Ca

    2 answers

    • CUSTOMER CARE

      A:

      You can retrofit to old galvanized piping. To do this, you would need PEX x female threaded fittings.

      Answered on 7/26/2011 by PexSupply Staff from NY
    • A:

      Been there done that. I suggest PEX x "MALE" NPT Ends(where you can). The Galvy "MALE" End THREADS tend/are/maybe in many cases worn down on a whole. "FEMALE" Galvy ends tend to "behave/couple", and are less stressed and worn.....as a "whole".

      Answered on 3/1/2015 by DIYcauseIcant from Evansville,Indiana
  • HydroPEX Clamp Starter Kit

    Q:

    DO SHARKBITE FITTINGS WORK WITH PEX TUBING?
    Asked on 3/30/2011 by Wes from NY

    1 answer

    • CUSTOMER CARE

      A:

      Yes, they do.

      Answered on 3/30/2011 by PexSupply Staff from NY
  • HydroPEX Clamp Starter Kit

    Q:

    will pex water pipe products hold up at near zero temps, like my garagge or barn
    Asked on 11/17/2010 by charles burks from independence, mo 64057

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the fittings will hold, however if water freezes in the system, there is a possibility of the fittings and/or PEX breaking.

      Answered on 11/18/2010 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?