PEX Crimp Starter Kit Zoom

PEX Crimp Starter Kit

SKU:CRIMPPACK

Brand: HydroPEX

HydroPEX
Qty Price
$339.95
/ each
Out of StockAllow 3-5 Days to Ship Out
0

Specs

Type: Crimp
Fitting System Compatibility: Crimp/Clamp
Tubing Compatibility: PEX
PEX Size: 1/2"
3/4"
Tubing Type: Non-Oxygen Barrier
Length: 200 ft. (1/2")
200 ft. (3/4")

Description for HydroPEX CRIMPPACK

The PEX Crimp starter kit is great for a DIY or professional looking to get started with PEX Plumbing or the PEX Crimp System specifically.
This kit contains the following products:

  • CAT1501 (1): The kit, with a tough plastic case, includes a 15" Master Crimper that crimps 3/8", 1/2", 5/8", 3/4", and 1" copper crimp rings, interchangeable 3/8", 1/2", 5/8", 3/4", and 1" crimping jaws, and a Go/No-Go crimp gauge.
  • HCRIMP05 - 1/2" PEX Crimp Rings (100): Copper Crimp Rings For PEX Connections.
  • HCRIMP07 - 3/4" PEX Crimp Rings (50): See HCRIMP05 (above) for description.
  • H000500LF - 1/2" PEX x 1/2" PEX Brass Elbows (25): May be used with the stainless steel clamping system or the copper crimp ring system.
  • H000750LF - 3/4" PEX x 3/4" PEX Brass Elbows (25): See H000500LF (above) for description.
  • H010500LF - 1/2" PEX x 1/2" PEX Brass Couplings (25): Makes PEX to PEX connections for PEX Tubing. May be used with the stainless steel clamping system or the copper crimp ring system.
  • H010750LF - 3/4" PEX x 3/4" PEX Brass Couplings (25): See H010500LF (above) for description.
  • 050-100-B - 1/2" Blue Rifeng Tubing 100 ft. coil (1): Rifeng PEX pipe is produced with crosslinked polyethylene. Crosslinking is obtained through a chemical process that increases the bonds between macromolecules to form a more complex structure than the normal polyethylene.
  • 050-100-R - 1/2" Red Rifeng Tubing 100 ft. coil (1): See 050-100-B (above) for description.
  • 075-100-B - 3/4" Blue Rifeng Tubing 100 ft. coil (1): See 050-100-B (above) for description.
  • 075-100-R - 3/4" Red Rifeng Tubing 100 ft. coil (1): See 050-100-B (above) for description.
  • E6081128 - Tube Cutter, (plastic) up to 1" PEX

PEX Crimp Starter Kit

REVIEW SNAPSHOT®

by PowerReviews
HydroPEXPEX Crimp Starter Kit
 
4.8

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 6 customers

Sort by

Displaying reviews 1-6

Back to top

(2 of 2 customers found this review helpful)

 
5.0

Good Stuff!

By Hugh

from Ogden, Utah

Comments about PEX Crimp Starter Kit:

I replumbed my house with pex using this kit. My water pressure is better. My lines are more managable and I took out $500 in copper.
What's more... no leeks.

I am happy.

(1 of 1 customers found this review helpful)

 
5.0

Fantastic!!!

By Bungalow Boys

from New York

Verified Buyer

Comments about PEX Crimp Starter Kit:

This was the easiest product I have used in a very long time. I was skeptical if the connections would hold under the water pressure. Everything worked perfect. I used the starter kit for our summer vacation home. Most of the new water lines are outside. After replacing all the cracked lines, we probably saved hundreds of dollars we would have normally spent on a plumber(time is money). We were done quickly and no messy cleanup. We have more than enough for many more repair projects in the future. I highly recommend this product.

(3 of 3 customers found this review helpful)

 
5.0

Good product to get started with PEX

By happy

from Sallisaw

Verified Buyer

Comments about PEX Crimp Starter Kit:

This was my first experience with PEX and the kit supplied everything I needed. When combined with the manabloc manifold, this system makes plumbing a breeze for the DIYer.

 
5.0

good stuf

By RoVERT

from binghamanton ny

Verified Buyer

Comments about PEX Crimp Starter Kit:

i was using this to run plumbing too a 9000 sf home remove all the old m copper and pex look great great pressure. and the best part it will not break this winter:D

(2 of 2 customers found this review helpful)

 
5.0

Great Starter Kit

By TJB

from Orange, VA

Verified Reviewer

Comments about PEX Crimp Starter Kit:

I moved into a House that was built completely using PEX, Being use to PVC I realized if something leaked I wouldn't be able to fix it. After researching PEX I found PEX Supply and this kit, This Kit gives you everything you need to handle most PEX jobs minus valves, tees etc.. But what you get is a well thought out kit. The Crimping Tool is a Pretty Good tool that allows tension adjustment and easily change out of jaws. I just used this to install a Water Softener and Whole House water Filter, The Install went Flawless and the only leaks I had, weren't with the PEX but instead with the cheap plastic fittings that came with the softener/filter. Never using PEX before in my life, I was surprised at having no leaks on the PEX. I'd highly recommend this kit for any homeowner with a PEX home and a Great starter kit to the beginning PEX plumber.
TJB

(1 of 1 customers found this review helpful)

 
4.0

Very Complete Kit

By Jeff

from Newtown, CT

Verified Buyer

Comments about PEX Crimp Starter Kit:

Great starter kit with enough of what you need to see how the system works. The support video on the Pex website explains how to use everything.

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

5 Questions | 7 Answers
Displaying questions 1-5
  • PEX Crimp Starter Kit

    Q:

    What is the difference between the pex Crimp and the pex clamp systems?
    Asked on 6/1/2012 by k from ct.

    2 answers

  • PEX Crimp Starter Kit

    Q:

    When and why would we use the crimping tool?
    Asked on 2/19/2012 by Tom from Upland, CA

    1 answer

    • CUSTOMER CARE

      A:

      There are several varieties of PEX fittings. These include crimp, clamp, press, expansion, compression, and push-fit. You would use the crimping tool if you need to make a PEX fitting connection and you opt to use the crimp method.

      Answered on 2/20/2012 by PexSupply Staff from NY
  • PEX Crimp Starter Kit

    Q:

    1)What is the purpose of the gauge tool? Is it to measure the roundness of the pex prior to crimping?

    2) You mentioned barrier oxygen px for heating system to prevent rusting in the system. Rusting in what system? On the medal basboard itself?
    Asked on 1/27/2012 by Anonymous from West Islip, NY 11795

    2 answers

    • CUSTOMER CARE

      A:

      A go-no-go gauge is used on crimp rings after a fitting has been made. If a ring does not fit into the gauge at all, or goes all the way through to the bottom, the fitting was made incorrectly. This is demonstrated in our PEX crimping video ( http://www.youtube.com/watch?v=KnZorlmOOf8 ). The rusting you mention would occur on any ferrous metal that the water touches throughout the heating system. The outer baseboard covers and inner copper elements would be unaffected. It is mainly an issue for cast iron circulator pumps and boilers.

      Answered on 1/27/2012 by PexSupply Staff from NY
    • A:

      The gauge tool measures the outside diameter of the finish crimped connection. Too big? Crimp more so it grips the pex tubing.
      2) oxygen getting inside the lines will corrode the inside of and cast iron or galvanized pipe or circulation pumps which are typically cast iron housing. The metal in most hydronic baseboards are copper with aluminum heat sink fins.. Of which neither oxygen effects much at all, or takes very long time. Mind you, this is happening on the inside of the components.

      Answered on 7/26/2013 by Mr know all from Slippery rock pa
  • PEX Crimp Starter Kit

    Q:

    can i use the included 3/4 tubing in the package with baseboard heating....otherwise,is it oxygen barrier tubing?
    Asked on 9/28/2011 by hunter from jersey city ,nj

    1 answer

    • CUSTOMER CARE

      A:

      You can use 3/4" PEX in a baseboard system, but you should use PEX with an oxygen barrier to prevent rusting in the system. This package includes non-oxygen barrier tubing.

      Answered on 9/28/2011 by PexSupply Staff from NY
  • PEX Crimp Starter Kit

    Q:

    will pex withstand freezing while in use
    Asked on 9/24/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      PEX, since it is able to expand, is more freeze-resistant than copper. Still, PEX is not freeze-proof. It can burst if water freezes.

      Answered on 9/26/2011 by PexSupply Staff from NY
Displaying questions 1-5

Do you have a question about this product?