3/4" PEX x 3/4" PEX Brass Elbow Zoom

3/4" PEX x 3/4" PEX Brass Elbow

SKU:H000750

Brand: Rifeng

Rifeng
H000750 has been discontinued.
Direct Replacement:
SKU: H000750LF
Brand: Rifeng

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 3/4"
PEX Size: 3/4"

Description for Rifeng H000750

HydroPEX Brass Elbows make PEX to PEX elbow connections for PEX Tubing. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

3/4" PEX x 3/4" PEX Brass Elbow

REVIEW SNAPSHOT®

by PowerReviews
Rifeng3/4" PEX x 3/4" PEX Brass Elbow
 
5.0

(based on 17 reviews)

Ratings Distribution

  • 5 Stars

     

    (17)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (12), Business (5)

        Reviewed by 17 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        good product

        By darryl home plumber

        from Virginia

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/2"" PEX x 1/2"" PEX Brass Elbow (Lead Free):

              replaced all my water lines under my house with pex products had no leaks at all first time I used a crimp tool did hold job in 9 hours was happy with my hold purchase from your company and have recommend you to a couple of my friends and family already good products.

              • Primary use:
              • Personal
               
              5.0

              These work for bathrooms on the Rail

              By Renee

              from Owosso, MI

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1/2"" PEX x 1/2"" PEX Brass Elbow (Lead Free):

                    We are using this product in bathrooms in rail cars and they have been easy to work with and quick to get.

                    • Primary use:
                    • Business

                    (0 of 1 customers found this review helpful)

                     
                    5.0

                    Works perfectly

                    By Scott

                    from Oklahoma City

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4" PEX x 3/4" PEX Brass Elbow:

                          I use this for plumbing drain lines for ac units.

                          • Primary use:
                          • Business
                           
                          5.0

                          pex brass elbow

                          By Chris

                          from NYC

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1/2" PEX x 1/2" PEX Brass Elbow:

                                No issues. Performes its function.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Great Elbow!

                                By Jim

                                from Schuyler, NY

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 1/2" PEX x 1/2" PEX Brass Elbow:

                                      Used some of these in the building of my manifolds. Great product... easy to use.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      Worked very well in my application

                                      By Piet

                                      from Wanakena, NY

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 1" PEX x 1" PEX Brass Elbow:

                                            I used the elbows to allow for sharp turns in my PEX heating piping. Because the piping was 7/8", I had to use hose clamps instead of crimps or the stainless steel clamps. I had to heat the ends of the pipe to allow the fitting to penetrate the pipe.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            1/2" PEX Supplies (Elbows etc.)

                                            By ViCar

                                            from West Hartford, CT

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 1/2" PEX x 1/2" PEX Brass Elbow:

                                                  These items:

                                                  - arrived on time
                                                  - performed as expected
                                                  - are easy to use
                                                  - are very reasonably priced.

                                                  What more could I ask for. I will use PEXSupply.com for future purchases.

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  Excellent Product

                                                  By Paul part time plumber

                                                  from MA

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 5/8" PEX x 5/8" PEX Brass Elbow:

                                                        Made transitions around corners and to and from radiant heat seemless.

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        Works great

                                                        By Chris

                                                        from Indiana

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 3/4" PEX x 3/4" PEX Brass Elbow:

                                                              Works great, simple as that.

                                                              • Primary use:
                                                              • Personal

                                                              (0 of 1 customers found this review helpful)

                                                               
                                                              5.0

                                                              great price

                                                              By Tom

                                                              from New Lexington Ohio

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about 1/2" PEX x 1/2" PEX Brass Elbow:

                                                                    great price

                                                                    • Primary use:
                                                                    • Business

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    6 Questions | 8 Answers
                                                                    Displaying questions 1-6
                                                                    • 1" PEX x 1" PEX Brass Elbow

                                                                      Q:

                                                                      I'm replacing 1" copper heating pipes with 1" pex. If I use these fittings will they restrict the water flow too much?
                                                                      Asked on 7/28/2013 by Chris PA from Pa

                                                                      3 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Will have little effect if any, look at Bernoulli's equation
                                                                        Small restriction will have fast velocity.

                                                                        Answered on 7/28/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I am not a plumber, just a DIY guy. I have never noticed any change in
                                                                        flow between 1" copper versus 1" Pex; they should flow about the same if
                                                                        both 1", thanks - Ed

                                                                        Answered on 7/29/2013 by Anonymous
                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        PEX tubing has a smaller inside diameter than copper, but it can often make up for any flow reductions because of the smoothness of the pipe and the fact that fewer fittings are normally required. A few fittings here and there likely would not have any noticeable impact on flow, but we would advise that you take advantage of PEX's flexibility and avoid fittings whenever you can.

                                                                        Answered on 8/5/2013 by PexSupply Staff from NY
                                                                    • 3/4" PEX x 3/4" PEX Brass Elbow

                                                                      Q:

                                                                      Can I use Viega Collars with the Viega crimp tool with this fitting?
                                                                      Asked on 9/27/2012 by Contractor NY

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, you can.

                                                                        Answered on 9/27/2012 by PexSupply Staff from NY
                                                                    • 1" PEX x 1" PEX Brass Elbow

                                                                      Q:

                                                                      what is the minium bend radius for the 1 inch tubing? I plan to instll under flooring with 16 inch centers.
                                                                      Asked on 6/18/2011 by mark from st louis mo

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The minimum bend radius of any PEX is 6 times the outside diameter.

                                                                        Answered on 6/22/2011 by PexSupply Staff from NY
                                                                    • 1/2" PEX x 1/2" PEX Brass Elbow

                                                                      Q:

                                                                      What is the head loss or equivalent length of one of these?
                                                                      Asked on 4/26/2011 by Anonymous

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The 1/2" x 1/2" elbow is equivalent to 1.55 feet of PEX.

                                                                        Answered on 4/28/2011 by PexSupply Staff from NY
                                                                    • 1" PEX x 1" PEX Brass Elbow

                                                                      Q:

                                                                      Will this fitting work with Pex-Al-Pex tubing or do I have to use something different? If so, what type of fitting is it and what type of tool is required to fasten?
                                                                      Asked on 12/15/2010 by datakman from Pine Island, MN

                                                                      1 answer

                                                                    • 1/2" PEX x 1/2" PEX Brass Elbow

                                                                      Q:

                                                                      Can you use the propex ring with this elbow?
                                                                      Asked on 9/21/2010 by ChicS from Chimacum, WA

                                                                      1 answer

                                                                    Displaying questions 1-6

                                                                    Do you have a question about this product? 

                                                                    SupplyHouse.com Logo

                                                                    Join Our Mailing List - Sign up and receive special offers and coupons