3/8" PEX x 3/8" PEX Brass Coupling Zoom

3/8" PEX x 3/8" PEX Brass Coupling

SKU:H010375

Brand: Rifeng

Rifeng
H010375 has been discontinued.
Direct Replacement:
SKU: H010375LF
Brand: Rifeng

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Specs

Size: 3/8"
PEX Size: 3/8"
Material: Brass
Application: Heating
Max Pressure (PSI): 200 psi
Warranty: 5-Year Limited Warranty
Standards Met: ASTM F1807
Fitting System Compatibility: Crimp
Clamp
Tubing Compatibility: PEX
Max Temp (F): 200°F

Description for Rifeng H010375

Rifeng Brass Couplings make PEX to PEX connections for PEX Tubing. This fitting may be used with the stainless steel clamping system or the copper crimp ring system.

3/8" PEX x 3/8" PEX Brass Coupling

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons