1/2" PEX x 1/2" PEX Brass Coupling Zoom

1/2" PEX x 1/2" PEX Brass Coupling

SKU:H010500

Brand: Rifeng

Rifeng
H010500 has been discontinued.
Direct Replacement:
SKU: H010500LF
Brand: Rifeng

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Specs

Size: 1/2"
PEX Size: 1/2"

Description for Rifeng H010500

HydroPEX Brass Couplings make PEX to PEX connections for PEX Tubing. This fitting may be used with the stainless steel clamping system or the copper crimp ring system.

1/2" PEX x 1/2" PEX Brass Coupling

REVIEW SNAPSHOT®

by PowerReviews
Rifeng1/2"" PEX x 1/2"" PEX Brass Coupling (Lead Free)
 
5.0

(based on 10 reviews)

Ratings Distribution

  • 5 Stars

     

    (10)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (7), Business (3)

        Reviewed by 10 customers

        Sort by

        Displaying reviews 1-10

        Back to top

         
        5.0

        Good Quality!

        By Bruce D

        from Dallas, TX

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/2"" PEX x 1/2"" PEX Brass Coupling (Lead Free):

              Good quality, I used a bunch of these re-plumbing the water pump lines on my RV!

              • Primary use:
              • Personal
               
              5.0

              coupling

              By Rad

              from Eaton, colo.

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3/8" PEX x 1/2" PEX Brass Coupling:

                    I needed to repain my in floor heat. Your staff member pointed me exactly correctly - toward the needed items so I might affect the repain. She Was TERRIFIC.
                    Thanks so very much
                    Rad

                    • Primary use:
                    • Personal
                     
                    5.0

                    Pex the best thing to hit the water.

                    By Nel the parts guy

                    from Springdale Arkansas

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/8" PEX x 1/2" PEX Brass Coupling:

                          We in the RV industry would be lost without PEX Products.

                          • Primary use:
                          • Business
                           
                          5.0

                          I would buy this product again

                          By pcdoctor20

                          from Queens, New york

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3/4" PEX x 3/4" PEX Brass Coupling:

                                Works great, you can save money by joining pieces of PEX. All you need is two PEX clamps and crimp it done.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Water line hookup

                                By R&R Tech

                                from Kaukauna, WI

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 3/8" PEX x 1/2" PEX Brass Coupling:

                                      We needed to go from a 3/8" to 3/4" PEX Tube and this was the right product. Made everything work great and fit properly.

                                      • Primary use:
                                      • Business
                                       
                                      5.0

                                      Get the job done FAST!!!

                                      By JLB Handyman

                                      from Maynard, AR

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 1" PEX x 1" PEX Brass Coupling:

                                            Simple and Fast to make connections that do not leak. Just slide a crimp ring on the PEX tubing and insert one end of the coupler into the tubing and crimp the ring with the PEX Crimping tool, then check the crimp with the gauge. Wonderful product.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Excellent product works as advertised.

                                            By Dave the landlord

                                            from Birmingham, AL

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 1/2" PEX x 3/4" PEX Brass Coupling:

                                                  Excellent product works as advertised.

                                                  • Primary use:
                                                  • Business
                                                   
                                                  5.0

                                                  Simple solution

                                                  By Rusty pipes

                                                  from Long Island, NY

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 3/4" PEX x 1" PEX Brass Coupling:

                                                        Great and easy way to transition from one tube size to another

                                                        • Primary use:
                                                        • Personal

                                                        (0 of 1 customers found this review helpful)

                                                         
                                                        5.0

                                                        I would buy his product again

                                                        By Romni

                                                        from New York

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 3/4" PEX x 3/4" PEX Brass Coupling:

                                                              Not being a very good planner, I found these to be the solution to some mistakes I made when running 3/4" PEX.

                                                              • Primary use:
                                                              • Personal
                                                               
                                                              5.0

                                                              very handy time saver

                                                              By jeff makowski

                                                              from buffalo, ny

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about 1/2" PEX x 1/2" PEX Brass Coupling:

                                                                    i found this product works as advertised. it was easy to use and install, works great, and an excellent time saver for me. makes a solid coupling. i would recommend it.

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    8 Questions | 11 Answers
                                                                    Displaying questions 1-8
                                                                    • 1" PEX x 1" PEX Brass Coupling

                                                                      Q:

                                                                      can this be buried underground , used with Uponor Aquapex, or does Uponor have a comparable coupling
                                                                      Asked on 7/22/2013 by plumber from Iowa

                                                                      2 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        This fitting is approved for direct burial and it is compatible with Uponor AquaPEX tubing. AquaPEX tubing carries the PEX-A grade. This makes it compatible with expansion-type fittings, but it still also works with crimp fittings and other standard styles of PEX adapters.

                                                                        Answered on 7/22/2013 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I would imagine that the coupling itself would be OK underground (unless
                                                                        freezing is an issue) since it resides inside the tubing, but I would be
                                                                        more concerned that the clamps used (outside of the tubing) to secure the
                                                                        tubing would be exposed and could corrode over time, hence allowing a leak.
                                                                        I'd coat the whole area with some sort of really good waterproofing/caulking
                                                                        to prevent moisture from getting at the clamps.

                                                                        Answered on 7/23/2013 by Anonymous
                                                                    • 1" PEX x 1" PEX Brass Coupling

                                                                      Q:

                                                                      What is the inside diameter of a "1" coupling?
                                                                      Asked on 6/21/2012 by Bob from Saline, MI

                                                                      2 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        the inside diameter of 1" pex tubing is slightly less than 7/8", so the
                                                                        coupling ID is smaller than that

                                                                        Answered on 6/21/2012 by Anonymous
                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        1" crimp couplings have a 3/4" inside diameter.

                                                                        Answered on 6/22/2012 by PexSupply Staff from NY
                                                                    • 1/2" PEX x 1/2" PEX Brass Coupling

                                                                      Q:

                                                                      With PEX-AL-PEX, Can you make the repair using 2 D4120500 fitting assemblies and a A4322020 coupling nipple in concrete?
                                                                      Asked on 5/1/2012 by Mad at concrete contreactor from Vermont

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        If you need to connect two pieces of PEX-AL-PEX together with compression fittings, you can use either two D4120500 fittings and an A4322020 nipple, or two PAP-0500M fittings and a TB1-08 coupling. You can embed either set of fittings in concrete, but it is best to minimize the amount of embedded fittings to reduce the potential for leaks and preserve the structural integrity of the slab.

                                                                        Answered on 5/2/2012 by PexSupply Staff from NY
                                                                    • 1/2" PEX x 1/2" PEX Brass Coupling

                                                                      Q:

                                                                      Will the Rifeng brass couplings work with any brand pex pipe such as Uponor Wirsbo with the brass clamp rings?
                                                                      Asked on 3/5/2012 by Anonymous

                                                                      2 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The Rifeng brass PEX fittings work with any brand of standard PEX tubing, including Wirsbo's hePEX and AquaPEX. The fittings require copper crimp rings or stainless steel clamp rings, in addition to a proper tool.

                                                                        Answered on 3/6/2012 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I can't remember what couplings I used (whether rifeng or not). I put in a system using slant fin multi pack with Uponor Wirsbo pex. I used the brass crimping rings with a zurn crimper. Its been two years and no problems.

                                                                        Answered on 3/6/2012 by Another PexSupply Customer
                                                                    • 1" PEX x 1" PEX Brass Coupling

                                                                      Q:

                                                                      Are Rifeng connectors compatible with sharkbite PEX tubing?
                                                                      Asked on 1/4/2012 by Anonymous

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, they are.

                                                                        Answered on 1/5/2012 by PexSupply Staff from NY
                                                                    • 3/4" PEX x 1" PEX Brass Coupling

                                                                      Q:

                                                                      I am running 1 inch black waterline from the basement to my pole barn. I have it through the basement wall and want to tie into my water supply. My question is; can I use this product to insert into the 1" black pipe then crimp it? I believe the black pipe is 3406 100 psi waterline. I would then run the pex to the water supply.
                                                                      Asked on 9/16/2011 by Dale from Ohio

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        This fitting is designed for use with PEX only.

                                                                        Answered on 9/21/2011 by PexSupply Staff from NY
                                                                    • 3/8" PEX x 3/8" PEX Brass Coupling

                                                                      Q:

                                                                      Am I able to use this along with the 3/8" PEX Crimp Ring to make repairs in a 3/8 inch PEX radiant heating line? And would the 15" Crimp-All (3/8"-3/4") Combo Tool Kit be the appropriate tool?
                                                                      Asked on 4/5/2011 by Anonymous

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes - this 3/8" x 3/8" coupling, along with the 3/8" crimp rings and crimp tool you mentioned, can help you repair a 3/8" PEX line.

                                                                        Answered on 4/6/2011 by PexSupply Staff from NY
                                                                    • 1/2" PEX x 1/2" PEX Brass Coupling

                                                                      Q:

                                                                      Can I use This coupling to mak a repair to Pex-Al-Pex with copper crimp rings?
                                                                      Asked on 3/30/2011 by Steve from Nassau,

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        With PEX-AL-PEX, you must use compression style fittings. You can make the repair using 2 D4120500 fitting assemblies and a A4322020 coupling nipple.

                                                                        Answered on 3/30/2011 by PexSupply Staff from NY
                                                                    Displaying questions 1-8

                                                                    Do you have a question about this product?